Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Set of die inserts |
Unit Size | Each |
Max. Speed | 10 to 1000 rpm |
Speed Range | 10 to 1000 rpm |
Voltage | 230 V |
Barrel Length L/D | 40:11 |
Description | Adder high temperature (450 °C) |
Unit Size | Each |
Amperage | 16 A |
Speed Range | 0.1 to 60 rpm |
Voltage | 1 x 230 V, 50/60Hz, 16 A |
Electrical Requirements | 1 x 230 V, 50/60 Hz, 16 A |
Pressure | 500 bar |
Typical Output | 0.6 cm3 |
Barrel Zones | 2 (1 internal, 1 external) |
Height (Metric) | 370 mm |
Barrel Length L/D | 40:11 |
Length (Metric) | 550 mm |
Width (Metric) | 340 mm |
Max. Temperature | RT - 400°C |
Description | Process 11 Melt Pump |
Weight (Metric) | 30 kg |
Unit Size | Each |
Speed Range | 0.5 to 15 m/min. |
Voltage | 1 x 230 V |
Electrical Requirements | 1 x 230 V, /. Hz, 4 A |
Filament Diameter | 1 to 3 mm |
Height (Metric) | 340 mm |
Barrel Length L/D | 40:11 |
Length (Metric) | 600 mm |
Max. Spool Width | 120 mm |
Width (Metric) | 350 mm |
Center Line Spacing | 270 mm |
Description | 3D Filament Spooler |
Weight (Metric) | 30 kg |
Unit Size | Each |
Description | Volumetric Single Screw Feeder |
Unit Size | Each |
Description | Fully ported Top Barrel half |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
567-7640 | Each | Set of die inserts | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
567-7602 | Each | Adder high temperature (450 °C) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
567-7680 | Each | Process 11 Melt Pump | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
567-7688 | Each | 3D Filament Spooler | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
567-7650 | Each | Volumetric Single Screw Feeder | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5677620 | Each | Fully ported Top Barrel half | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Process 11 Melt Pump
A small-scale and easy-to-use melt pump for pulsation free metering. The control of the Process 11 Melt Pump is integrated in the user interface of the Process 11 Twin-screw Extruder. A pressure sensor protects against over pressure and a definable threshold pressure value protects the melt pump from running dry. The stainless steel housing with integrated-control drive ensures easy cleaning and maintenance.
3D Filament Spooler
This 3D filament spooler has a variable line speed and the ability to self-adjust the coil diameter size while spooling since it includes an adaptable pulling force. A filament distribution traverse with selectable travel ensures proper filament spooling over the entire spooling width. This spooler supports various coil sizes. Use this compact spooler on the benchtop or with a movable support for a floor-standing extruder.