Thermo Scientific™

Process 11 Parallel Twin Screw Extruder Accessories

Catalog number: 5677620
Have Questions?
Thermo Scientific™

Process 11 Parallel Twin Screw Extruder Accessories

Catalog number: 5677620
Have Questions?
Expand the capabilities of your Thermo Scientific Process 11 Twin-screw Extruder with a variety of accessories that can help create 3D filaments for additive manufacturing, formulation new food products, optimize polymer formulations and more. The Melt Pump and 3D Filament Spooler can be connected to the Process 11 Extruder, so you can quickly test different filament formulations for 3D printing applications.
 
Catalog Number
5677620
Unit Size
Each
Description
Fully ported Top Barrel half
Price (USD)
Full specifications
DescriptionFully ported Top Barrel half
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Adder high temperature (450 °C)
Price (USD)
Full specifications
Max. Speed10 to 1000 rpm
Speed Range10 to 1000 rpm
Voltage230 V
Barrel Length L/D40:11
DescriptionAdder high temperature (450 °C)
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Process 11 Melt Pump
Price (USD)
Full specifications
Amperage16 A
Speed Range0.1 to 60 rpm
Voltage1 x 230 V, 50/60Hz, 16 A
Electrical Requirements1 x 230 V, 50/60 Hz, 16 A
Pressure500 bar
Typical Output0.6 cm3
Barrel Zones2 (1 internal, 1 external)
Height (Metric)370 mm
Barrel Length L/D40:11
Length (Metric)550 mm
Width (Metric)340 mm
Max. TemperatureRT - 400°C
DescriptionProcess 11 Melt Pump
Weight (Metric)30 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Set of die inserts
Price (USD)
Full specifications
DescriptionSet of die inserts
Unit SizeEach
Catalog Number
Unit Size
Each
Description
3D Filament Spooler
Price (USD)
Full specifications
Speed Range0.5 to 15 m/min.
Voltage1 x 230 V
Electrical Requirements1 x 230 V, /. Hz, 4 A
Filament Diameter1 to 3 mm
Height (Metric)340 mm
Barrel Length L/D40:11
Length (Metric)600 mm
Max. Spool Width120 mm
Width (Metric)350 mm
Center Line Spacing270 mm
Description3D Filament Spooler
Weight (Metric)30 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Volumetric Single Screw Feeder
Price (USD)
Full specifications
DescriptionVolumetric Single Screw Feeder
Unit SizeEach
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
5677620Full specifications
EachFully ported Top Barrel halfRequest A Quote
DescriptionFully ported Top Barrel half
Unit SizeEach
567-7602Full specifications
EachAdder high temperature (450 °C)Request A Quote
Max. Speed10 to 1000 rpm
Speed Range10 to 1000 rpm
Voltage230 V
Barrel Length L/D40:11
DescriptionAdder high temperature (450 °C)
Unit SizeEach
567-7680Full specifications
EachProcess 11 Melt PumpRequest A Quote
Amperage16 A
Speed Range0.1 to 60 rpm
Voltage1 x 230 V, 50/60Hz, 16 A
Electrical Requirements1 x 230 V, 50/60 Hz, 16 A
Pressure500 bar
Typical Output0.6 cm3
Barrel Zones2 (1 internal, 1 external)
Height (Metric)370 mm
Barrel Length L/D40:11
Length (Metric)550 mm
Width (Metric)340 mm
Max. TemperatureRT - 400°C
DescriptionProcess 11 Melt Pump
Weight (Metric)30 kg
Unit SizeEach
567-7640Full specifications
EachSet of die insertsRequest A Quote
DescriptionSet of die inserts
Unit SizeEach
567-7688Full specifications
Each3D Filament SpoolerRequest A Quote
Speed Range0.5 to 15 m/min.
Voltage1 x 230 V
Electrical Requirements1 x 230 V, /. Hz, 4 A
Filament Diameter1 to 3 mm
Height (Metric)340 mm
Barrel Length L/D40:11
Length (Metric)600 mm
Max. Spool Width120 mm
Width (Metric)350 mm
Center Line Spacing270 mm
Description3D Filament Spooler
Weight (Metric)30 kg
Unit SizeEach
567-7650Full specifications
EachVolumetric Single Screw FeederRequest A Quote
DescriptionVolumetric Single Screw Feeder
Unit SizeEach
Showing 6 of 6

Process 11 Melt Pump
A small-scale and easy-to-use melt pump for pulsation free metering. The control of the Process 11 Melt Pump is integrated in the user interface of the Process 11 Twin-screw Extruder. A pressure sensor protects against over pressure and a definable threshold pressure value protects the melt pump from running dry. The stainless steel housing with integrated-control drive ensures easy cleaning and maintenance.

3D Filament Spooler
This 3D filament spooler has a variable line speed and the ability to self-adjust the coil diameter size while spooling since it includes an adaptable pulling force. A filament distribution traverse with selectable travel ensures proper filament spooling over the entire spooling width. This spooler supports various coil sizes. Use this compact spooler on the benchtop or with a movable support for a floor-standing extruder.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text