Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thaw, cool and incubate samples at elevated or reduced temperatures with Thermo Scientific™ Nalgene™ Polypropylene Floating Microtube Racks. Especially useful in genetic cloning, microbiology and immunology labs, these racks offer excellent temperature resistance from -70° to +100°C (-94° to +212°F). Tubes are supported in the rack below the lip. Square or round racks have molded-in letters and numbers at each hole for easy sample identification.
Product Type | Floating Microtube Rack |
Description | Rack Microtube Round PP (Floating; 1L beaker) 1.5mL |
Array | 20 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Microtubes (1 to 2 mL) |
Material | Polypropylene |
Positions | 20 |
Shape | Round |
For Use With (Equipment) | Tube sizes: 1.0, 1.2, 1.5 and 2.0mL |
No. per Case | 16 |
No. per Pack | 4 |
Diameter (Metric) Inner | 96 mm |
Unit Size | Pack of 4 |
Product Type | Floating Microtube Rack |
Description | Rack Microtube Square PP 1.5mL |
Array | 4 x 4 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Microtubes (1 to 2 mL) |
Material | Polypropylene |
Positions | 16 |
Shape | Square |
For Use With (Equipment) | Tube sizes: 1.0, 1.2 and 2.0mL |
No. per Case | 16 |
No. per Pack | 4 |
Length (Metric) | 103 mm |
Width (Metric) | 103 mm |
Height (Metric) | 65 mm |
Unit Size | Case of 16 |
Product Type | Floating Microtube Rack |
Description | Rack Microtube Square PP 1.5mL |
Array | 4 x 4 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Microtubes (1 to 2 mL) |
Material | Polypropylene |
Positions | 16 |
Shape | Square |
For Use With (Equipment) | Tube sizes: 1.0, 1.2 and 2.0mL |
No. per Case | 16 |
No. per Pack | 4 |
Length (Metric) | 103 mm |
Width (Metric) | 103 mm |
Height (Metric) | 65 mm |
Unit Size | Pack of 4 |
Product Type | Floating Microtube Rack |
Description | Rack Microtube Round PP (Floating; 1L beaker) 1.5mL |
Array | 20 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Microtubes (1 to 2 mL) |
Material | Polypropylene |
Positions | 20 |
Shape | Round |
For Use With (Equipment) | Tube sizes: 1.0, 1.2, 1.5 and 2.0mL |
No. per Case | 16 |
No. per Pack | 4 |
Diameter (Metric) Inner | 96 mm |
Unit Size | Case of 16 |
Product Type | Floating Microtube Rack |
Description | Rack Microtube Round PP (Floating; 400mL beaker) 1.5mL |
Array | 8 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Microtubes (1 to 2 mL) |
Material | Polypropylene |
Positions | 8 |
Shape | Round |
For Use With (Equipment) | Tube sizes: 1.0, 1.2, 1.5 and 2.0mL |
No. per Case | 16 |
No. per Pack | 4 |
Diameter (Metric) Inner | 66 mm |
Unit Size | Case of 16 |
Product Type | Floating Microtube Rack |
Description | Rack Microtube Round PP (Floating; 400mL beaker) 1.5mL |
Array | 8 |
Autoclavable | Not Autoclavable |
Color | White |
Holds | Microtubes (1 to 2 mL) |
Material | Polypropylene |
Positions | 8 |
Shape | Round |
For Use With (Equipment) | Tube sizes: 1.0, 1.2, 1.5 and 2.0mL |
No. per Case | 16 |
No. per Pack | 4 |
Diameter (Metric) Inner | 66 mm |
Unit Size | Pack of 4 |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5974-1015PK | Pack of 4 | Rack Microtube Round PP (Floating; 1L beaker) 1.5mL | Tube sizes: 1.0, 1.2, 1.5 and 2.0mL | 71.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5974-0404 | Case of 16 | Rack Microtube Square PP 1.5mL | Tube sizes: 1.0, 1.2 and 2.0mL | 163.80 Online price 234.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5974-0404PK also known as 5974-0404 | Pack of 4 | Rack Microtube Square PP 1.5mL | Tube sizes: 1.0, 1.2 and 2.0mL | 68.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5974-1015 | Case of 16 | Rack Microtube Round PP (Floating; 1L beaker) 1.5mL | Tube sizes: 1.0, 1.2, 1.5 and 2.0mL | 168.00 Online price 240.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5974-4015 | Case of 16 | Rack Microtube Round PP (Floating; 400mL beaker) 1.5mL | Tube sizes: 1.0, 1.2, 1.5 and 2.0mL | 228.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5974-4015PK also known as 5974-4015 | Pack of 4 | Rack Microtube Round PP (Floating; 400mL beaker) 1.5mL | Tube sizes: 1.0, 1.2, 1.5 and 2.0mL | 67.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Note:
Racks are not autoclavable.
.
Nalgene reusable polypropylene(PP) products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These racks and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged. And at end of product life, please wash and recycle your Nalgene racks if services are available in your community.