Ezy-Cal™ Count Precision Size Standards
Ezy-Cal™ Count Precision Size Standards
Thermo Scientific™

Ezy-Cal™ Count Precision Size Standards

Meet the unique and demanding requirements of the contamination control laboratory in modern industries.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)
60022 μm
60055 μm
601010.00 ±0.08 μm
6015TS
also known as 6015
15.02 ±0.15 μm
602020 μm
602525 μm
603030 μm
6050TS
also known as 6050
50 μm
607070 μm
Catalog number 6002
Price (USD)
-
Request A Quote
Diameter (Metric):
2 μm
Ask our AI about this Product
Meet the unique and demanding requirements of the contamination control laboratory in modern industries with Thermo Scientific™ Ezy-Cal™ Count Precision Size Standards, easy-to-use liquid particle count controls at 2000 particles per mL. Designed for regular use in liquid particle counters to verify instrument calibration before each use, standards assure reproducibility of the particle counter by permitting a continuous record of its performance using a NIST™-traceable microsphere suspension with a precise concentration.
Features:
  • Ready-to-use (no dilution required) particle size standard for validating optical particle counters
  • Magnetic stir bar included in each bottle for clean, convenient and direct sampling
  • Aqueous suspension medium contains a combination of dispersing agents to keep particles from clumping or sticking to flow surfaces in the particle counter
  • Particle diameters traceable to the Standard Meter through the National Institute of Standards and Technology

Recommended for:

Checking the calibration of liquid particle counters.

Specifications
AdditiveContains trace amount of surfactant
Concentration2000 particles/mL ± 10%
ContentsPolystyrene microspheres in water
DescriptionUsed for validating the performance of liquid particle counters
ColorWhite or Colorless
For Use With (Application)Liquid Particle Counter Calibration
MaterialPolystyrene
Product TypeCount Control Particles
IncludesCertificate of Calibration and Traceability to NIST
Particle Density1.05g/cm3
Quantity100 mL
Refractive Index1.59 at 589nm (25°C)
Size Distributions = 0.022µm, 1.1% CV
StabilityProduct stable for a minimum of three months
Diameter (Metric)2 μm
Unit Size-
Contents & Storage
Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling.
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
293727_1225Certificate of AnalysisJun 26, 20256070
293544_1225Certificate of AnalysisJun 26, 20256005
293403_1225Certificate of AnalysisJun 23, 20256010
292244_1225Certificate of AnalysisJun 02, 20256030
292227_1125Certificate of AnalysisMay 20, 20256025
5 results displayed, search above for a specific certificate

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection