Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
For Use With (Equipment) | 13 mm Crimp Vials |
Material | Stainless Steel/Aluminum |
Product Line | SureSTART Level 2 |
Type | Manual Crimper |
Unit Size | Each |
For Use With (Equipment) | 11 mm Crimp Vials |
Material | Stainless Steel/Aluminum |
Product Line | SureSTART Level 2 |
Type | Manual Crimper |
Unit Size | Each |
For Use With (Equipment) | 20 mm Crimp Vials |
Material | Stainless Steel/Aluminum |
Product Line | SureSTART Level 2 |
Type | Manual Crimper |
Unit Size | Each |
For Use With (Equipment) | 8 mm Crimp Vials |
Material | Stainless Steel/Aluminum |
Product Line | SureSTART Level 2 |
Type | Manual Crimper |
Unit Size | Each |
For Use With (Equipment) | 11 mm Crimp Vials |
Material | Stainless Steel/Aluminum |
Product Line | SureSTART Level 2 |
Type | Manual Decrimper |
Unit Size | Each |
For Use With (Equipment) | 13 mm Crimp Vials |
Material | Stainless Steel/Aluminum |
Product Line | SureSTART Level 2 |
Type | Manual Decrimper |
Unit Size | Each |
For Use With (Equipment) | 20 mm Crimp Vials |
Material | Stainless Steel/Aluminum |
Product Line | SureSTART Level 2 |
Type | Manual Decrimper |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Type | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
60180-CR13 | Each | 13 mm Crimp Vials | Manual Crimper | 378.71 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-CR11 | Each | 11 mm Crimp Vials | Manual Crimper | 378.71 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-CR20 | Each | 20 mm Crimp Vials | Manual Crimper | 378.71 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-CR8 | Each | 8 mm Crimp Vials | Manual Crimper | 395.41 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-DCR11 | Each | 11 mm Crimp Vials | Manual Decrimper | 395.41 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-DCR13 | Each | 13 mm Crimp Vials | Manual Decrimper | 395.41 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-DCR20 | Each | 20 mm Crimp Vials | Manual Decrimper | 395.41 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|