Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Vanquish™ Column Compartments support up to two column switching valves. Thermo Scientific™ Vanquish™ Horizon and Vanquish™ Core Switching Valves are used in Vanquish Column Compartments H and C, respectively, for UHPLC and HPLC applications. Vanquish Low-Dispersion Switching Valves have an optimized design for use with Vanquish Column Compartment N for all nano-, capillary-, and micro-flow LC and LC-MS applications.
Description | 6-Position/7-Port Switching Valve (1500 bar) |
For Use With (Equipment) | Vanquish Column Compartment H |
Type | Column Switching Valve |
Biocompatible Version | Yes |
Unit Size | Each |
Description | 2-Position/6-Port Switching Valve (1500 bar) |
For Use With (Equipment) | Vanquish Column Compartment H |
Type | Column Switching Valve |
Biocompatible Version | Yes |
Unit Size | Each |
Description | 2-Position/6-Port Switching Valve (700 bar) |
For Use With (Equipment) | Vanquish Column Compartment C |
Type | Column Switching Valve |
Biocompatible Version | Yes |
Unit Size | Each |
Description | Column switching valve (700 bar) |
For Use With (Equipment) | Vanquish Column Compartment C |
Type | Column Switching Valve |
Biocompatible Version | Yes |
Unit Size | Each |
Description | Low-Dispersion 2-Position/6-Port Switching Valve (1500 bar) |
For Use With (Equipment) | Vanquish Column Compartment N |
Type | Column Switching Valve |
Biocompatible Version | Yes |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Type | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6036.2530 | Each | 6-Position/7-Port Switching Valve (1500 bar) | Vanquish Column Compartment H | Column Switching Valve | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6036.2520 | Each | 2-Position/6-Port Switching Valve (1500 bar) | Vanquish Column Compartment H | Column Switching Valve | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6230.1520 | Each | 2-Position/6-Port Switching Valve (700 bar) | Vanquish Column Compartment C | Column Switching Valve | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6230.1530 | Each | Column switching valve (700 bar) | Vanquish Column Compartment C | Column Switching Valve | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6250.1520 | Each | Low-Dispersion 2-Position/6-Port Switching Valve (1500 bar) | Vanquish Column Compartment N | Column Switching Valve | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|