Thermo Scientific™

Vanquish™ Switching Valves

Catalog number: 6230.1530
Have Questions?
Thermo Scientific™

Vanquish™ Switching Valves

Catalog number: 6230.1530
Have Questions?

Thermo Scientific™ Vanquish™ Column Compartments support up to two column switching valves. Thermo Scientific™ Vanquish™ Horizon and Vanquish™ Core Switching Valves are used in Vanquish Column Compartments H and C, respectively, for UHPLC and HPLC applications. Vanquish Low-Dispersion Switching Valves have an optimized design for use with Vanquish Column Compartment N for all nano-, capillary-, and micro-flow LC and LC-MS applications.

View HPLC/UHPLC resources

 
Catalog Number
6230.1530
Unit Size
Each
Description
Column switching valve (700 bar)
For Use With (Equipment)
Vanquish Column Compartment C
Type
Column Switching Valve
Price (USD)
Full specifications
DescriptionColumn switching valve (700 bar)
For Use With (Equipment)Vanquish Column Compartment C
TypeColumn Switching Valve
Biocompatible VersionYes
Unit SizeEach
Catalog Number
Unit Size
Each
Description
2-Position/6-Port Switching Valve (1500 bar)
For Use With (Equipment)
Vanquish Column Compartment H
Type
Column Switching Valve
Price (USD)
Full specifications
Description2-Position/6-Port Switching Valve (1500 bar)
For Use With (Equipment)Vanquish Column Compartment H
TypeColumn Switching Valve
Biocompatible VersionYes
Unit SizeEach
Catalog Number
Unit Size
Each
Description
6-Position/7-Port Switching Valve (1500 bar)
For Use With (Equipment)
Vanquish Column Compartment H
Type
Column Switching Valve
Price (USD)
Full specifications
Description6-Position/7-Port Switching Valve (1500 bar)
For Use With (Equipment)Vanquish Column Compartment H
TypeColumn Switching Valve
Biocompatible VersionYes
Unit SizeEach
Catalog Number
Unit Size
Each
Description
2-Position/6-Port Switching Valve (700 bar)
For Use With (Equipment)
Vanquish Column Compartment C
Type
Column Switching Valve
Price (USD)
Full specifications
Description2-Position/6-Port Switching Valve (700 bar)
For Use With (Equipment)Vanquish Column Compartment C
TypeColumn Switching Valve
Biocompatible VersionYes
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Low-Dispersion 2-Position/6-Port Switching Valve (1500 bar)
For Use With (Equipment)
Vanquish Column Compartment N
Type
Column Switching Valve
Price (USD)
Full specifications
DescriptionLow-Dispersion 2-Position/6-Port Switching Valve (1500 bar)
For Use With (Equipment)Vanquish Column Compartment N
TypeColumn Switching Valve
Biocompatible VersionYes
Unit SizeEach
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeDescriptionFor Use With (Equipment)TypePrice (USD)
6230.1530Full specifications
EachColumn switching valve (700 bar)Vanquish Column Compartment CColumn Switching ValveRequest A Quote
DescriptionColumn switching valve (700 bar)
For Use With (Equipment)Vanquish Column Compartment C
TypeColumn Switching Valve
Biocompatible VersionYes
Unit SizeEach
6036.2520Full specifications
Each2-Position/6-Port Switching Valve (1500 bar)Vanquish Column Compartment HColumn Switching ValveRequest A Quote
Description2-Position/6-Port Switching Valve (1500 bar)
For Use With (Equipment)Vanquish Column Compartment H
TypeColumn Switching Valve
Biocompatible VersionYes
Unit SizeEach
6036.2530Full specifications
Each6-Position/7-Port Switching Valve (1500 bar)Vanquish Column Compartment HColumn Switching ValveRequest A Quote
Description6-Position/7-Port Switching Valve (1500 bar)
For Use With (Equipment)Vanquish Column Compartment H
TypeColumn Switching Valve
Biocompatible VersionYes
Unit SizeEach
6230.1520Full specifications
Each2-Position/6-Port Switching Valve (700 bar)Vanquish Column Compartment CColumn Switching ValveRequest A Quote
Description2-Position/6-Port Switching Valve (700 bar)
For Use With (Equipment)Vanquish Column Compartment C
TypeColumn Switching Valve
Biocompatible VersionYes
Unit SizeEach
6250.1520Full specifications
EachLow-Dispersion 2-Position/6-Port Switching Valve (1500 bar)Vanquish Column Compartment NColumn Switching ValveRequest A Quote
DescriptionLow-Dispersion 2-Position/6-Port Switching Valve (1500 bar)
For Use With (Equipment)Vanquish Column Compartment N
TypeColumn Switching Valve
Biocompatible VersionYes
Unit SizeEach
Showing 5 of 5
Vanquish Switching Valve Features
  • Fast switching to avoid pressure spikes and extend column lifetime and retention time precision
  • Biocompatibility, e.g., for large biomolecule analyses
  • Compatibility with Thermo Scientific™ Viper™ and nanoViper™ Fingertight Fitting Systems
Vanquish Horizon and Vanquish Core Switching Valves
  • 700 bar and 1500 bar pressure capability
  • 2-position/6-port and 6-position/7-port switching valves available
  • Support for method development and advanced LC workflows such as Tandem LC and LC-MS, online SPE, trap and loop heart-cut 2D-LC
Vanquish Low-Dispersion Switching Valves
  • 1500 bar pressure capability
  • Low port-to-port volume optimized for low-flow UHPLC, for minimal band dispersion and gradient delay
  • 2-position/6-port switching valve available
  • Support for standardized heated trap-and-elute applications or advanced separation workflows

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text