Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Safely and easily hold 2.5L and 4L chemical bottles, with or without finger loops, using Thermo Scientific™ Nalgene™ LDPE Safety Bottle Carriers. These carriers hold and protect standard acid and chemical bottles and permit pouring without removing the bottles. A clear polycarbonate cap protects bottle closure and allows identification of color-coded closure on acid bottles. Cap twists for removal from cover, so there is no need to remove bottle from carrier to pour.
Product Type | Bottle Carrier |
Description | Carrier Safety Bottle LDPE 4 L |
Color | White |
Holds | 4000 mL |
Material | LDPE |
Shape | Square |
No. per Case | 6 |
No. per Pack | 1 |
Diameter (Metric) Inner | 158 mm |
Unit Size | Each |
Product Type | Bottle Carrier |
Description | Carrier Safety Bottle LDPE 2.5 L |
Color | White |
Holds | 2500 mL |
Material | LDPE |
Shape | Square |
Diameter (Metric) Inner | 136 mm |
Unit Size | Case of 6 |
Product Type | Bottle Carrier |
Description | Carrier Safety Bottle LDPE 2.5 L |
Color | White |
Holds | 2500 mL |
Material | LDPE |
Shape | Square |
Diameter (Metric) Inner | 136 mm |
Unit Size | Each |
Product Type | Bottle Carrier |
Description | Carrier Safety Bottle LDPE 4 L |
Color | White |
Holds | 4000 mL |
Material | LDPE |
Shape | Square |
No. per Case | 6 |
No. per Pack | 1 |
Diameter (Metric) Inner | 158 mm |
Unit Size | Case of 6 |
Catalog Number | Specifications | Unit Size | Holds | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6501-4000PK also known as 6501-4000 | Each | 4000 mL | 204.10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6501-2500 | Case of 6 | 2500 mL | 882.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6501-2500PK also known as 6501-2500 | Each | 2500 mL | 173.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6501-4000 | Case of 6 | 4000 mL | 1,037.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
.