Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Avoid data-destructive dead volumes when connecting your low-flow UHPLC System. Ensure easy connections with the Thermo Scientific™ Standard Application Kit for Thermo Scientific™ Vanquish™ Neo UHPLC System for multiple nano-, capillary-, and micro-flow LC-MS workflows. Use the Thermo Scientific™ nanoViper™ MS Connection Kits for Thermo Scientific™ EASY-Spray™ Columns for ideal column connections to a Thermo Scientific™ UltiMate™ 3000 RSLCnano System. Use the dedicated MS connection kit for all other connections of the UltiMate 3000 RSLCnano system to an MS inlet source. A single kit contains all the connectors and capillaries you need for tight and consistent connections.
Description | nanoViper™ MS Connection Kit for Low-Flow UHPLC Systems |
For Use With (Application) | LC-MS connection |
For Use With (Equipment) | UltiMate 3000 RSLCnano System and EASY-nLC 1200 System |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Advanced Capillary Kit |
Unit Size | Each |
Description | nanoViper™ EASY-Spray Connection Kit |
For Use With (Application) | LC-MS connection |
For Use With (Equipment) | Dionex UltiMate 3000 RSLC Nano System |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Advanced Capillary Kit |
Unit Size | Each |
Description | Standard Application Kit for Vanquish Neo UHPLC Systems |
For Use With (Application) | Direct Injection, Trap-And-Elute, Heated Trap-And-Elute Workflows |
For Use With (Equipment) | Vanquish Neo UHPLC System |
Material | Shielded Fused Silica |
Max. Pressure | 1500 bar |
Product Line | nanoViper |
Type | Advanced Capillary Kit |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6720.0345 | Each | nanoViper™ MS Connection Kit for Low-Flow UHPLC Systems | UltiMate 3000 RSLCnano System and EASY-nLC 1200 System | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6720.0395 | Each | nanoViper™ EASY-Spray Connection Kit | Dionex UltiMate 3000 RSLC Nano System | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6250.1010 | Each | Standard Application Kit for Vanquish Neo UHPLC Systems | Vanquish Neo UHPLC System | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Experience the easy installation and robust performance of LC-MS connections with the nanoViper Fitting System kits for low-flow UHPLC Systems. Our nanoViper Fittings are designed to seal at the tip of the tubing to virtually eliminate dead volume and ensure easy connections in your low-flow UHPLC system.
Standard applications kits for the Vanquish Neo UHPLC system enable direct injection, trap-and-elute, and heated trap-and-elute LC-MS workflows. All kits facilitate dispersion-optimized MS front-end installation of the Thermo Scientific low-flow LC systems, including UltiMate 3000 RSLCnano systems, EASY-nLC 1200 systems, and Vanquish Neo UHPLC systems.
These kits feature: