SureSTART™ 11 mm Crimp Caps, Level 3 High Performance Applications
SureSTART™ 11 mm Crimp Caps, Level 3 High Performance Applications
Actual product may vary
Thermo Scientific™

SureSTART™ 11 mm Crimp Caps, Level 3 High Performance Applications

Use Level 3 Thermo Scientific™ SureSTART™ 11 mm Crimp Caps with crimp vials that have an 11 mm opening for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSeptumMaterialPre-slit
6PCCMST101XSilicone/PTFEMagnetic SteelYes
6PCC11ST101Silicone/PTFEAluminumNo
6PCC11TSTPTFE/Silicone/PTFEAluminumNo
6PCCMST15Silicone/PTFEMagnetic SteelNo
6PCC11ST101XSilicone/PTFEAluminum, Silicone, PTFEYes
Catalog number 6PCCMST101X
Price (USD)
86.99
Pack of 100
Add to cart
Septum:
Silicone/PTFE
Material:
Magnetic Steel
Pre-slit:
Yes
Price (USD)
86.99
Pack of 100
Add to cart
Ask our AI about this Product

Use Thermo Scientific™ SureSTART™ 11 mm Crimp Caps with crimp vials that have an 11 mm opening, including our SureSTART 2 mL Glass Crimp Vials and Glass Crimp Microvials for <2 mL samples (Level 3). Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from aluminum and magnetic steel caps with all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our performance Level 3 caps are specially designed and treated for mass spectrometry applications and contain the lowest amounts of metals, extractables, and leachables, ensuring that you consistently achieve sensitivity and selectivity from your most challenging analytes.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
Closure Size11 mm
Color (Seal)Blue/Clear
For Use With (Equipment)11 mm Crimp Vials
Hardness45 Shore
LevelLevel 3
SeptumSilicone/PTFE
StylePre-slit, Soft
Thickness (Metric)1 mm
Certifications/ComplianceSpecification Certified
ColorSilver
MaterialMagnetic Steel
Pre-slitYes
Product LineSureSTART Level 3
TypeCrimp Cap
Unit SizePack of 100
SureSTART Vials and Caps

Selector tools

Tools designed to simplify your search for the perfect SureSTART product for your workflow.

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Videos

Video Player is loading.
Current Time 0:00
Duration 0:00
Loaded: 0%
Stream Type LIVE
Remaining Time 0:00
 
1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Documents & Downloads

      Certificates

      0 results displayed, search above for a specific certificate

      Share catalog number, name or link

      1x1 image pixel for data collection