Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Choose Thermo Scientific™ SureSTART™ Total Recovery Glass Screw Top Microvials, Performance Level 3, when you need to maximize the injection volume for <2 mL samples. Available in clear and amber glass, this one-piece Total Recovery microvial has a very low residual volume due to a specially-shaped deep and narrow inner reservoir which collects the liquid in the base so that compatible autosamplers can collect all but 1-2 μL of sample while having a total sample volume of 1.2 mL and a residual volume of 1 μL. The outer dimensions for these vials are 12x32 mm. These Performance Level 3 vials are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses.
Material | Clear Glass |
No. per Pack | 100 |
Size (Metric) Opening | 9 mm |
Volume (Metric) Residual | 1 μL |
Base Style | Total Recovery |
Product Line | SureSTART Level 3 |
Volume (Metric) Total | 1.4 mL |
Height (Metric) | 32 mm |
Certifications/Compliance | Specification Certified |
Type | Total Recovery Screw Thread Vial |
Marking Spot | No |
Volume (Metric) Usable | 1 mL |
Unit Size | Pack of 100 |
Material | Clear Glass |
No. per Pack | 100/Pk. |
Size (Metric) Opening | 9 mm |
Volume (Metric) Residual | 1 μL |
Base Style | Total Recovery |
Product Line | SureSTART Level 3 |
Volume (Metric) Total | 1.5 mL |
Closure Type | Short Thread Screw Cap |
Height (Metric) | 32 mm |
Certifications/Compliance | Specification Certified |
Type | 1.5 mL Total Recovery Glass Screw Vial, Level 3 |
Volume (Metric) Usable | 1.1 mL |
Unit Size | Case of 100 |
Material | Clear Glass |
No. per Pack | 5000/Pk. |
Size (Metric) Opening | 9 mm |
Volume (Metric) Residual | 1 μL |
Base Style | Total Recovery |
Product Line | SureSTART Level 3 |
Volume (Metric) Total | 1.5 mL |
Closure Type | Short Thread Screw Cap |
Height (Metric) | 32 mm |
Certifications/Compliance | Specification Certified |
Type | 1.5 mL Total Recovery Glass Screw Vial, Level 3 |
Marking Spot | Yes |
Volume (Metric) Usable | 1.1 mL |
Unit Size | Case of 5000 |
Material | Clear Glass |
No. per Pack | 1000/Pk. |
Size (Metric) Opening | 9 mm |
Volume (Metric) Residual | 1 μL |
Base Style | Total Recovery |
Product Line | SureSTART Level 3 |
Volume (Metric) Total | 1.5 mL |
Closure Type | Short Thread Screw Cap |
Height (Metric) | 32 mm |
Certifications/Compliance | Specification Certified |
Type | 1.5 mL Total Recovery Glass Screw Vial, Level 3 |
Marking Spot | Yes |
Volume (Metric) Usable | 1.1 mL |
Unit Size | Case of 1000 |
Color | Clear |
Diameter (Metric) Outer | 12 mm |
Material | Hydrolytic Glass (Class I) |
Sterility | Non-sterile |
Disposable | Single-use |
Volume (Metric) | 1.7 mL |
Graduated | No |
Includes | Silanization |
Material (Coating) | Silanization |
No. per Case | 100 |
Volume (Metric) Residual | 3 µL |
Volume (Metric) Working | 3 µL |
Product Line | SureSTART Level 3 |
Volume (Metric) Total | 1.7 mL |
Autoclavable | Autoclavable |
Height (Metric) | 32 mm |
Quantity | 100 |
Type | Autosampler Vial |
Preservative | None |
Closure Size | 9 mm |
Marking Spot | No |
For Use With (Equipment) | LC/GC autosampler |
Vial Type | 9 mm Screw thread |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | Volume (Metric) Residual | Volume (Metric) Total | Volume (Metric) Usable | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6PSV9-CHV1 | Pack of 100 | 1 μL | 1.4 mL | 1 mL | 131.58 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6PSV9-TR1 | Case of 100 | 1 μL | 1.5 mL | 1.1 mL | 267.32 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6PSV9-TR1F | Case of 5000 | 1 μL | 1.5 mL | 1.1 mL | 12,062.89 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6PSV9-TR1T | Case of 1000 | 1 μL | 1.5 mL | 1.1 mL | 2,539.56 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6PSV9-SV1 | Pack of 100 | 3 µL | 1.7 mL | 270.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features
Performance Level 3 Vials – for High Performance Applications
Specification Certified
Lot Traceable
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.