Thermo Scientific™

SureSTART™ Total Recovery Glass Screw Top Microvials for <2 mL Samples, Level 3 High Performance Applications

Catalog number: 6PSV9-SV1
Have Questions?
Thermo Scientific™

SureSTART™ Total Recovery Glass Screw Top Microvials for <2 mL Samples, Level 3 High Performance Applications

Catalog number: 6PSV9-SV1
Have Questions?

Choose Thermo Scientific™ SureSTART™ Total Recovery Glass Screw Top Microvials, Performance Level 3, when you need to maximize the injection volume for <2 mL samples. Available in clear and amber glass, this one-piece Total Recovery microvial has a very low residual volume due to a specially-shaped deep and narrow inner reservoir which collects the liquid in the base so that compatible autosamplers can collect all but 1-2 μL of sample while having a total sample volume of 1.2 mL and a residual volume of 1 μL. The outer dimensions for these vials are 12x32 mm. These Performance Level 3 vials are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses.

 
Catalog Number
6PSV9-SV1
Unit Size
Pack of 100
Volume (Metric) Residual
3 µL
Volume (Metric) Total
1.7 mL
Volume (Metric) Usable
Price (USD)
Availability
-
Full specifications
Quantity
ColorClear
Diameter (Metric) Outer12 mm
MaterialHydrolytic Glass (Class I)
SterilityNon-sterile
DisposableSingle-use
Volume (Metric)1.7 mL
GraduatedNo
IncludesSilanization
Material (Coating)Silanization
No. per Case100
Volume (Metric) Residual3 µL
Volume (Metric) Working3 µL
Product LineSureSTART Level 3
Volume (Metric) Total1.7 mL
AutoclavableAutoclavable
Height (Metric)32 mm
Quantity100
TypeAutosampler Vial
PreservativeNone
Closure Size9 mm
Marking SpotNo
For Use With (Equipment)LC/GC autosampler
Vial Type9 mm Screw thread
Unit SizePack of 100
Catalog Number
Unit Size
Case of 100
Volume (Metric) Residual
1 μL
Volume (Metric) Total
1.5 mL
Volume (Metric) Usable
1.1 mL
Price (USD)
Availability
-
Full specifications
Quantity
MaterialClear Glass
No. per Pack100/Pk.
Size (Metric) Opening9 mm
Volume (Metric) Residual1 μL
Base StyleTotal Recovery
Product LineSureSTART Level 3
Volume (Metric) Total1.5 mL
Closure TypeShort Thread Screw Cap
Height (Metric)32 mm
Certifications/ComplianceSpecification Certified
Type1.5 mL Total Recovery Glass Screw Vial, Level 3
Volume (Metric) Usable1.1 mL
Unit SizeCase of 100
Catalog Number
Unit Size
Case of 5000
Volume (Metric) Residual
1 μL
Volume (Metric) Total
1.5 mL
Volume (Metric) Usable
1.1 mL
Price (USD)
Availability
-
Full specifications
Quantity
MaterialClear Glass
No. per Pack5000/Pk.
Size (Metric) Opening9 mm
Volume (Metric) Residual1 μL
Base StyleTotal Recovery
Product LineSureSTART Level 3
Volume (Metric) Total1.5 mL
Closure TypeShort Thread Screw Cap
Height (Metric)32 mm
Certifications/ComplianceSpecification Certified
Type1.5 mL Total Recovery Glass Screw Vial, Level 3
Marking SpotYes
Volume (Metric) Usable1.1 mL
Unit SizeCase of 5000
Catalog Number
Unit Size
Case of 1000
Volume (Metric) Residual
1 μL
Volume (Metric) Total
1.5 mL
Volume (Metric) Usable
1.1 mL
Price (USD)
Availability
-
Full specifications
Quantity
MaterialClear Glass
No. per Pack1000/Pk.
Size (Metric) Opening9 mm
Volume (Metric) Residual1 μL
Base StyleTotal Recovery
Product LineSureSTART Level 3
Volume (Metric) Total1.5 mL
Closure TypeShort Thread Screw Cap
Height (Metric)32 mm
Certifications/ComplianceSpecification Certified
Type1.5 mL Total Recovery Glass Screw Vial, Level 3
Marking SpotYes
Volume (Metric) Usable1.1 mL
Unit SizeCase of 1000
Catalog Number
Unit Size
Pack of 100
Volume (Metric) Residual
1 μL
Volume (Metric) Total
1.4 mL
Volume (Metric) Usable
1 mL
Price (USD)
Availability
-
Full specifications
Quantity
MaterialClear Glass
No. per Pack100
Size (Metric) Opening9 mm
Volume (Metric) Residual1 μL
Base StyleTotal Recovery
Product LineSureSTART Level 3
Volume (Metric) Total1.4 mL
Height (Metric)32 mm
Certifications/ComplianceSpecification Certified
TypeTotal Recovery Screw Thread Vial
Marking SpotNo
Volume (Metric) Usable1 mL
Unit SizePack of 100
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeVolume (Metric) ResidualVolume (Metric) TotalVolume (Metric) UsablePrice (USD)AvailabilityQuantity
6PSV9-SV1Full specifications
Pack of 1003 µL1.7 mL
-
ColorClear
Diameter (Metric) Outer12 mm
MaterialHydrolytic Glass (Class I)
SterilityNon-sterile
DisposableSingle-use
Volume (Metric)1.7 mL
GraduatedNo
IncludesSilanization
Material (Coating)Silanization
No. per Case100
Volume (Metric) Residual3 µL
Volume (Metric) Working3 µL
Product LineSureSTART Level 3
Volume (Metric) Total1.7 mL
AutoclavableAutoclavable
Height (Metric)32 mm
Quantity100
TypeAutosampler Vial
PreservativeNone
Closure Size9 mm
Marking SpotNo
For Use With (Equipment)LC/GC autosampler
Vial Type9 mm Screw thread
Unit SizePack of 100
6PSV9-TR1Full specifications
Case of 1001 μL1.5 mL1.1 mL
-
MaterialClear Glass
No. per Pack100/Pk.
Size (Metric) Opening9 mm
Volume (Metric) Residual1 μL
Base StyleTotal Recovery
Product LineSureSTART Level 3
Volume (Metric) Total1.5 mL
Closure TypeShort Thread Screw Cap
Height (Metric)32 mm
Certifications/ComplianceSpecification Certified
Type1.5 mL Total Recovery Glass Screw Vial, Level 3
Volume (Metric) Usable1.1 mL
Unit SizeCase of 100
6PSV9-TR1FFull specifications
Case of 50001 μL1.5 mL1.1 mL
-
MaterialClear Glass
No. per Pack5000/Pk.
Size (Metric) Opening9 mm
Volume (Metric) Residual1 μL
Base StyleTotal Recovery
Product LineSureSTART Level 3
Volume (Metric) Total1.5 mL
Closure TypeShort Thread Screw Cap
Height (Metric)32 mm
Certifications/ComplianceSpecification Certified
Type1.5 mL Total Recovery Glass Screw Vial, Level 3
Marking SpotYes
Volume (Metric) Usable1.1 mL
Unit SizeCase of 5000
6PSV9-TR1TFull specifications
Case of 10001 μL1.5 mL1.1 mL
-
MaterialClear Glass
No. per Pack1000/Pk.
Size (Metric) Opening9 mm
Volume (Metric) Residual1 μL
Base StyleTotal Recovery
Product LineSureSTART Level 3
Volume (Metric) Total1.5 mL
Closure TypeShort Thread Screw Cap
Height (Metric)32 mm
Certifications/ComplianceSpecification Certified
Type1.5 mL Total Recovery Glass Screw Vial, Level 3
Marking SpotYes
Volume (Metric) Usable1.1 mL
Unit SizeCase of 1000
6PSV9-CHV1Full specifications
Pack of 1001 μL1.4 mL1 mL
-
MaterialClear Glass
No. per Pack100
Size (Metric) Opening9 mm
Volume (Metric) Residual1 μL
Base StyleTotal Recovery
Product LineSureSTART Level 3
Volume (Metric) Total1.4 mL
Height (Metric)32 mm
Certifications/ComplianceSpecification Certified
TypeTotal Recovery Screw Thread Vial
Marking SpotNo
Volume (Metric) Usable1 mL
Unit SizePack of 100
Showing 5 of 5

Features

  • Specification Certified to ensure their physical dimensions and autosampler compatibility
  • Meets all requirements of US, EU, JPN Pharmacopeia
  • Seal with 9 mm screw caps and septa
  • Buy in bulk for greater savings

Performance Level 3 Vials – for High Performance Applications

  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
  • Recommended for use with Thermo Scientific™ GC and LC Orbitrap™ MS systems and other high-resolution accurate mass (HRAM) instruments

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text