Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | 21 CFR Part 11 |
Description | Annual NanoDrop One/OneC Operational Qualification |
Display | Digital |
Wavelength Range | 190 to 850 nm |
For Use With (Application) | Spectrophotometry |
Includes | All engineer labor and travel charges for OQ within continental US. Additional charges may apply for outside of continental US or remote Canadian regions. Requires separate purchase of NanoDrop One IQ/OQ Kit (and cuvette filter kit) or NanoDrop One Requalification Kit (PN 840-282800) |
Sample Volume (Metric) | 1 to 2 μL |
Unit Size | Each |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Description | Installation of Security Suite for NanoDrop One/OneC and instrument IQ/OQ |
Display | Digital |
For Use With (Application) | SARS-CoV-2 Pathogen Research Solution, Spectroscopy Elemental Isotope Analysis |
For Use With (Equipment) | NanoDrop One/OneC Spectrophotometers |
Includes | All engineer labor and travel charges for installation within continental US. Additional charges may apply for outside of continental US or remote Canadian regions. Requires separate purchase of Security Suite for NanoDrop One/OneC and NanoDrop One IQ/OQ Kit (and cuvette filter kit) |
Unit Size | Each |
Certifications/Compliance | 21 CFR Part 11 |
Description | Execution of NanoDrop One/OneC Security Suite OQ. Verifies function of Security Administration policies and Audit Manager data logging. |
Display | Digital |
Wavelength Range | 190 to 850 nm |
For Use With (Application) | Spectrophotometry |
For Use With (Equipment) | NanoDrop One/OneC Spectrophotometers |
Includes | Requires separate purchase of NanoDrop One/OneC Validated Installation. |
Sample Volume (Metric) | 1 to 2 μL |
Wavelength Accuracy | ±1 nm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
701-058111 | Each | Annual NanoDrop One/OneC Operational Qualification | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
701-058108 | Each | Installation of Security Suite for NanoDrop One/OneC and instrument IQ/OQ | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
701-058112 | Each | Execution of NanoDrop One/OneC Security Suite OQ. Verifies function of Security Administration policies and Audit Manager data logging. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
NanoDrop One/OneC Validated Installation
Features:
Requires:
Exclusions:
NanoDrop Digital Signature SW OQ
Features:
Requires:
NanoDrop One/OneC OQ Recertification
Requires:
Exclusions: