Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Particle Size | 3 μm |
Length (Metric) | 20 mm |
Diameter (Metric) Inner | 2.1 mm |
Stationary Phase | C18 |
Product Line | BetaSil |
Unit Size | Pack of 4 |
Particle Size | 5 μm |
Length (Metric) | 10 mm |
Diameter (Metric) Inner | 2.1 mm |
Stationary Phase | C18 |
Product Line | BetaSil |
Unit Size | Pack of 4 |
Catalog Number | Specifications | Unit Size | Diameter (Metric) Inner | Length (Metric) | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
70105-022106 | Pack of 4 | 2.1 mm | 20 mm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
70105-012106 | Pack of 4 | 2.1 mm | 10 mm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|