Aquanex™ Ultrapure Tap to Type I/II Water Purification System with Touch Smart Dispenser
Catalog number: 7101011
Have Questions?
Thermo Scientific™
Aquanex™ Ultrapure Tap to Type I/II Water Purification System with Touch Smart Dispenser
Catalog number: 7101011
Have Questions?
The Thermo Scientific™ Aquanex™ system is designed to truly help make life easier in lab with an intuitive touch screen interface, easy-access consumables, and smart dispensing features. The easy-to-use interface caters to users that need secured access and seamless event logging, system monitoring, and reporting. A new innovative cartridge design provides low TOC, a longer cartridge life, and an easy-to-change design.
Catalog Number
7101011
Unit Size
Each
Description
Aquanex 10L Tap to Type I Ultrapure Water Purification System with Barnstead Pre-Treatment
Includes
Water Purification System, Aquanex Touch Type 1 Dispenser, Barnstead Pre-Treatment System, and start up consumables
Weight (English)
70 lb. dry, 125 lb. wet
Weight (Metric)
32 kg dry, 57 kg wet
Price (USD)
Full specifications
Description
Aquanex 10L Tap to Type I Ultrapure Water Purification System with Barnstead Pre-Treatment
Daily Output
100 L
Endotoxin Concentration
0.001 EU/mL
Feedwater Source
Potable Tap
Flow Rate
≥2 L/min
Product Water Type
Type 1 and 2
Resistivity
18.2 MΩ•cm
Type
Water Purification System
Includes
Water Purification System, Aquanex Touch Type 1 Dispenser, Barnstead Pre-Treatment System, and start up consumables
Aquanex 30 L Tap to Type I Ultrapure Water Purification System with Barnstead Pre-treatment
Water Purification System, Aquanex Touch Type 1 Dispenser, 30 L Tank, Barnstead Pre-Treatment System, and start up consumables
68 lb. dry, 101 lb. wet
31 kg dry, 46 kg wet
Description
Aquanex 30 L Tap to Type I Ultrapure Water Purification System with Barnstead Pre-treatment
Daily Output
100 L
Endotoxin Concentration
0.001 EU/mL
Feedwater Source
Potable Tap
Flow Rate
≥1.5 L/min flow rate
Product Water Type
Type 1 and 2
Resistivity
18.2 MΩ•cm
Type
Water Purification System
Includes
Water Purification System, Aquanex Touch Type 1 Dispenser, 30 L Tank, Barnstead Pre-Treatment System, and start up consumables
Dimensions (L x W x H)
24.5 x 24 x 16 in. (62.2 x 61 x 40.6 cm)
Weight (English)
68 lb. dry, 101 lb. wet
Weight (Metric)
31 kg dry, 46 kg wet
Unit Size
Each
Showing 4 of 4
Easy-to-use Design:
Simple to use touchscreen user interface guides you through start up and consumable changes
Aquanex Touch Smart Dispenser - Use the interface on the unit or handheld dispenser to wake/set/run water dispensing
Flexibility of dispensing – use the dispenser on while mounted on the stand, or remove the pipette style dispenser to hover over larger containers
Change out cartridges with ease – cartridges slide out with the press of a button and the new cartridges automatically connect and recognized by the unit when inserted
Quickly access consumables under the magnetic front panel – no complicated fixtures required
Simple set-up, with quick-connect fixtures makes installation a breeze
Reliable Water Quality at Your Fingertips:
Secured log in feature, and seamless event logging, monitoring, and reporting reduces audit time
High Flow smart dispensing enhances user experience Industry leading dispensing accuracy Innovative cartridge design for <3PPB TOC and enhanced cartridge life heavy duty ultra filter and 0.1 micron-POU Final filter for high quality reliable ultrapure water all the time
Automatic Leak Detection and system shut off for safer lab environment
New Sustainability Selection Mode:
Choose your operation mode to choose how the Aquanex Water Purification system will work best for your lab. Choose from Water Saver Mode, DI Pack Saver Mode, or Dynamic Mode
Water saver mode will save water by recirculate water through the system while filling the tank. Utilizing Water Saver mode can save up to 50% more water than Pack Saver mode, but may impact the life of the cartridges and consumables
Pack saver mode will limit the recirculation of waste water through the system to get the most life out of your DI Cartridges and other consumables
Dynamic mode will let the Aquanex system intelligently choose between Pack saver and Water saver mode given your local water quality. This mode will provide an optimum water saving to cost of operation benefits ratio.
Simplified Ordering
The 10L Aquanex™ Water Purification System is shipped with all of the items needed to get started, including the 10L main unit, Aquanex™ Touch Smart Dispenser and Stand (Type 1), and Aquanex™ DI Cartridge Packs. SKU 7101011 will also ship with the Barnstead Prefiltration system
The 30L Aquanex™ Water Purification System is shipped with all of the items needed to get started, including the 30L main unit, Aquanex™ Touch Smart Dispenser and Stand (Type 1), 30L Water Storage Tank, and Aquanex™ DI Cartridge Packs. SKU 7301031 will also ship witg the Barnstead Prefiltration system
Wall mounting brackets for the Aquanex™ water system or 30L tank must be purchased separately
The Type II water hand dispenser kit accessory must be purchased separately (Part Number 50138221)