Search Thermo Fisher Scientific
- Order Status
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Catalog Number | Pore Size | Diameter (Metric) | Material (Membrane) | Sterility | Unit Size |
---|---|---|---|---|---|
726-2520 | 0.2 μm | 25 mm | Nylon | Sterile | Case of 50 |
720-1320 | 0.2 μm | 13 mm | PES | Sterile | Case of 100 |
722-2520 | 0.2 μm | 25 mm | Glass Fiber, Cellulose Acetate | Sterile | Case of 50 |
723-2520 | 0.2 μm | 25 mm | SFCA | Sterile | Case of 50 |
723-2545 | 0.45 μm | 25 mm | SFCA | Sterile | Case of 50 |
723-2580 | 0.8 μm | 25 mm | Cellulose Acetate | Sterile | Case of 50 |
723-9920 | 0.2 μm | 25 mm | SFCA | Sterile | Case of 125 |
723-9945 | 0.45 μm | 25 mm | SFCA | Sterile | Case of 125 |
725-2520 | 0.2 μm | 25 mm | PES | Sterile | Case of 50 |
725-2545 | 0.45 μm | 25 mm | PES | Sterile | Case of 50 |
726-2545 | 0.45 μm | 25 mm | Nylon | Sterile | Case of 50 |
171-0020 | 0.2 μm | 4 mm | Cellulose Acetate | Non-sterile | Case of 400 |
171-0020PK also known as 171-0020 | 0.2 μm | 4 mm | Cellulose Acetate | Non-sterile | Pack of 100 |
171-0045 | 0.45 μm | 4 mm | Cellulose Acetate | Non-sterile | Case of 400 |
171-0045PK also known as 171-0045 | 0.45 μm | 4 mm | Cellulose Acetate | Non-sterile | Pack of 100 |
Thermo Scientific™ Nalgene™ syringe filters are built to meet your lab’s clarification and sterilization needs. Our filters are available in a variety of sizes and membranes that can be easily used for both sterile and non-sterile laboratory applications. Whether your research necessitates prefiltration, sample preparation, sterile filtration, laboratory filtration, or gas venting, Nalgene syringe filters are lab essentials.
The Nalgene Sterile Syringe Filters are individually blister-packed. The Nalgene non-Sterile Syringe Filters are bulk packed.
Share catalog number, name or link