Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Absorb spills and cushion breakable items with Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors. They are long-lasting, waterproof, skid-resistant and chemical-resistant. The cloth-like top layer will not fall apart even when wet.
Product Type | Surface Protector |
Absorbancy | 1050 mL/m2 |
Length (English) | 20 in. |
Length (Metric) | 51 cm |
Width (English) | 43 in. |
Width (Metric) | 110 cm |
Description | Table Mat |
No. per Case | 150 |
No. per Pack | 25 |
Item Description | Versi-Dry Super Absorbant Mat 20 in. x 43 in.; 150 mats/case |
Unit Size | Pack of 25 |
Product Type | Surface Protector |
Absorbancy | 1050 mL/m2 |
Length (English) | 250 ft. |
Length (Metric) | 76 m |
Width (English) | 20 in. |
Width (Metric) | 51 cm |
Description | 250 ft. Dispenser Pk. Roll |
No. per Case | 1 roll |
No. per Pack | 1 roll |
Item Description | Versi-Dry Super Absorbant Roll Dispenser Pk. 20 in. x 250 ft.; 1 roll x 250 ft. |
Unit Size | Case of 250 |
Product Type | Surface Protector |
Absorbancy | 1050 mL/m2 |
Length (English) | 18 in. |
Length (Metric) | 46 cm |
Width (English) | 20 in. |
Width (Metric) | 51 cm |
Description | Mat |
No. per Case | 350 |
No. per Pack | 350 |
Item Description | Versi-Dry Super Absorbant Mat 18 in. x 20 in.; 350 mats/case |
Unit Size | Case of 350 |
Product Type | Surface Protector |
Absorbancy | 1050 mL/m2 |
Length (English) | 18 in. |
Length (Metric) | 46 cm |
Width (English) | 40 in. |
Width (Metric) | 102 cm |
Description | Long Mat |
No. per Case | 175 |
No. per Pack | 25 |
Item Description | Versi-Dry Super Absorbant Mat 18 in. x 40 in.; 175 mats/case |
Unit Size | Case of 175 |
Product Type | Surface Protector |
Absorbancy | 1050 mL/m2 |
Length (English) | 18 in. |
Length (Metric) | 46 cm |
Width (English) | 40 in. |
Width (Metric) | 102 cm |
Description | Long Mat |
No. per Case | 175 |
No. per Pack | 25 |
Item Description | Versi-Dry Super Absorbant Mat 18 in. x 40 in.; 175 mats/case |
Unit Size | Pack of 25 |
Product Type | Surface Protector |
Absorbancy | 1050 mL/m2 |
Length (English) | 20 in. |
Length (Metric) | 51 cm |
Width (English) | 43 in. |
Width (Metric) | 110 cm |
Description | Table Mat |
No. per Case | 150 |
No. per Pack | 25 |
Item Description | Versi-Dry Super Absorbant Mat 20 in. x 43 in.; 150 mats/case |
Unit Size | Case of 150 |
Product Type | Surface Protector |
Absorbancy | 1050 mL/m2 |
Length (English) | 100 ft. |
Length (Metric) | 30 m |
Width (English) | 20 in. |
Width (Metric) | 51 cm |
Description | Roll |
No. per Case | 4 Rolls |
No. per Pack | 1 Roll |
Item Description | Versi-Dry Super Absorbant Roll 20 in. x 100 ft.; 4 rolls x 100 ft. |
Unit Size | Case of 400 |
Product Type | Surface Protector |
Absorbancy | 1050 mL/m2 |
Length (English) | 200 ft. |
Length (Metric) | 60.96 m |
Width (English) | 40 in. |
Width (Metric) | 101.6 cm |
Description | Wide Roll |
No. per Case | 1 Roll |
No. per Pack | 1 Roll |
Item Description | Versi-Dry Super Absorbant 40 in. x 200 ft.; 1 roll x 200 ft. |
Unit Size | Case of 200 |
Product Type | Surface Protector |
Absorbancy | 1050 mL/m2 |
Length (English) | 18 in. |
Length (Metric) | 46 cm |
Width (English) | 20 in. |
Width (Metric) | 51 cm |
Description | Mat |
No. per Case | 100 |
No. per Pack | 100 |
Item Description | Versi-Dry Super Absorbant Mat 18 in. x 20 in.; 100 mats/case |
Unit Size | Case of 100 |
Product Type | Surface Protector |
Absorbancy | 1050 mL/m2 |
Length (English) | 18 in. |
Length (Metric) | 46 cm |
Width (English) | 40 in. |
Width (Metric) | 102 cm |
Description | Long Mat |
No. per Case | 50 |
No. per Pack | 50 |
Item Description | Versi-Dry Super Absorbant 18 in. x 40 in.; 50 mats/case |
Unit Size | Case of 50 |
Catalog Number | Specifications | Unit Size | Description | Length (English) | Width (English) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
74043-00PK also known as 74043-00 | Pack of 25 | Table Mat | 20 in. | 43 in. | 156.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
74000-00 | Case of 250 | 250 ft. Dispenser Pk. Roll | 250 ft. | 20 in. | 161.15 Online price 293.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
74018-00 | Case of 350 | Mat | 18 in. | 20 in. | 321.20 Online price 584.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
74040-00 | Case of 175 | Long Mat | 18 in. | 40 in. | 321.20 Online price 584.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
74040-00PK also known as 74040-00 | Pack of 25 | Long Mat | 18 in. | 40 in. | 98.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
74043-00 | Case of 150 | Table Mat | 20 in. | 43 in. | 597.25 Online price 797.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
74050-00 | Case of 400 | Roll | 100 ft. | 20 in. | 399.71 Online price 548.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
74200-00 | Case of 200 | Wide Roll | 200 ft. | 40 in. | 238.20 Online price 397.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
74218-00 | Case of 100 | Mat | 18 in. | 20 in. | 281.37 Online price 415.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
74240-00 | Case of 50 | Long Mat | 18 in. | 40 in. | 423.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.