Accelerate routine sample preparation processes up to 17,000 x g with our standard microcentrifuge. When our Thermo Scientific MicroCL is coupled with our extensive microcentrifuge rotor selection, these microcentrifuges offer productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument.
Catalog Number
75002449
Unit Size
Each
Description
MicroCL 17 Centrifuge, Ventilated
Electrical Requirements
230 V 50/60 Hz
Includes
Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity
24 x 1.5/2 mL
Max. Speed
13,300 rpm
Max. RCF
17,000 x g
Noise Level
56 dB(A)
Temperature Range
Ambient temperature
Certifications/Compliance
CSA, CE, IVD
Type
Benchtop Centrifuge
Includes
Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
Description
MicroCL 17 Centrifuge, Ventilated
Electrical Requirements
230 V 50/60 Hz
Warranty
2 Years
Refrigerated
No
Run Time
1 to 99 min. (1 min. increments); HOLD
Standards
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)
8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight
23.1lb. (10.5 kg)
Product Line
Thermo Scientific
Frequency
60 Hz
Voltage
120 V
Rotor
Hematocrit Rotor
Unit Size
Each
Showing 6 of 6
Support your micro-volume separation needs with:
Performance up to 17,000 x g with fast acceleration and deceleration.
Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
Outstanding corrosion resistance with lightweight engineered polymer rotors.
Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
Eliminate the need for adapters with unique dual row rotor.
Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
Sleek, lightweight, space-saving design.
Durable and easy to clean and maintain.
Quiet performance promotes a safe, stress-free environment.
Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.