Thermo Scientific™

MicroCL 17 Microcentrifuge

Catalog number: 75002451
Have Questions?
Thermo Scientific™

MicroCL 17 Microcentrifuge

Catalog number: 75002451
Have Questions?
Accelerate routine sample preparation processes up to 17,000 x g with our standard microcentrifuge. When our Thermo Scientific MicroCL is coupled with our extensive microcentrifuge rotor selection, these microcentrifuges offer productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument.
 
Catalog Number
75002451
Unit Size
Each
Description
MicroCL 17 Centrifuge, Ventilated
Electrical Requirements
120 V 60 Hz
Includes
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
Price (USD)
Availability
-
Full specifications
Quantity
Capacity24 x 1.5/2 mL
Max. Speed13,300 rpm
Max. RCF17,000 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
Includes24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
DescriptionMicroCL 17 Centrifuge, Ventilated
Electrical Requirements120 V 60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight23.1lb. (10.5 kg)
Product LineThermo Scientific
Frequency60 Hz
Voltage120 V
Rotor24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Unit SizeEach
Catalog Number
Unit Size
Each
Description
MicroCL 17 Centrifuge, Ventilated
Electrical Requirements
120 V 60 Hz
Includes
Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
Price (USD)
Availability
-
Full specifications
Quantity
Capacity24 x 1.5/2 mL
Max. Speed13,300 rpm
Max. RCF17,000 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesDual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionMicroCL 17 Centrifuge, Ventilated
Electrical Requirements120 V 60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight23.1lb. (10.5 kg)
Product LineThermo Scientific
Frequency60 Hz
Voltage120 V
RotorDual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Unit SizeEach
Catalog Number
Unit Size
Each
Description
MicroCL 17 Centrifuge, Ventilated
Electrical Requirements
230 V 50/60 Hz
Includes
Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity24 x 1.5/2 mL
Max. Speed13,300 rpm
Max. RCF17,000 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesDual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionMicroCL 17 Centrifuge, Ventilated
Electrical Requirements230 V 50/60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight23.1lb. (10.5 kg)
Product LineThermo Scientific
Frequency50/60 Hz
Voltage230 V
RotorDual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Unit SizeEach
Catalog Number
Unit Size
Each
Description
MicroCL 17 Centrifuge, Ventilated
Electrical Requirements
230 V 50/60 Hz
Includes
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity24 x 1.5/2 mL
Max. Speed13,300 rpm
Max. RCF17,000 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
Includes24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
DescriptionMicroCL 17 Centrifuge, Ventilated
Electrical Requirements230 V 50/60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight23.1lb. (10.5 kg)
Product LineThermo Scientific
Frequency50/60 Hz
Voltage230 V
Rotor24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Unit SizeEach
Catalog Number
Unit Size
Each
Description
MicroCL 17 Centrifuge, Ventilated
Electrical Requirements
230 V 50/60 Hz
Includes
Hematocrit rotor
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity24 x 1.5/2 mL
Max. Speed13,300 rpm
Max. RCF17,000 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesHematocrit rotor
DescriptionMicroCL 17 Centrifuge, Ventilated
Electrical Requirements230 V 50/60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight23.1lb. (10.5 kg)
Product LineThermo Scientific
Frequency50/60 Hz
Voltage230 V
RotorHematocrit Rotor
Unit SizeEach
Catalog Number
Unit Size
Each
Description
MicroCL 17 Centrifuge, Ventilated
Electrical Requirements
120 V 60 Hz
Includes
Hematocrit rotor
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity24 x 1.5/2 mL
Max. Speed13,300 rpm
Max. RCF17,000 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesHematocrit rotor
DescriptionMicroCL 17 Centrifuge, Ventilated
Electrical Requirements120 V 60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight23.1lb. (10.5 kg)
Product LineThermo Scientific
Frequency60 Hz
Voltage120 V
RotorHematocrit Rotor
Unit SizeEach
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeDescriptionElectrical RequirementsIncludesPrice (USD)AvailabilityQuantity
75002451Full specifications
EachMicroCL 17 Centrifuge, Ventilated120 V 60 Hz24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
-
Capacity24 x 1.5/2 mL
Max. Speed13,300 rpm
Max. RCF17,000 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
Includes24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
DescriptionMicroCL 17 Centrifuge, Ventilated
Electrical Requirements120 V 60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight23.1lb. (10.5 kg)
Product LineThermo Scientific
Frequency60 Hz
Voltage120 V
Rotor24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Unit SizeEach
75002406Full specifications
EachMicroCL 17 Centrifuge, Ventilated120 V 60 HzDual Row 18 x 2.0/0.5mL rotor with screw-on lid
-
Capacity24 x 1.5/2 mL
Max. Speed13,300 rpm
Max. RCF17,000 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesDual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionMicroCL 17 Centrifuge, Ventilated
Electrical Requirements120 V 60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight23.1lb. (10.5 kg)
Product LineThermo Scientific
Frequency60 Hz
Voltage120 V
RotorDual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Unit SizeEach
75002449Full specifications
EachMicroCL 17 Centrifuge, Ventilated230 V 50/60 HzDual Row 18 x 2.0/0.5mL rotor with screw-on lid
--
Capacity24 x 1.5/2 mL
Max. Speed13,300 rpm
Max. RCF17,000 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesDual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionMicroCL 17 Centrifuge, Ventilated
Electrical Requirements230 V 50/60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight23.1lb. (10.5 kg)
Product LineThermo Scientific
Frequency50/60 Hz
Voltage230 V
RotorDual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Unit SizeEach
75002450Full specifications
EachMicroCL 17 Centrifuge, Ventilated230 V 50/60 Hz24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
--
Capacity24 x 1.5/2 mL
Max. Speed13,300 rpm
Max. RCF17,000 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
Includes24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
DescriptionMicroCL 17 Centrifuge, Ventilated
Electrical Requirements230 V 50/60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight23.1lb. (10.5 kg)
Product LineThermo Scientific
Frequency50/60 Hz
Voltage230 V
Rotor24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Unit SizeEach
75002495Full specifications
EachMicroCL 17 Centrifuge, Ventilated230 V 50/60 HzHematocrit rotorRequest A Quote--
Capacity24 x 1.5/2 mL
Max. Speed13,300 rpm
Max. RCF17,000 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesHematocrit rotor
DescriptionMicroCL 17 Centrifuge, Ventilated
Electrical Requirements230 V 50/60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight23.1lb. (10.5 kg)
Product LineThermo Scientific
Frequency50/60 Hz
Voltage230 V
RotorHematocrit Rotor
Unit SizeEach
75002496Full specifications
EachMicroCL 17 Centrifuge, Ventilated120 V 60 HzHematocrit rotorRequest A Quote--
Capacity24 x 1.5/2 mL
Max. Speed13,300 rpm
Max. RCF17,000 x g
Noise Level56 dB(A)
Temperature RangeAmbient temperature
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesHematocrit rotor
DescriptionMicroCL 17 Centrifuge, Ventilated
Electrical Requirements120 V 60 Hz
Warranty2 Years
RefrigeratedNo
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight23.1lb. (10.5 kg)
Product LineThermo Scientific
Frequency60 Hz
Voltage120 V
RotorHematocrit Rotor
Unit SizeEach
Showing 6 of 6
Support your micro-volume separation needs with:
  • Performance up to 17,000 x g with fast acceleration and deceleration.
    • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text