Thermo Scientific™

Fresco™ 21 Microcentrifuge

Catalog number: 75002555
Have Questions?
Thermo Scientific™

Fresco™ 21 Microcentrifuge

Catalog number: 75002555
Have Questions?
Save time with the fast sample processing of Thermo Scientific Freso 21 microcentrifuges, providing productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. Lightweight microcentrifuge rotors are designed to provide acceleration up to 21,100xg in as little as 12 seconds. Refrigeration offers cooling from room temperature to set temperature in just 9 minutes.
 
Catalog Number
75002555
Unit Size
Each
Description
Fresco 21 Centrifuge, Refrigerated
Electrical Requirements
230 V 50/60 Hz
Includes
Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity24 x 1.5/2 mL
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level50 dB(A)
Temperature Range-9°C to +40°C
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesDual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionFresco 21 Centrifuge, Refrigerated
Electrical Requirements230 V 50/60 Hz
RefrigeratedYes
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight62.0lb. (28.0 kg)
Product LineThermo Scientific
Frequency50/60 Hz
Voltage230 V
RotorDual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Fresco 21 Centrifuge, Refrigerated
Electrical Requirements
120 V 60 Hz
Includes
Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity24 x 1.5/2 mL
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level50 dB(A)
Temperature Range-9°C to +40°C
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesDual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionFresco 21 Centrifuge, Refrigerated
Electrical Requirements120 V 60 Hz
RefrigeratedYes
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight62.0lb. (28.0 kg)
Product LineThermo Scientific
Frequency60 Hz
Voltage120 V
RotorDual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Fresco 21 Centrifuge, Refrigerated
Electrical Requirements
230 V 50/60 Hz
Includes
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity24 x 1.5/2 mL
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level50 dB(A)
Temperature Range-9°C to +40°C
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
Includes24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
DescriptionFresco 21 Centrifuge, Refrigerated
Electrical Requirements230 V 50/60 Hz
RefrigeratedYes
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight62.0lb. (28.0 kg)
Product LineThermo Scientific
Frequency50/60 Hz
Voltage230 V
Rotor24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Fresco 21 Centrifuge, Refrigerated
Electrical Requirements
120 V 60 Hz
Includes
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
Price (USD)
Availability
-
Full specifications
Quantity
Capacity24 x 1.5/2 mL
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level50 dB(A)
Temperature Range-9°C to +40°C
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
Includes24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
DescriptionFresco 21 Centrifuge, Refrigerated
Electrical Requirements120 V 60 Hz
RefrigeratedYes
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight62.0lb. (28.0 kg)
Product LineThermo Scientific
Frequency60 Hz
Voltage120 V
Rotor24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Fresco 21 Centrifuge, Refrigerated
Electrical Requirements
230 V 50/60 Hz
Includes
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid and Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity24 x 1.5/2 mL
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level50 dB(A)
Temperature Range-9°C to +40°C
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
Includes24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid and Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionFresco 21 Centrifuge, Refrigerated
Electrical Requirements230 V 50/60 Hz
RefrigeratedYes
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight62.0lb. (28.0 kg)
Product LineFresco
Frequency50/60 Hz
Voltage230 V
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Fresco 21 Centrifuge, Refrigerated
Electrical Requirements
120 V 60 Hz
Includes
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid and Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
Price (USD)
Availability
-
Full specifications
Quantity
Capacity24 x 1.5/2 mL
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level50 dB(A)
Temperature Range-9°C to +40°C
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
Includes24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid and Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionFresco 21 Centrifuge, Refrigerated
Electrical Requirements120 V 60 Hz
RefrigeratedYes
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight62.0lb. (28.0 kg)
Product LineThermo Scientific
Frequency60 Hz
Voltage120 V
Rotor24 x 1.5/2 mL Rotor, Dual Row 18 x 0.5/18 x 2 mL Rotor
Unit SizeEach
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeDescriptionElectrical RequirementsIncludesPrice (USD)AvailabilityQuantity
75002555Full specifications
EachFresco 21 Centrifuge, Refrigerated230 V 50/60 HzDual Row 18 x 2.0/0.5mL rotor with screw-on lidRequest A Quote--
Capacity24 x 1.5/2 mL
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level50 dB(A)
Temperature Range-9°C to +40°C
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesDual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionFresco 21 Centrifuge, Refrigerated
Electrical Requirements230 V 50/60 Hz
RefrigeratedYes
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight62.0lb. (28.0 kg)
Product LineThermo Scientific
Frequency50/60 Hz
Voltage230 V
RotorDual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Unit SizeEach
75002556Full specifications
EachFresco 21 Centrifuge, Refrigerated120 V 60 HzDual Row 18 x 2.0/0.5mL rotor with screw-on lidRequest A Quote--
Capacity24 x 1.5/2 mL
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level50 dB(A)
Temperature Range-9°C to +40°C
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
IncludesDual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionFresco 21 Centrifuge, Refrigerated
Electrical Requirements120 V 60 Hz
RefrigeratedYes
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight62.0lb. (28.0 kg)
Product LineThermo Scientific
Frequency60 Hz
Voltage120 V
RotorDual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Unit SizeEach
75002425Full specifications
EachFresco 21 Centrifuge, Refrigerated230 V 50/60 Hz24 x 1.5/2.0mL rotor with ClickSeal biocontainment lidRequest A Quote--
Capacity24 x 1.5/2 mL
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level50 dB(A)
Temperature Range-9°C to +40°C
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
Includes24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
DescriptionFresco 21 Centrifuge, Refrigerated
Electrical Requirements230 V 50/60 Hz
RefrigeratedYes
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight62.0lb. (28.0 kg)
Product LineThermo Scientific
Frequency50/60 Hz
Voltage230 V
Rotor24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Unit SizeEach
75002426Full specifications
EachFresco 21 Centrifuge, Refrigerated120 V 60 Hz24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
-
Capacity24 x 1.5/2 mL
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level50 dB(A)
Temperature Range-9°C to +40°C
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
Includes24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid
DescriptionFresco 21 Centrifuge, Refrigerated
Electrical Requirements120 V 60 Hz
RefrigeratedYes
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight62.0lb. (28.0 kg)
Product LineThermo Scientific
Frequency60 Hz
Voltage120 V
Rotor24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Unit SizeEach
75002476Full specifications
EachFresco 21 Centrifuge, Refrigerated230 V 50/60 Hz24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid and Dual Row 18 x 2.0/0.5mL rotor with screw-on lidRequest A Quote--
Capacity24 x 1.5/2 mL
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level50 dB(A)
Temperature Range-9°C to +40°C
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
Includes24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid and Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionFresco 21 Centrifuge, Refrigerated
Electrical Requirements230 V 50/60 Hz
RefrigeratedYes
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight62.0lb. (28.0 kg)
Product LineFresco
Frequency50/60 Hz
Voltage230 V
Unit SizeEach
75002478Full specifications
EachFresco 21 Centrifuge, Refrigerated120 V 60 Hz24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid and Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
-
Capacity24 x 1.5/2 mL
Max. Speed14,800 rpm
Max. RCF21,100 x g
Noise Level50 dB(A)
Temperature Range-9°C to +40°C
Certifications/ComplianceCSA, CE, IVD
TypeBenchtop Centrifuge
Includes24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid and Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
DescriptionFresco 21 Centrifuge, Refrigerated
Electrical Requirements120 V 60 Hz
RefrigeratedYes
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Net Weight62.0lb. (28.0 kg)
Product LineThermo Scientific
Frequency60 Hz
Voltage120 V
Rotor24 x 1.5/2 mL Rotor, Dual Row 18 x 0.5/18 x 2 mL Rotor
Unit SizeEach
Showing 6 of 6
Support your micro-volume separation needs with:
  • Exceptional acceleration of up to 21,000xg in as little as 12 seconds.
  • Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text