Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Thermo Scientific H-Flex 1 Rotor Buckets, set/2 |
Material | Forged/Machined Aluminum with Anodized Coating |
Type | Swinging Bucket Rotor |
Capacity | See Individual Adapter Capacities |
Max. Speed | 4297 |
For Use With (Equipment) | Thermo Scientific Sorvall Legend X1 and ST16 Series, Thermo Scientific Multifuge X1 and Megafuge 16 Series, Thermo Scientific SL 16 Series |
Angle | 90° |
Certifications/Compliance | Biocontainment Certified by CAMR™, HPA, Porton Down, UK |
Biocontainment | Yes, when used with biocontainment lids |
Autoclavable | Autoclavable |
Unit Size | Each |
Description | Thermo Scientific H-Flex 1 Rotor Cross |
Material | Cast/Machined Steel with Slide Coating |
Type | Swinging Bucket Rotor |
Capacity | See Individual Adapter Capacities |
Max. Speed | 4297 |
Radius (Metric) | Rmax 174 mm |
For Use With (Equipment) | Thermo Scientific Sorvall Legend X1 and ST16 Series, Thermo Scientific Multifuge X1 and Megafuge 16 Series, Thermo Scientific SL 16 Series |
Angle | 90° |
Certifications/Compliance | Biocontainment Certified by CAMR™, HPA, Porton Down, UK |
Biocontainment | Yes, when used with biocontainment lids |
Autoclavable | Autoclavable |
Unit Size | Each |
Description | Thermo Scientific H-Flex 1 Rotor Biocontainment Lids, set/2 |
Material | Molded Polyetherimide |
Type | Swinging Bucket Rotor |
Capacity | See Individual Adapter Capacities |
Max. Speed | 4297 |
For Use With (Equipment) | Thermo Scientific Sorvall Legend X1 and ST16 Series, Thermo Scientific Multifuge X1 and Megafuge 16 Series, Thermo Scientific SL 16 Series |
Certifications/Compliance | Biocontainment Certified by CAMR™, HPA, Porton Down, UK |
Biocontainment | Yes, when used with buckets |
Autoclavable | Autoclavable (without o-ring) |
Unit Size | Each |
Description | Thermo Scientific H-Flex 1 Rotor Microplate Adapter, set/2 |
Material | Molded Polyamide Nylone |
Type | Swinging Bucket Rotor |
Capacity | 5 Microplates or 2 Deepwell Plates Each Adapter |
Max. Speed | 4297 |
For Use With (Equipment) | Thermo Scientific Sorvall Legend X1 and ST16 Series, Thermo Scientific Multifuge X1 and Megafuge 16 Series, Thermo Scientific SL 16 Series |
Biocontainment | Yes |
Autoclavable | Autoclavable |
Unit Size | Each |
Description | Thermo Scientific H-Flex 1 Rotor Replacement O-Rings, set/2 |
Material | EPDM |
Type | Swinging Bucket Rotor |
For Use With (Equipment) | Thermo Scientific Sorvall Legend X1 and ST16 Series, Thermo Scientific Multifuge X1 and Megafuge 16 Series, Thermo Scientific SL 16 Series |
Biocontainment | Yes |
Autoclavable | Not Autoclavable |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75003301 | Each | Thermo Scientific H-Flex 1 Rotor Buckets, set/2 | 1,458.00 Online price 1,620.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75003300 | Each | Thermo Scientific H-Flex 1 Rotor Cross | 2,304.00 Online price 2,560.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75003302 | Each | Thermo Scientific H-Flex 1 Rotor Biocontainment Lids, set/2 | 328.50 Online price 365.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75003307 | Each | Thermo Scientific H-Flex 1 Rotor Microplate Adapter, set/2 | 667.80 Online price 742.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
75003309 also known as 75003309 | Each | Thermo Scientific H-Flex 1 Rotor Replacement O-Rings, set/2 | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|