Thermo Scientific™

Sorvall™ BP 8 and 16 Blood Banking Centrifuges

Catalog number: 75007683
Have Questions?
Thermo Scientific™

Sorvall™ BP 8 and 16 Blood Banking Centrifuges

Catalog number: 75007683
Have Questions?

With an improved capacity of 16 x 500mL blood bags and user-friendly design, the NEW Thermo Scientific™ Sorvall™ BP 8 and 16 blood banking centrifuges make working with large volumes easier and more convenient, using the protocols you've already validated and is in compliance with global standards.

We also offer a range of adapters allowing the centrifugation of most common tubes and microplates, using the same rotor body and oval buckets (75003964).

 
Catalog Number
75007683
Unit Size
Each
Description
Sorvall BP 16 Centrifuge
Electrical Requirements
200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Price (USD)
Full specifications
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1025.2 lb. (465 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Voltage220/230/240 V
Capacity12 x 500 mL and 16 x 500 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed4,700 rpm
Max. RCF7,187 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 16 Centrifuge
Electrical Requirements200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Sorvall BP 8 Centrifuge
Electrical Requirements
200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Price (USD)
Full specifications
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1025.2 lb. (465 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Voltage220/230/240 V
Capacity6 x 550 mL and 8 x 550 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed5,000 rpm
Max. RCF7,295 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 8 Centrifuge
Electrical Requirements200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Sorvall BP 16 Centrifuge
Electrical Requirements
380/400/415 V ±10% 50 Hz 3-phase
Price (USD)
Full specifications
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1091.3 lb. (495 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Capacity12 x 500 mL and 16 x 500 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed4,700 rpm
Max. RCF7,187 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 16 Centrifuge
Electrical Requirements380/400/415 V ±10% 50 Hz 3-phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Sorvall BP 8 Centrifuge
Electrical Requirements
380/400/415 V ±10% 50 Hz 3-phase
Price (USD)
Full specifications
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1091.3 lb. (495 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Capacity6 x 550 mL and 8 x 550 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed5,000 rpm
Max. RCF7,295 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 8 Centrifuge
Electrical Requirements380/400/415 V ±10% 50 Hz 3-phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Sorvall BP 8 Heavy Duty Water Cooled Centrifuge
Electrical Requirements
200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Price (USD)
Full specifications
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1025.2 lb. (465 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Voltage220/230/240 V
Capacity6 x 550 mL and 8 x 550 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed5,000 rpm
Max. RCF7,295 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 8 Heavy Duty Water Cooled Centrifuge
Electrical Requirements200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Sorvall BP 16 Heavy Duty Water Cooled Centrifuge
Electrical Requirements
200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Price (USD)
Full specifications
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1025.2 lb. (465 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Voltage220/230/240 V
Capacity12 x 500 mL and 16 x 500 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed4,700 rpm
Max. RCF7,187 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 16 Heavy Duty Water Cooled Centrifuge
Electrical Requirements200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Sorvall BP 16 Heavy Duty Centrifuge
Electrical Requirements
200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Price (USD)
Full specifications
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1025.2 lb. (465 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Voltage220/230/240 V
Capacity12 x 500 mL and 16 x 500 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed4,700 rpm
Max. RCF7,187 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 16 Heavy Duty Centrifuge
Electrical Requirements200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Sorvall BP 8 Heavy Duty Centrifuge
Electrical Requirements
200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Price (USD)
Full specifications
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1025.2 lb. (465 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Voltage220/230/240 V
Capacity6 x 550 mL and 8 x 550 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed5,000 rpm
Max. RCF7,295 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 8 Heavy Duty Centrifuge
Electrical Requirements200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Sorvall BP 16 Heavy Duty Centrifuge
Electrical Requirements
380/400/415 V ±10% 50 Hz 3-phase
Price (USD)
Full specifications
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1025.2 lb. (465 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Capacity12 x 500 mL and 16 x 500 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed4,600 rpm
Max. RCF7,187 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 16 Heavy Duty Centrifuge
Electrical Requirements380/400/415 V ±10% 50 Hz 3-phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
Showing 9 of 9
Catalog NumberSpecificationsUnit SizeDescriptionElectrical RequirementsPrice (USD)
75007683Full specifications
EachSorvall BP 16 Centrifuge200/208/220/230/240 V ±10% 50/60 Hz, Single PhaseRequest A Quote
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1025.2 lb. (465 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Voltage220/230/240 V
Capacity12 x 500 mL and 16 x 500 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed4,700 rpm
Max. RCF7,187 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 16 Centrifuge
Electrical Requirements200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
75007681Full specifications
EachSorvall BP 8 Centrifuge200/208/220/230/240 V ±10% 50/60 Hz, Single PhaseRequest A Quote
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1025.2 lb. (465 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Voltage220/230/240 V
Capacity6 x 550 mL and 8 x 550 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed5,000 rpm
Max. RCF7,295 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 8 Centrifuge
Electrical Requirements200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
75007695Full specifications
EachSorvall BP 16 Centrifuge380/400/415 V ±10% 50 Hz 3-phaseRequest A Quote
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1091.3 lb. (495 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Capacity12 x 500 mL and 16 x 500 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed4,700 rpm
Max. RCF7,187 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 16 Centrifuge
Electrical Requirements380/400/415 V ±10% 50 Hz 3-phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
75007689Full specifications
EachSorvall BP 8 Centrifuge380/400/415 V ±10% 50 Hz 3-phaseRequest A Quote
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1091.3 lb. (495 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Capacity6 x 550 mL and 8 x 550 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed5,000 rpm
Max. RCF7,295 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 8 Centrifuge
Electrical Requirements380/400/415 V ±10% 50 Hz 3-phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
75007662Full specifications
EachSorvall BP 8 Heavy Duty Water Cooled Centrifuge200/208/220/230/240 V ±10% 50/60 Hz, Single PhaseRequest A Quote
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1025.2 lb. (465 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Voltage220/230/240 V
Capacity6 x 550 mL and 8 x 550 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed5,000 rpm
Max. RCF7,295 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 8 Heavy Duty Water Cooled Centrifuge
Electrical Requirements200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
75007661Full specifications
EachSorvall BP 16 Heavy Duty Water Cooled Centrifuge200/208/220/230/240 V ±10% 50/60 Hz, Single PhaseRequest A Quote
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1025.2 lb. (465 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Voltage220/230/240 V
Capacity12 x 500 mL and 16 x 500 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed4,700 rpm
Max. RCF7,187 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 16 Heavy Duty Water Cooled Centrifuge
Electrical Requirements200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
75007682Full specifications
EachSorvall BP 16 Heavy Duty Centrifuge200/208/220/230/240 V ±10% 50/60 Hz, Single PhaseRequest A Quote
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1025.2 lb. (465 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Voltage220/230/240 V
Capacity12 x 500 mL and 16 x 500 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed4,700 rpm
Max. RCF7,187 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 16 Heavy Duty Centrifuge
Electrical Requirements200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
75007684Full specifications
EachSorvall BP 8 Heavy Duty Centrifuge200/208/220/230/240 V ±10% 50/60 Hz, Single PhaseRequest A Quote
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50/60 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1025.2 lb. (465 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Voltage220/230/240 V
Capacity6 x 550 mL and 8 x 550 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed5,000 rpm
Max. RCF7,295 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 8 Heavy Duty Centrifuge
Electrical Requirements200/208/220/230/240 V ±10% 50/60 Hz, Single Phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
75007688Full specifications
EachSorvall BP 16 Heavy Duty Centrifuge380/400/415 V ±10% 50 Hz 3-phaseRequest A Quote
Controller TypeCentri-Touch Touchscreen
Dimensions (HWD)39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Frequency50 Hz
Green FeaturesEnergy efficient, less waste
Net Weight1025.2 lb. (465 kg)
StandardsEN 61010-1 3rd Edition, IEC 61010-2-020 3rd Edition, IEC 61010-2-101 3rd Edition, EN 61326-1 Class B, EN 61326-2-6, EN 62304, EN 62366, EN ISO 14971, EN ISO 13485
Temperature Range-20°C to +40°C, adjustable to 1°C
TypeBlood Banking Centrifuge
Capacity12 x 500 mL and 16 x 500 mL Blood Bags
Product LineSorvall
RefrigeratedYes
Max. Speed4,600 rpm
Max. RCF7,187 x g
Run Time99 hours 59 min 59 sec (1 sec increments)
Certifications/ComplianceUL, FDA listed, CE Marked for Medical Devices Directive 93/42/EEC
DescriptionSorvall BP 16 Heavy Duty Centrifuge
Electrical Requirements380/400/415 V ±10% 50 Hz 3-phase
Drive SystemDuraFlex high torque brushless drive technology
Green TechnologyRefrigeration off when door opens, Eco-Spin windshielded rotors
Warranty2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Other FunctionsMultilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Profile (Acceleration/Braking)11 accel, 12 decel, multiple emulation profiles
Unit SizeEach
Showing 9 of 9
High-throughput sample processing
  • Available in two models, offering the flexibility to select higher capacity rotors or match existing workflows, with a choice of 4 Thermo Scientific™ HAEMAFlex™ rotors:
    • For regular- to medium-throughput blood processing needs, select the Sorvall BP 8 centrifuge providing 6 x 550mL blood bag capacity and, utilizing the same bucket system, is upgradeable to 8 x 550 mL bags
    • For high-throughput blood processing needs, choose the Sorvall BP 16 centrifuge with 12 x 500 mL capacity and is upgradeable to 16 x 500 mL blood bags with the same bucket selections
  • Achieve reproducible results with the Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) function, automatically adjusting run time to account for variations in acceleration.

Built-in safety and efficiency
  • Compact design and enhanced ergonomics with push-button convenience to optimize everyday centrifuge use:
    • Automatic front-to-back centrifuge door opening and closing with the Thermo Scientific™ Auto-Door™ function
    • Thermo Scientific™ Auto-Lid™ rotor lid opening and closing with lid storage
  • Immediate rotor detection and programming with Thermo Scientific™ Auto-ID instant rotor identification that saves time and protects the integrity of your samples.
  • Thermo Scientific™ Centri-Touch™ interface with bright, highly visible and glove-friendly display simplifies run set-up, further enhanced with access controls such as user login with password protection and Thermo Scientific™ Centri-Cross™ function to convert your existing protocols.
    • Compatible with Centri-Log Plus data management software for FDA 21 CFR Part 11 compliance.
We also offer a range of adapters allowing the centrifugation of most common tubes and microplates, using the same rotor body and oval buckets (75003964).

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text