Thermo Scientific™ Sorvall™ X1 and X1R General Purpose Pro Centrifuges provide high performance and versatility with an easy-to-use, full-color touchscreen user interface. The GP Pro centrifuges make programming easy for quick results and provide tracking of all runs, rotor life and centrifuge health status. With their capacity of up to 1.6 L, they offer a compact footprint and can spin up to 76 x 5/7 mL blood tubes, 16 x 50 mL conical tubes, or 10 x standard microplates with biocontainment. Maximum versatility is achieved with 17 available rotors to choose from and tool-less Thermo Scientific™ Auto-Lock™ Rotor Exchange to quickly change between applications.
EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller Type
Microprocessor
Description
Sorvall X1R Pro; 100 V
Capacity
4 x 400 mL BioBottles, 76 x 5/7 mL Blood Tubes, 56 x 9/10 mL Blood Tubes, 36 x 15 mL Conical Tubes, 16 x 50 mL Conical Tubes with TX-400 Rotor
Max. RCF
25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed
15,200 rpm with F21-48x2, Microliter 48x2 or Microliter 30x2
Refrigerated
Yes
Display
Full Color Touch Screen Interface
Drive System
Direct, Brushless Induction Low Profile
Green Features
Energy efficient, less waste
Includes
Rotor needs to be purchased separately
Memory
Stores up to 100 events and programs
Model
General Use Only
Profile (Acceleration/Braking)
9 Accel/10 Braking
Program Storage
Up to 100 programs via full color touch screen interface
Quantity
Each
Rotor Included
No
Safety Features
SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
Type
General Purpose Centrifuge
Ventilated
No
Dimensions (HWD)
14.2 x 24.6 x 26 in. (36.2 x 62.5 x 66 cm)
Voltage
100 V
Unit Size
Each
Showing 7 of 7
The GP Pro centrifuge series is available as ventilated models (X1) or refrigerated models (X1R) as well as for general laboratory use or IVD certified.
Performance features:
Intuitive touch screen user interface simplifies operation with easily accessible menu bar and centrifuge health icon for at-a-glance monitoring
Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) integrator function for increased reproducibility
Thermo Scientific™ SMARTSpin™ imbalance technology optimizes safety and maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
Thermo Scientific™ Auto-Lock™ Rotor Exchange:
Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
Full chamber access for cleaning convenience and minimizes risk of contamination
Flexibility to quickly switch between applications and evolve changing laboratory needs
Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
Audible and visual closure cues enhance safety and security
Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany
Rotor versatility and Thermo Scientific™ Fiberlite™ Carbon Fiber Rotors:
Up to 17 unique rotor options, including Fiberlite Carbon Fiber Rotor options, to maximize performance and flexibility
Fiberlite carbon fiber rotors are supported by a 15-year warranty and no limitation in cycles of use
Carbon fiber offers a unique ability to mold each cavity to perfectly fit disposable conical tubes, bottles, and other consumables
Safety and ergonomic features:
Space saving design with compact dimensions to optimize work area at an ergonomic height
Lid safety features promote ergonomic sample loading and unloading and enable easy cleaning
Energy efficiency:
System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tube processing
Scheduling and compressor on/off capability promotes energy savings
Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run.*
Connectivity and data management:
Event Log, Rotor Log and Chart Data can be exported via USB in CSV or PDF formats
Programs are downloadable and shareable between units
Front USB port for easier plug in and data transfer
Optional Thermo Scientific™ SECURE-Spin™ Mode available, enables advanced and secure control features in the X Pro centrifuges by supporting 21 CFR Part 11 data management compliance and traceability
Traceable documentation provides audit trail for setting and program changes
Compatible with Thermo Scientific™ Centri-Log™ Plus Data Management Software enabling remote monitoring of unlimited number of centrifuges and sample tracking with a barcode reader
Previous models:
Sorvall X1, Sorvall X1R
*Compare data highlighted in the Green Fact Sheet from 2021 under https://www.thermofisher.com/content/dam/LifeTech/Documents/PDFs/PG2030-PJT4622-COL33722-Centrifuges-FactSheet-Americas-FHR.pdf