Sorvall ST1 Plus Centrifuge Series
Sorvall ST1 Plus Centrifuge Series
Thermo Scientific™

Sorvall ST1 Plus Centrifuge Series

Green features
Ergonomic design, standard high contrast user interface for up to 6 saved programs with simple push-button operation for routine applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (HWD)VoltageModelRefrigerated
7500974014.2 x 17.5 x 26 in.100/115/220/230 VGeneral Use OnlyNo
7500924014.2 x 17.5 x 26 in.100/115/220/230 VIVD certifiedNo
7500938014.2 x 24.6 x 26 in.208/230 VIVDYes
7500938114.2 x 24.6 x 26 in.120 VIVDYes
7500938314.2 x 24.6 x 26 in.110 VIVDYes
7500988014.2 x 24.6 x 26 in.208/230 VGeneral Use OnlyYes
7500988314.2 x 24.6 x 26 in.110 VIVD CertifiedYes
Catalog number 75009740
Price (USD)
7,416.00
Online Exclusive
8,240.00
Save 824.00 (10%)
Each
-
Add to cart
Dimensions (HWD):
14.2 x 17.5 x 26 in.
Voltage:
100/115/220/230 V
Model:
General Use Only
Refrigerated:
No
Recurring order eligible. Learn more »
Accessories and Consumables
TX-400 Swinging Bucket Rotor Cross with SlideCoat for 1.6 L General Purpose X Pro and ST Plus Centrifuges
TX-400 Swinging Bucket Rotor Cross with SlideCoat for 1.6 L General Purpose X Pro and ST Plus Centrifuges
Price (USD)
7,416.00
Online Exclusive
8,240.00
Save 824.00 (10%)
Each
Add to cart
Ask our AI about this Product

The ST1/ST1R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. Quickly and securely swap between 14 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact centrifuge has a capacity up to 1.6L and can spin up to 76 x 5/7 mL blood tubes and 16 x 50mL conical tubes with biocontainment and is ideal for routine applications.

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific™ Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo Scientific™ ClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo Scientific™ SMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

Explore our clinical centrifuge portfolio for diverse clinical applications.
Learn more

Specifications
Certifications/ComplianceEN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Controller TypeMicroprocessor
Dimensions (HWD)14.2 x 17.5 x 26 in.
DisplayLED
Drive SystemDirect, Brushless Induction Low Profile
Green FeaturesEnergy efficient, less waste
IncludesRotor needs to be purchased separately
ModelGeneral Use Only
Net Weight61 kg
Profile (Acceleration/Braking)9 Accel/10 Braking
Program StorageUp to 6 programs via push button and high contrast LCD interface
Rotor IncludedNo
Safety FeaturesSMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction
TypeGeneral Purpose Centrifuge
VentilatedYes
Voltage100/115/220/230 V
Capacity4 x 400 mL with TX-400 Rotor
Max. RCF25,830 x g (Microliter 30 x 2 Rotor)
Max. Speed15,200 rpm (Microliter 30 x 2 rotor)
RefrigeratedNo
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection