Thermo Scientific™

Evolution™ Smart™ Sipper Accessories

Catalog number: 840-214800
Have Questions?
Thermo Scientific™

Evolution™ Smart™ Sipper Accessories

Catalog number: 840-214800
Have Questions?
Thermo Scientific™ Evolution™ Smart™ Sipper Accessories for Thermo Scientific™ Evolution™ Spectrophotometers are easy-to-use sampling accessories featuring a reliable multi-roller peristaltic pump. When the Smart Sipper is installed, all sipper controls are automatically displayed in the software. Methods can be automated so that samples are measured automatically after they are sipped. Smart Sipper Accessories feature modes to return the sample to the original container, send the sample to waste, or run continuously.
 
Catalog Number
840-214800
Unit Size
Each
Description
Evolution One/One Plus Smart Sipper Accessory
Price (USD)
Full specifications
CompatibilityWorks together with Cetac 260 and 520 autosamplers under INSIGHT Auto control
DescriptionEvolution One/One Plus Smart Sipper Accessory
For Use With (Equipment)Evolution One/One Plus Spectrophotometers only
IncludesFront panel with sipper beak and manual switch for use with Evolution 200 Series Spectrophotometers
Pathlength10 mm
Volume (Metric)160 μL
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Autosampler Accessory - CETAC-ASX-280: 2 rack system
Price (USD)
Full specifications
Configuration DetailsPlease contact your local Thermo Fisher Scientific sales representative for assistance in configuring autosampler systems.
DescriptionAutosampler Accessory - CETAC-ASX-280: 2 rack system
For Use With (Equipment)Evolution Smart Sippers
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Autosampler Accessory - CETAC ASX-560: 4 rack system
Price (USD)
Full specifications
Configuration DetailsPlease contact your local Thermo Fisher Scientific sales representative for assistance in configuring autosampler systems.
DescriptionAutosampler Accessory - CETAC ASX-560: 4 rack system
For Use With (Equipment)Evolution Smart Sippers
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Evolution Pro Smart Sipper Accessory
Price (USD)
Full specifications
CompatibilityWorks together with Teledyne-Cetac model 280 and 560 autosamplers under INSIGHT Auto control
DescriptionEvolution Pro Smart Sipper Accessory
For Use With (Equipment)Evolution Pro Spectrophotometer only
IncludesFront panel with sipper beak and manual switch for use with Evolution 350 Spectrophotometer
Pathlength10 to 100 mm
Volume (Metric)160 μL
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Quartz Flowcell, 10 mm path, 160 uL, 8.5 mm z-height
Price (USD)
Full specifications
DescriptionQuartz Flowcell, 10 mm path, 160 uL, 8.5 mm z-height
For Use With (Equipment)Evolution Smart Sippers
IncludesScrew connectors and PTFE tubing
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Mild Chemical-Silicone Pump Tubing Kit
Price (USD)
Full specifications
DescriptionMild Chemical-Silicone Pump Tubing Kit
For Use With (Equipment)Evolution Smart Sippers
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Acid-Resistant Pump Tubing Kit
Price (USD)
Full specifications
DescriptionAcid-Resistant Pump Tubing Kit
For Use With (Equipment)Evolution Smart Sippers
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Chemical-Resistant Pump Tubing Kit
Price (USD)
Full specifications
DescriptionChemical-Resistant Pump Tubing Kit
For Use With (Equipment)Evolution Smart Sippers
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Biocompatible Pump Tubing Kit
Price (USD)
Full specifications
DescriptionBiocompatible Pump Tubing Kit
For Use With (Equipment)Evolution Smart Sippers
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Flowcell Tubing and Screw Fittings - Hellma Style
Price (USD)
Full specifications
DescriptionFlowcell Tubing and Screw Fittings - Hellma Style
For Use With (Equipment)Evolution Smart Sippers
Unit SizeEach
Showing 10 of 11Show more
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
840-214800Full specifications
EachEvolution One/One Plus Smart Sipper AccessoryRequest A Quote
CompatibilityWorks together with Cetac 260 and 520 autosamplers under INSIGHT Auto control
DescriptionEvolution One/One Plus Smart Sipper Accessory
For Use With (Equipment)Evolution One/One Plus Spectrophotometers only
IncludesFront panel with sipper beak and manual switch for use with Evolution 200 Series Spectrophotometers
Pathlength10 mm
Volume (Metric)160 μL
Unit SizeEach
840-295900Full specifications
EachAutosampler Accessory - CETAC-ASX-280: 2 rack systemRequest A Quote
Configuration DetailsPlease contact your local Thermo Fisher Scientific sales representative for assistance in configuring autosampler systems.
DescriptionAutosampler Accessory - CETAC-ASX-280: 2 rack system
For Use With (Equipment)Evolution Smart Sippers
Unit SizeEach
840-296000Full specifications
EachAutosampler Accessory - CETAC ASX-560: 4 rack systemRequest A Quote
Configuration DetailsPlease contact your local Thermo Fisher Scientific sales representative for assistance in configuring autosampler systems.
DescriptionAutosampler Accessory - CETAC ASX-560: 4 rack system
For Use With (Equipment)Evolution Smart Sippers
Unit SizeEach
840-321000Full specifications
EachEvolution Pro Smart Sipper AccessoryRequest A Quote
CompatibilityWorks together with Teledyne-Cetac model 280 and 560 autosamplers under INSIGHT Auto control
DescriptionEvolution Pro Smart Sipper Accessory
For Use With (Equipment)Evolution Pro Spectrophotometer only
IncludesFront panel with sipper beak and manual switch for use with Evolution 350 Spectrophotometer
Pathlength10 to 100 mm
Volume (Metric)160 μL
Unit SizeEach
268-857400Full specifications
EachQuartz Flowcell, 10 mm path, 160 uL, 8.5 mm z-heightRequest A Quote
DescriptionQuartz Flowcell, 10 mm path, 160 uL, 8.5 mm z-height
For Use With (Equipment)Evolution Smart Sippers
IncludesScrew connectors and PTFE tubing
Unit SizeEach
699-129500Full specifications
EachMild Chemical-Silicone Pump Tubing KitRequest A Quote
DescriptionMild Chemical-Silicone Pump Tubing Kit
For Use With (Equipment)Evolution Smart Sippers
Unit SizeEach
699-129600Full specifications
EachAcid-Resistant Pump Tubing KitRequest A Quote
DescriptionAcid-Resistant Pump Tubing Kit
For Use With (Equipment)Evolution Smart Sippers
Unit SizeEach
699-129700Full specifications
EachChemical-Resistant Pump Tubing KitRequest A Quote
DescriptionChemical-Resistant Pump Tubing Kit
For Use With (Equipment)Evolution Smart Sippers
Unit SizeEach
699-129800Full specifications
EachBiocompatible Pump Tubing KitRequest A Quote
DescriptionBiocompatible Pump Tubing Kit
For Use With (Equipment)Evolution Smart Sippers
Unit SizeEach
840-238500Full specifications
EachFlowcell Tubing and Screw Fittings - Hellma StyleRequest A Quote
DescriptionFlowcell Tubing and Screw Fittings - Hellma Style
For Use With (Equipment)Evolution Smart Sippers
Unit SizeEach
Showing 10 of 11Show more
  • Automatic recognition by software, smart alignment and serial number reporting.
  • Able to handle sample volumes from 200μL to 9.999mL and a fully customizable sip volume and air gap.
  • Software assisted calibration routine to simplify the process of changing tubing and methods.
  • Sippers support 10mm pathlength cells and shorter pathlength cells in the standard cell holder with use of an appropriate spacer. Swap in a long path cell holder to support flow cells up to 100mm pathlength.
  • Specialized tubing packs available for:
    • mild chemical use (silicone tubing)
    • acid resistant (c-flex)
    • bio-compatible (Chemdurance Bio)
    • chemical resistant (Viton)
  • Replacement flow-cell connector packs for both Starna and Hellma cells available.

Ordering Alerts:

When deploying the Smart Sipper Accessory in a regulated or quality control environment, take advantage of our unique full-system qualification to assure compliance of the instrument and accessory as a complete unit.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text