Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Configuration Details | Please contact your local Thermo Fisher Scientific sales representative for assistance in configuring autosampler systems. |
Description | Autosampler Accessory - CETAC-ASX-280: 2 rack system |
For Use With (Equipment) | Evolution Smart Sippers |
Unit Size | Each |
Configuration Details | Please contact your local Thermo Fisher Scientific sales representative for assistance in configuring autosampler systems. |
Description | Autosampler Accessory - CETAC ASX-560: 4 rack system |
For Use With (Equipment) | Evolution Smart Sippers |
Unit Size | Each |
Compatibility | Works together with Teledyne-Cetac model 280 and 560 autosamplers under INSIGHT Auto control |
Description | Evolution Pro Smart Sipper Accessory |
For Use With (Equipment) | Evolution Pro Spectrophotometer only |
Includes | Front panel with sipper beak and manual switch for use with Evolution 350 Spectrophotometer |
Pathlength | 10 to 100 mm |
Volume (Metric) | 160 μL |
Unit Size | Each |
Compatibility | Works together with Cetac 260 and 520 autosamplers under INSIGHT Auto control |
Description | Evolution One/One Plus Smart Sipper Accessory |
For Use With (Equipment) | Evolution One/One Plus Spectrophotometers only |
Includes | Front panel with sipper beak and manual switch for use with Evolution 200 Series Spectrophotometers |
Pathlength | 10 mm |
Volume (Metric) | 160 μL |
Unit Size | Each |
Description | Quartz Flowcell, 10 mm path, 160 uL, 8.5 mm z-height |
For Use With (Equipment) | Evolution Smart Sippers |
Includes | Screw connectors and PTFE tubing |
Unit Size | Each |
Description | Mild Chemical-Silicone Pump Tubing Kit |
For Use With (Equipment) | Evolution Smart Sippers |
Unit Size | Each |
Description | Acid-Resistant Pump Tubing Kit |
For Use With (Equipment) | Evolution Smart Sippers |
Unit Size | Each |
Description | Chemical-Resistant Pump Tubing Kit |
For Use With (Equipment) | Evolution Smart Sippers |
Unit Size | Each |
Description | Biocompatible Pump Tubing Kit |
For Use With (Equipment) | Evolution Smart Sippers |
Unit Size | Each |
Description | Flowcell Tubing and Screw Fittings - Hellma Style |
For Use With (Equipment) | Evolution Smart Sippers |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
840-295900 | Each | Autosampler Accessory - CETAC-ASX-280: 2 rack system | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-296000 | Each | Autosampler Accessory - CETAC ASX-560: 4 rack system | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-321000 | Each | Evolution Pro Smart Sipper Accessory | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-214800 | Each | Evolution One/One Plus Smart Sipper Accessory | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
268-857400 | Each | Quartz Flowcell, 10 mm path, 160 uL, 8.5 mm z-height | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
699-129500 | Each | Mild Chemical-Silicone Pump Tubing Kit | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
699-129600 | Each | Acid-Resistant Pump Tubing Kit | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
699-129700 | Each | Chemical-Resistant Pump Tubing Kit | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
699-129800 | Each | Biocompatible Pump Tubing Kit | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-238500 | Each | Flowcell Tubing and Screw Fittings - Hellma Style | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Alerts: