Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Evolution One USP/Standards Pharma Bundle - US Includes: - Evolution One Computer Control UV-Vis - INSIGHT Pro with Security 1.0 - Validator for INSIGHT Pro 1.0 US Letter Paper Version - USP and EP UV Standards Set - USP and EP Visible Standards Set |
Product Line | Evolution One |
Spectral Bandwidth | 1 nm |
Type | USP/EP Standards Pharma Bundle – US |
Unit Size | Each |
Baseline Flatness | ±0.001 A, 200–800 nm, 1.0 nm SBW, smoothed |
Description | Evolution One UV-Vis Spectrophotometer |
Detector Type | Dual Silicon Photodiodes |
Dimensions (L x W x H) | 593 x 475 x 266 mm (23.3 x 18.7 x 10.6 in.) |
Light Source | Xenon Flash |
Product Line | Evolution One |
Spectral Bandwidth | 1 nm |
Type | UV-Vis Spectrophotometer |
Wavelength Range | 190 to 1100 nm |
Drift | <0.0005 A/hr., 500 nm, 1.0 nm SBW, 1 hour warmup |
Electrical Requirements | 100/240 V, 50/60 Hz selected automatically, 150 W maximum |
Lamp Life | >5 years or longer if not using live signal |
Noise | 0A: ≤0.00015 A 1A: ≤0.00025 A 2A: ≤0.00050 A 260 nm, 1.0 nm SBW, RMS< |
Optical Design | Double-beam with sample and reference cuvette positions Czerny-Turner Monochromator |
Pharmacopoeia Compliance Testing | Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A Stray Light: ≤1%T at 198 nm: KCI; ≤0.05%AT at 220 nm: Nal, Kl Wavelength Accuracy: ±.5 nm 541.9, 546.1nm Hg emission lines, ±0.8 nm full range Wavelength Repeatability: ≤0.05 nm, repetitive scanning of 546.1 nm Hg emission line |
Photometric Accuracy | 1 A: ±0.004 A, 2 A: ±0.008 A, Measured at 440 nm using neutral density filters traceable to NIST |
Photometric Display | -0.3 to 4.0 A |
Photometric Range | >3.5 A |
Photometric Repeatability | 1 A: ±0.0002 A |
Scan Ordinate Modes | Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R), log (Abs), Abs*Factor, Intensity |
Scan Speed | <1 to 6000 nm/min. (Variable) |
Warranty | Instrument (2 years), Lamp (3 years) |
Wattage | 150 W max. |
Wavelength Accuracy | ±0.5 nm (541.9, 546.1 nm mercury lines), ±0.8 nm (full range 190 to 1100 nm) |
Wavelength Data Interval | 10, 5, 2, 1.0, 0.5, 0.2, 0.1 nm |
Wavelength Repeatability | ≤0.05 nm (546.1 nm mercury line, SD of 10 measurements) |
Weight (English) | 32 lb. |
Weight (Metric) | 14.5 kg |
Unit Size | Each |
Baseline Flatness | ±0.001 A, 200–800 nm, 1.0 nm SBW, smoothed |
Description | Evolution One Plus UV-Vis Spectrophotometer |
Detector Type | Dual Silicon Photodiodes |
Dimensions (L x W x H) | 593 x 475 x 266 mm (23.3 x 18.7 x 10.6 in.) |
Light Source | Xenon Flash |
Product Line | Evolution One Plus |
Spectral Bandwidth | 1.0, 2.0 nm Variable |
Type | UV-Vis Spectrophotometer |
Wavelength Range | 190 to 1100 nm |
Drift | <0.0005 A/hr., 500 nm, 1.0 nm SBW, 1 hr. warmup |
Electrical Requirements | 100/240 V, 50/60 Hz selected automatically, 150 W maximum |
Lamp Life | >5 years or longer if not using live signal |
Noise | 0A: ≤0.00015 A 1A: ≤0.00025 A 2A: ≤0.00050 A 260 nm, 1.0 nm SBW, RMS |
Optical Design | AFBG Microcell optimized; AFBG Fiber optic optimized; AFBG Materials optimized |
Pharmacopoeia Compliance Testing | Photometric Accuracy (60mg/L K2Cr2O7): ±0.010A Stray Light: ≤1%T at 198 nm: KCI; ≤0.05%AT at 220 nm: Nal, Kl Wavelength Accuracy: ±.5 nm 541.9, 546.1nm Hg emission lines, ±0.8 nm full range Wavelength Repeatability: ≤0.05 nm, repetitive scanning of 546.1 nm Hg emission line |
Photometric Accuracy | 1 A: ±0.004 A, 2 A: ±0.008 A, Measured at 440 nm using neutral density filters traceable to NIST |
Photometric Display | -0.3 to 4.0 A |
Photometric Range | >3.5 A |
Photometric Repeatability | 1 A: ±0.0002 A |
Scan Ordinate Modes | Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, log (1/R), log (Abs), Abs*Factor, Intensity |
Scan Speed | <1 to 6000 nm/min. (Variable) |
Warranty | Instrument (2 years), Lamp (3 years) |
Wattage | 150 W max. |
Wavelength Accuracy | ±0.5 nm (541.9, 546.1 nm mercury lines), ±0.8 nm (full range 190 to 1100 nm) |
Wavelength Data Interval | 10, 5, 2, 1.0, 0.5, 0.2, 0.1 nm |
Wavelength Repeatability | ≤0.05 nm (546.1 nm mercury line, SD of 10 measurements) |
Weight (English) | 32 lb. |
Weight (Metric) | 14.5 kg |
Unit Size | Each |
Description | Evolution One Security and Validator Bundle includes: -Evolution One UV-Vis Spectrometer -INSIGHT Pro with Security Software -Validator for Insight Pro US Ltr Paper Version -Qualification Filter Kit for UV-Vis |
Product Line | Evolution One |
Spectral Bandwidth | 1 nm |
Type | Security and Validator Bundle - US |
Unit Size | Each |
Evolution One Security and Validator Bundle includes:
-Evolution One UV-Vis Spectrometer
-INSIGHT Pro with Security Software
-Validator for Insight Pro A4 Paper Version
-Qualification Filter Kit for UV-Vis
Description | Evolution One Security and Validator Bundle includes: |
Product Line | Evolution One |
Spectral Bandwidth | 1 nm |
Type | Security and Validator Bundle - US |
Unit Size | Each |
Description | Evolution One USP/EP Standards Pharma Bundle includes: -Evolution One UV-Vis Spectrometer -INSIGHT Pro with Security Software -Validator Documentation A4 Paper Version -USP and EP UV Standards Set -USP and EP Visible Standards Set |
Product Line | Evolution One |
Spectral Bandwidth | 1 nm |
Type | USP/EP Standards Pharma Bundle – INTL |
Unit Size | Each |
Description | Evolution One Plus Security and Validator Bundle includes: -Evolution One Plus UV-Vis Spectrometer -INSIGHT Pro with Security Software -Validator for Insight Pro US Ltr Paper Version -Qualification Filter Kit for UV-Vis |
Product Line | Evolution One Plus |
Spectral Bandwidth | 1.0, 2.0 nm Variable |
Type | Security and Validator Bundle - US |
Optical Design | AFBG Microcell optimized; AFBG Fiber optic optimized; AFBG Materials optimized |
Unit Size | Each |
Description | Evolution One Plus Security and Validator Bundle includes: -Evolution One Plus UV-Vis Spectrometer -INSIGHT Pro with Security Software -Validator for Insight Pro A4 Ltr Paper Version -Qualification Filter Kit for UV-Vis |
Product Line | Evolution One Plus |
Spectral Bandwidth | 1.0, 2.0 nm Variable |
Type | Security and Validator Bundle - INTL |
Optical Design | AFBG Microcell optimized; AFBG Fiber optic optimized; AFBG Materials optimized |
Unit Size | Each |
Description | Evolution One Plus USP/EP Standards Pharma Bundle includes: -Evolution One Plus UV-Vis Spectrometer -INSIGHT Pro with Security Software -Validator Documentation US Ltr Paper Version -USP and EP UV Standards Set -USP and EP Visible Standards Set |
Product Line | Evolution One Plus |
Spectral Bandwidth | 1.0, 2.0 nm Variable |
Type | USP/EP Standards Pharma Bundle – US |
Optical Design | AFBG Microcell optimized; AFBG Fiber optic optimized; AFBG Materials optimized |
Unit Size | Each |
Description | Evolution One Plus USP/EP Standards Pharma Bundle includes: -Evolution One Plus UV-Vis Spectrometer -INSIGHT Pro with Security Software -Validator Documentation A4 Ltr Paper Version -USP and EP UV Standards Set -USP and EP Visible Standards Set |
Product Line | Evolution One Plus |
Spectral Bandwidth | 1.0, 2.0 nm Variable |
Type | USP/EP Standards Pharma Bundle – INTL |
Optical Design | AFBG Microcell optimized; AFBG Fiber optic optimized; AFBG Materials optimized |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Spectral Bandwidth | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
840-370200 | Each | Evolution One USP/Standards Pharma Bundle - US Includes: - Evolution One Computer Control UV-Vis - INSIGHT Pro with Security 1.0 - Validator for INSIGHT Pro 1.0 US Letter Paper Version - USP and EP UV Standards Set - USP and EP Visible Standards Set | 1 nm | 24,100.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-341400 | Each | Evolution One UV-Vis Spectrophotometer | 1 nm | 10,000.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-341500 | Each | Evolution One Plus UV-Vis Spectrophotometer | 1.0, 2.0 nm Variable | 11,400.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-370100 | Each | Evolution One Security and Validator Bundle includes: -Evolution One UV-Vis Spectrometer -INSIGHT Pro with Security Software -Validator for Insight Pro US Ltr Paper Version -Qualification Filter Kit for UV-Vis | 1 nm | 14,750.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-370500 | Each | Evolution One Security and Validator Bundle includes: | 1 nm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-370600 | Each | Evolution One USP/EP Standards Pharma Bundle includes: -Evolution One UV-Vis Spectrometer -INSIGHT Pro with Security Software -Validator Documentation A4 Paper Version -USP and EP UV Standards Set -USP and EP Visible Standards Set | 1 nm | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-370400 | Each | Evolution One Plus Security and Validator Bundle includes: -Evolution One Plus UV-Vis Spectrometer -INSIGHT Pro with Security Software -Validator for Insight Pro US Ltr Paper Version -Qualification Filter Kit for UV-Vis | 1.0, 2.0 nm Variable | 16,800.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-370800 | Each | Evolution One Plus Security and Validator Bundle includes: -Evolution One Plus UV-Vis Spectrometer -INSIGHT Pro with Security Software -Validator for Insight Pro A4 Ltr Paper Version -Qualification Filter Kit for UV-Vis | 1.0, 2.0 nm Variable | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-370300 | Each | Evolution One Plus USP/EP Standards Pharma Bundle includes: -Evolution One Plus UV-Vis Spectrometer -INSIGHT Pro with Security Software -Validator Documentation US Ltr Paper Version -USP and EP UV Standards Set -USP and EP Visible Standards Set | 1.0, 2.0 nm Variable | 26,400.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-370700 | Each | Evolution One Plus USP/EP Standards Pharma Bundle includes: -Evolution One Plus UV-Vis Spectrometer -INSIGHT Pro with Security Software -Validator Documentation A4 Ltr Paper Version -USP and EP UV Standards Set -USP and EP Visible Standards Set | 1.0, 2.0 nm Variable | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
For routine to research analysis, this instrument series offers real innovations that provide enhanced usability and performance - without added complexity. With straightforward software, cutting-edge instrumentation and a wide selection of accessories, the Evolution One and One Plus UV-Vis Spectrophometers work with you to perform experiments the way you want - for the results you need.
Optimized Engineering Delivers Ultimate Performance:Regulatory/Quality Control Environments:
To use the EvolutionOne/One Plus UV-Vis Spectrophotometers in a regulated or quality control environment, we offer a wide selection of compliance products and services to reduce implementation time and assure system performance.