| 869-191700 | Full specifications | Each | Stand-alone software package for Evolution and GENESYS Spectrophotometers with an extensive list of predefined procedures for wine and juice analysis. | Request A Quote |
Description | Stand-alone software package for Evolution and GENESYS Spectrophotometers with an extensive list of predefined procedures for wine and juice analysis. | Type | VISIONlite Wine Analysis Software | For Use With (Equipment) | Thermo Scientific GENESYS 40, 50, 140, 150, 180, BioMate 160, Evolution 201, 220, 260 Bio, 350 Spectrophotometers | Includes | DVD with software installer and user manual (in English and German). Display languages: English, German, Spanish, Portuguese, French, Italian, Russian and Korean. | Required Accessories | Interface cable 840-312200 for Thermo Scientific GENESYS 40-180 and BioMate 160 Spectrophotometers. | Unit Size | Each |
|
| 840-312300 | Full specifications | Each | Easy to use and intuitive interface for wavelength scanning, kinetics, single or multiple fixed wavelength measurements, and additional quantitative analysis controls | Request A Quote |
Description | Easy to use and intuitive interface for wavelength scanning, kinetics, single or multiple fixed wavelength measurements, and additional quantitative analysis controls | Type | VISIONlite 5 Software + Cable | For Use With (Equipment) | Thermo Scientific GENESYS 40-180 Spectrophotometers | Includes | DVD with software installer and user manual (in English and German). Display languages: English, German, Spanish, Portuguese, French, Italian, Russian and Korean | Required Accessories | Interface cable included for Thermo Scientific GENESYS 40-180 and BioMate 160 Spectrophotometers | Unit Size | Each |
|
| 869-175600 | Full specifications | Each | Scan and calculate color parameters Tristimulus (XYZ) CIE L*a*b* Multiple illuminants 2° and 10° observer angles | Request A Quote |
Description | Scan and calculate color parameters Tristimulus (XYZ) CIE L*a*b* Multiple illuminants 2° and 10° observer angles | Type | VISIONlite ColorCalc Software | For Use With (Equipment) | Thermo Scientific GENESYS 30, 40, 50, 140, 150, 180, BioMate 160, Evolution 201, 220, 260 Bio, 350 Spectrophotometers | Includes | DVD with software installer and user manual (in English and German). Display languages: English, German, Spanish, Portuguese, French, Italian, Russian and Korean | Required Accessories | Interface cable 840-312200 for Thermo Scientific GENESYS 40-180 and BioMate 160 Spectrophotometers. 085-820200 - Standard USB cable for Thermo Scientific GENESYS 30 Spectrophotometer. | Unit Size | Each |
|
| 869-191600 | Full specifications | Each | Stand-alone software package for Evolution and GENESYS Spectrophotometers with an extensive list of predefined procedures for enzymatic test kit analysis. | Request A Quote |
Description | Stand-alone software package for Evolution and GENESYS Spectrophotometers with an extensive list of predefined procedures for enzymatic test kit analysis. | Type | VISIONlite EnzLab Software | For Use With (Equipment) | Thermo Scientific GENESYS 40, 50, 140, 150, 180, BioMate 160, Evolution 201, 220, 260 Bio, 350 Spectrophotometers | Includes | DVD with software installer and user manual (in English and German). Display languages: English, German, Spanish, Portuguese, French, Italian, Russian and Korean. | Required Accessories | Interface cable 840-312200 for Thermo Scientific GENESYS 40-180 and BioMate 160 Spectrophotometers. | Unit Size | Each |
|