Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Collection Tube |
Description | Low Protein Binding Tube |
Includes | 2500 x 2 mL Tubes |
Volume (Metric) | 2 mL |
Product Line | Pierce™ |
Unit Size | 2500 tubes |
Product Type | Collection Tube |
Description | Low Protein Binding Tube |
Includes | 250 x 1.5 mL Tubes |
Weight (Metric) | 1.5 mL |
Product Line | Pierce™ |
Unit Size | 250 tubes |
Product Type | Collection Tube |
Description | Low Protein Binding Tube |
Includes | 2500 x 1.5 mL Tubes |
Volume (Metric) | 1.5 mL |
Product Line | Pierce™ |
Unit Size | undefined |
Product Type | Collection Tube |
Description | Low Protein Binding Tube |
Includes | 250 x 2 mL Tubes |
Volume (Metric) | 2.0 mL |
Product Line | Pierce™ |
Unit Size | 250 tubes |
Catalog Number | Specifications | Unit Size | Description | Includes | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88380 | 2500 tubes | Low Protein Binding Tube | 2500 x 2 mL Tubes | 210.65 Online price 224.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
90410 | 250 tubes | Low Protein Binding Tube | 250 x 1.5 mL Tubes | 31.65 Online price 34.69 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
90411 | Low Protein Binding Tube | 2500 x 1.5 mL Tubes | 207.65 Online price 227.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88379 | 250 tubes | Low Protein Binding Tube | 250 x 2 mL Tubes | 31.65 Online price 34.43 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|