Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Experience precise control without sacrificing your budget with the sleek, low-profile Thermo Scientific™ RT2 Advanced Digital Hotplate Stirrer. This hotplate stirrer offers digital temperature and speed control with 0.1°C temperature resolution and stir speed range of 30 to 2000rpm. Choose your heat-up rate and experience an excellent heat transfer. This is due to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate that also provides excellent uniformity and corrosion resistance, while allowing for optimal monitoring of color changes in samples or media during operation.
Top Plate Material | Aluminum |
Voltage | 120 V |
Includes | USA Plug Type |
Body Material | Aluminum |
Electrical Requirements | 120 V 60 Hz |
Controller Type | Feedback Control with PID / Scale |
Length (English) | 11.42 in. |
Size | 140 mm dia. |
Height (Metric) | 100 mm |
Temperature (Metric) | 50°C to 350°C |
Temperature (English) | 122°F to 662°F |
Height (English) | 3.94 in. |
Frequency | 60 Hz |
Width (Metric) | 161 mm |
Length (Metric) | 290 mm |
Width (English) | 6.34 in. |
Wattage | 600 w |
Type | Stirring Hotplate, Stirrer |
Shape | Round |
Max. Sample Load | 25 kg |
Plug Type | US |
Max. Container Size | 20 L |
Stirring Range | 30 to 2000 rpm |
Warranty | 2 Years |
Dimensions (LxWxH) | 11.42 x 6.34 x 3.94 in. (290 x 161 x 100 mm) |
Certifications/Compliance | cCSAus, CE |
Display | LED |
Unit Size | Each |
Top Plate Material | Aluminum |
Voltage | 230 V |
Includes | EU, UK, CHN/AUS Plug types |
Shipping Weight (English) | 5.5 in. dia. |
Body Material | Aluminum |
Electrical Requirements | 230 V 50/60 Hz |
Controller Type | Feedback Control with PID / Scale |
Length (English) | 11.42 in. |
Size | 140 mm dia. |
Height (Metric) | 100 mm |
Temperature (Metric) | 50°C to 350°C |
Temperature (English) | 122°F to 662°F |
Height (English) | 3.94 in. |
Frequency | 50/60 Hz |
Width (Metric) | 161 mm |
Length (Metric) | 290 mm |
Width (English) | 6.34 in. |
Wattage | 600 w |
Type | Stirring Hotplate, Stirrer |
Shape | Round |
Max. Sample Load | 25 kg |
Plug Type | Various Styles |
Max. Container Size | 20 L |
Stirring Range | 30 to 2000 rpm |
Warranty | 2 Years |
Dimensions (LxWxH) | 11.42 x 6.34 x 3.94 in. (290 x 161 x 100 mm) |
Certifications/Compliance | cCSAus, CE |
Display | LED |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Size | Top Plate Material | Electrical Requirements | Plug Type | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88880006 | Each | 140 mm dia. | Aluminum | 120 V 60 Hz | US | 1,071.00 Online price 1,210.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880005 | Each | 140 mm dia. | Aluminum | 230 V 50/60 Hz | Various Styles | 1,098.00 Online price 1,220.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|