Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Orbit | 19 mm |
Load Bearing Capacity (Metric) | 6 kg |
Speed Control Accuracy | ±1 rpm |
Speed Range | 30 to 300 rpm, ±1 rpm |
Electrical Requirements | 100/240 V, 50/60 Hz |
Voltage | 100/240 V |
Temperature Range (Metric) | 4°C to 60°C |
Product Type | CO2 Resistant Shaker |
Load Bearing Capacity (English) | 13 lb. |
Certifications/Compliance | cCSAus, CE Mark, RoHS, WEEE |
Plug Type | US Plug |
Temperature Range (English) | 39.2°F to 140°F |
Frequency | 50/60 Hz |
Dimensions (L x W x H) | 11.8 x 14.2 x 3.8 in. (300 x 360 x 96 mm) |
Weight (English) | 29 lb. |
Weight (Metric) | 13 kg |
Description | CO2 Resistant Shaker |
Model | CO2 Resistant Shaker |
Display | LED, speed and time |
Includes | Shaker, control box, plugs |
Timer Range | 0 to 99:59 hr., Continuous |
Unit Size | Each |
Orbit | 19 mm |
Load Bearing Capacity (Metric) | 6 kg |
Speed Control Accuracy | 1 rpm |
Speed Range | 30 to 300 rpm, ±1 rpm |
Electrical Requirements | 100/240 V, 50/60 Hz |
Voltage | 100/240 V |
Temperature Range (Metric) | 4°C to 60°C |
Load Bearing Capacity (English) | 13 lb. |
Certifications/Compliance | cCSAus, CE Mark, RoHS, WEEE |
Plug Type | US Plug |
Temperature Range (English) | 39.2°F to 140°F |
Frequency | 50/60 Hz |
Dimensions (L x W x H) | 11.8 x 14.2 x 3.8 in. (300 x 360 x 96 mm) |
Weight (English) | 29 lb. |
Weight (Metric) | 13 kg |
Controller Type | Co2-Resistant |
Model | CO2 Resistant Shaker |
Display | LED, speed and time |
Includes | CO2 Resistant Shaker w/universal platform and flask clamp starter kit |
Timer Range | 0 to 99:59 hr., Continuous |
Unit Size | Each |
Orbit | 19 mm |
Load Bearing Capacity (Metric) | 6 kg |
Speed Control Accuracy | 1 rpm |
Speed Range | 30 to 300 rpm, ±1 rpm |
Electrical Requirements | 100/240 V, 50/60 Hz |
Voltage | 100/240 V |
Temperature Range (Metric) | 4°C to 60°C |
Load Bearing Capacity (English) | 13 lb. |
Certifications/Compliance | cCSAus, CE Mark, RoHS, WEEE |
Plug Type | EU, UK, CN Plug |
Frequency | 50/60 Hz |
Dimensions (L x W x H) | 11.8 x 14.2 x 3.8 in. (300 x 360 x 96 mm) |
Weight (English) | 29 lb. |
Weight (Metric) | 13 kg |
Controller Type | Co2-Resistant |
Model | CO2 Resistant Shaker |
Display | LED, speed and time |
Includes | CO2 Resistant Shaker w/universal platform and flask clamp starter kit |
Timer Range | 0 to 99:59 hr., Continuous |
Unit Size | Each |
Orbit | 19 mm |
Load Bearing Capacity (Metric) | 6 kg |
Speed Control Accuracy | 1 rpm |
Speed Range | 30 to 300 rpm, ±1 rpm |
Electrical Requirements | 100/240 V, 50/60 Hz |
Voltage | 100/240 V |
Temperature Range (Metric) | 4°C to 60°C |
Product Type | CO2 Resistant Shaker |
Load Bearing Capacity (English) | 13 lb. |
Certifications/Compliance | cCSAus, CE Mark, RoHS, WEEE |
Plug Type | EU, UK, CN Plug |
Temperature Range (English) | 39.2°F to 140°F |
Frequency | 50/60 Hz |
Dimensions (L x W x H) | 11.8 x 14.2 x 3.8 in. (300 x 360 x 96 mm) |
Weight (English) | 29 lb. |
Weight (Metric) | 13 kg |
Controller Type | Co2-Resistant |
Description | CO2 Resistant Shaker |
Model | CO2 Resistant Shaker |
Display | LED, speed and time |
Includes | Shaker, control box, plugs |
Timer Range | 0 to 99:59 hr., Continuous |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Includes | Plug Type | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88881101 | Each | Shaker, control box, plugs | US Plug | 3,774.01 Online price 4,230.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88881103 | Each | CO2 Resistant Shaker w/universal platform and flask clamp starter kit | US Plug | 3,978.00 Online price 4,420.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88881104 | Each | CO2 Resistant Shaker w/universal platform and flask clamp starter kit | EU, UK, CN Plug | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88881102 | Each | Shaker, control box, plugs | EU, UK, CN Plug | 3,807.00 Online price 4,230.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Warranty: