Thermo Scientific™

CO2 Resistant Shakers

Catalog number: 88881103
Have Questions?
Thermo Scientific™

CO2 Resistant Shakers

Catalog number: 88881103
Have Questions?
Get reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment with Thermo Scientific™ CO2 Resistant Shakers.
 
Catalog Number
88881103
Unit Size
Each
Includes
CO2 Resistant Shaker w/universal platform and flask clamp starter kit
Plug Type
US Plug
Price (USD)
Availability
-
Full specifications
Quantity
Orbit19 mm
Load Bearing Capacity (Metric)6 kg
Speed Control Accuracy1 rpm
Speed Range30 to 300 rpm, ±1 rpm
Electrical Requirements100/240 V, 50/60 Hz
Voltage100/240 V
Temperature Range (Metric)4°C to 60°C
Load Bearing Capacity (English)13 lb.
Certifications/CompliancecCSAus, CE Mark, RoHS, WEEE
Plug TypeUS Plug
Temperature Range (English)39.2°F to 140°F
Frequency50/60 Hz
Dimensions (L x W x H)11.8 x 14.2 x 3.8 in. (300 x 360 x 96 mm)
Weight (English)29 lb.
Weight (Metric)13 kg
Controller TypeCo2-Resistant
ModelCO2 Resistant Shaker
DisplayLED, speed and time
IncludesCO2 Resistant Shaker w/universal platform and flask clamp starter kit
Timer Range0 to 99:59 hr., Continuous
Unit SizeEach
Catalog Number
Unit Size
Each
Includes
CO2 Resistant Shaker w/universal platform and flask clamp starter kit
Plug Type
EU, UK, CN Plug
Price (USD)
Availability
-
Full specifications
Quantity
-
Orbit19 mm
Load Bearing Capacity (Metric)6 kg
Speed Control Accuracy1 rpm
Speed Range30 to 300 rpm, ±1 rpm
Electrical Requirements100/240 V, 50/60 Hz
Voltage100/240 V
Temperature Range (Metric)4°C to 60°C
Load Bearing Capacity (English)13 lb.
Certifications/CompliancecCSAus, CE Mark, RoHS, WEEE
Plug TypeEU, UK, CN Plug
Frequency50/60 Hz
Dimensions (L x W x H)11.8 x 14.2 x 3.8 in. (300 x 360 x 96 mm)
Weight (English)29 lb.
Weight (Metric)13 kg
Controller TypeCo2-Resistant
ModelCO2 Resistant Shaker
DisplayLED, speed and time
IncludesCO2 Resistant Shaker w/universal platform and flask clamp starter kit
Timer Range0 to 99:59 hr., Continuous
Unit SizeEach
Catalog Number
Unit Size
Each
Includes
Shaker, control box, plugs
Plug Type
EU, UK, CN Plug
Price (USD)
Availability
-
Full specifications
Quantity
Orbit19 mm
Load Bearing Capacity (Metric)6 kg
Speed Control Accuracy1 rpm
Speed Range30 to 300 rpm, ±1 rpm
Electrical Requirements100/240 V, 50/60 Hz
Voltage100/240 V
Temperature Range (Metric)4°C to 60°C
Product TypeCO2 Resistant Shaker
Load Bearing Capacity (English)13 lb.
Certifications/CompliancecCSAus, CE Mark, RoHS, WEEE
Plug TypeEU, UK, CN Plug
Temperature Range (English)39.2°F to 140°F
Frequency50/60 Hz
Dimensions (L x W x H)11.8 x 14.2 x 3.8 in. (300 x 360 x 96 mm)
Weight (English)29 lb.
Weight (Metric)13 kg
Controller TypeCo2-Resistant
DescriptionCO2 Resistant Shaker
ModelCO2 Resistant Shaker
DisplayLED, speed and time
IncludesShaker, control box, plugs
Timer Range0 to 99:59 hr., Continuous
Unit SizeEach
Catalog Number
Unit Size
Each
Includes
Shaker, control box, plugs
Plug Type
US Plug
Price (USD)
Availability
-
Full specifications
Quantity
Orbit19 mm
Load Bearing Capacity (Metric)6 kg
Speed Control Accuracy±1 rpm
Speed Range30 to 300 rpm, ±1 rpm
Electrical Requirements100/240 V, 50/60 Hz
Voltage100/240 V
Temperature Range (Metric)4°C to 60°C
Product TypeCO2 Resistant Shaker
Load Bearing Capacity (English)13 lb.
Certifications/CompliancecCSAus, CE Mark, RoHS, WEEE
Plug TypeUS Plug
Temperature Range (English)39.2°F to 140°F
Frequency50/60 Hz
Dimensions (L x W x H)11.8 x 14.2 x 3.8 in. (300 x 360 x 96 mm)
Weight (English)29 lb.
Weight (Metric)13 kg
DescriptionCO2 Resistant Shaker
ModelCO2 Resistant Shaker
DisplayLED, speed and time
IncludesShaker, control box, plugs
Timer Range0 to 99:59 hr., Continuous
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeIncludesPlug TypePrice (USD)AvailabilityQuantity
88881103Full specifications
EachCO2 Resistant Shaker w/universal platform and flask clamp starter kitUS Plug
-
Orbit19 mm
Load Bearing Capacity (Metric)6 kg
Speed Control Accuracy1 rpm
Speed Range30 to 300 rpm, ±1 rpm
Electrical Requirements100/240 V, 50/60 Hz
Voltage100/240 V
Temperature Range (Metric)4°C to 60°C
Load Bearing Capacity (English)13 lb.
Certifications/CompliancecCSAus, CE Mark, RoHS, WEEE
Plug TypeUS Plug
Temperature Range (English)39.2°F to 140°F
Frequency50/60 Hz
Dimensions (L x W x H)11.8 x 14.2 x 3.8 in. (300 x 360 x 96 mm)
Weight (English)29 lb.
Weight (Metric)13 kg
Controller TypeCo2-Resistant
ModelCO2 Resistant Shaker
DisplayLED, speed and time
IncludesCO2 Resistant Shaker w/universal platform and flask clamp starter kit
Timer Range0 to 99:59 hr., Continuous
Unit SizeEach
88881104Full specifications
EachCO2 Resistant Shaker w/universal platform and flask clamp starter kitEU, UK, CN Plug
--
Orbit19 mm
Load Bearing Capacity (Metric)6 kg
Speed Control Accuracy1 rpm
Speed Range30 to 300 rpm, ±1 rpm
Electrical Requirements100/240 V, 50/60 Hz
Voltage100/240 V
Temperature Range (Metric)4°C to 60°C
Load Bearing Capacity (English)13 lb.
Certifications/CompliancecCSAus, CE Mark, RoHS, WEEE
Plug TypeEU, UK, CN Plug
Frequency50/60 Hz
Dimensions (L x W x H)11.8 x 14.2 x 3.8 in. (300 x 360 x 96 mm)
Weight (English)29 lb.
Weight (Metric)13 kg
Controller TypeCo2-Resistant
ModelCO2 Resistant Shaker
DisplayLED, speed and time
IncludesCO2 Resistant Shaker w/universal platform and flask clamp starter kit
Timer Range0 to 99:59 hr., Continuous
Unit SizeEach
88881102Full specifications
EachShaker, control box, plugsEU, UK, CN Plug
-
Orbit19 mm
Load Bearing Capacity (Metric)6 kg
Speed Control Accuracy1 rpm
Speed Range30 to 300 rpm, ±1 rpm
Electrical Requirements100/240 V, 50/60 Hz
Voltage100/240 V
Temperature Range (Metric)4°C to 60°C
Product TypeCO2 Resistant Shaker
Load Bearing Capacity (English)13 lb.
Certifications/CompliancecCSAus, CE Mark, RoHS, WEEE
Plug TypeEU, UK, CN Plug
Temperature Range (English)39.2°F to 140°F
Frequency50/60 Hz
Dimensions (L x W x H)11.8 x 14.2 x 3.8 in. (300 x 360 x 96 mm)
Weight (English)29 lb.
Weight (Metric)13 kg
Controller TypeCo2-Resistant
DescriptionCO2 Resistant Shaker
ModelCO2 Resistant Shaker
DisplayLED, speed and time
IncludesShaker, control box, plugs
Timer Range0 to 99:59 hr., Continuous
Unit SizeEach
88881101Full specifications
EachShaker, control box, plugsUS Plug
-
Orbit19 mm
Load Bearing Capacity (Metric)6 kg
Speed Control Accuracy±1 rpm
Speed Range30 to 300 rpm, ±1 rpm
Electrical Requirements100/240 V, 50/60 Hz
Voltage100/240 V
Temperature Range (Metric)4°C to 60°C
Product TypeCO2 Resistant Shaker
Load Bearing Capacity (English)13 lb.
Certifications/CompliancecCSAus, CE Mark, RoHS, WEEE
Plug TypeUS Plug
Temperature Range (English)39.2°F to 140°F
Frequency50/60 Hz
Dimensions (L x W x H)11.8 x 14.2 x 3.8 in. (300 x 360 x 96 mm)
Weight (English)29 lb.
Weight (Metric)13 kg
DescriptionCO2 Resistant Shaker
ModelCO2 Resistant Shaker
DisplayLED, speed and time
IncludesShaker, control box, plugs
Timer Range0 to 99:59 hr., Continuous
Unit SizeEach
Showing 4 of 4
  • Orbital shaking through magnetic power eliminates the need to replace belts 
  • Small footprint ideal for use in a CO2 incubator
  • Specially treated mechanical components protect up to 20% CO2 and 95% humidity conditions 
  • Convenient external control box with LED display allows for easy adjustments without opening the chamber door 
  • Minimal heat dissipation assures conditions within the CO2 chamber are not effected 
  • Stainless steel construction for protection from corrosive CO2 gassing conditions 
  • An extensive selection of accessories fits most applications 
  • CO2 resistant shaker can be used outside of CO2 incubator for maximum value
  • External control box for ease-of-use without disrupting your samples
A large selection of available accessories to fit most applications:
  • Wide variety of flask clamps available 
  • Fixed and adjustable tube racks available
  • 96-well microplate holder
  • Rubber and sticky mats 
  • Flask clamp starter kit for ease and flexibility
Applications:
  • Mammalian cell culture
  • Bacterial suspensions
  • Staining and destaining
  • Washing procedures
  • Hybridization
  • Solubility studies
  • Extraction procedures

Warranty:

  • 2 year Thermo Fisher Scientific standard limited warranty. See your sales representative for details.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text