Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Tube Rack |
Dimensions (L x W) | 40 x 16 mm |
Description | Fixed Tube Rack 40 x 16 mm dia. |
For Use With (Equipment) | CO2 Resistant Shaker |
No. of Positions | 2 |
Unit Size | Each |
Product Type | Tube Rack |
Dimensions (L x W) | 40 x 14 mm |
Description | Fixed Tube Rack 40 x 14 mm dia. |
For Use With (Equipment) | CO2 Resistant Shaker |
No. of Positions | 2 |
Unit Size | Each |
Holds | 500 mL Flasks |
Product Type | Shaker Platform |
Dimensions (L x W) | 18 x 18 in. (45.7 x 45.7 cm) |
Description | Universal platform |
For Use With (Equipment) | CO2 Resistant Shaker |
No. of Positions | 10 |
Unit Size | Each |
Product Type | Tube Rack |
Dimensions (L x W) | 40 x 14 mm |
Description | Adjustable tube rack 40 X 14 mm dia. |
For Use With (Equipment) | CO2 Resistant Shaker |
No. of Positions | 2 |
Unit Size | Each |
Product Type | Tube Rack |
Dimensions (L x W) | 40 x 16 mm |
Description | Adjustable tube rack 40 X 16 mm dia. |
For Use With (Equipment) | CO2 Resistant Shaker |
No. of Positions | 2 |
Unit Size | Each |
Product Type | Universal Platform |
Description | Universal aluminum platform |
For Use With (Equipment) | CO2 Resistant Shaker |
Unit Size | Each |
Product Type | Rubber Platform |
Description | Rubber mat platform |
For Use With (Equipment) | CO2 Resistant Shaker |
Unit Size | Each |
Product Type | Microplate Holder |
Description | 96-Well microplate holder |
For Use With (Equipment) | CO2 Resistant Shaker |
No. of Positions | 6 |
Unit Size | Each |
Product Type | Spring Wire Rack |
Description | Spring wire rack |
For Use With (Equipment) | CO2 Resistant Shaker |
No. of Positions | 1 |
Unit Size | Each |
Product Type | Sticky mat |
Dimensions (L x W) | 140 x 140 mm |
Description | Sticky mat 140 x 140mm |
For Use With (Equipment) | CO2 Resistant Shaker |
No. of Positions | 4 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88881119 | Each | Fixed Tube Rack 40 x 16 mm dia. | 103.50 Online price 115.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88881118 | Each | Fixed Tube Rack 40 x 14 mm dia. | 103.50 Online price 115.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88881122B | Each | Universal platform | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88881120 | Each | Adjustable tube rack 40 X 14 mm dia. | 130.50 Online price 145.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88881121 | Each | Adjustable tube rack 40 X 16 mm dia. | 130.50 Online price 145.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88881122 | Each | Universal aluminum platform | 234.90 Online price 261.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88881123 | Each | Rubber mat platform | 98.10 Online price 109.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88881124 | Each | 96-Well microplate holder | 32.94 Online price 36.60 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88881125 | Each | Spring wire rack | 214.20 Online price 238.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88881126 | Each | Sticky mat 140 x 140mm | 45.99 Online price 51.10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|