Racks and Accessories for CO2 Resistant Shaker
Racks and Accessories for CO<sub>2</sub> Resistant Shaker
Actual product may vary
Racks and Accessories for CO<sub>2</sub> Resistant Shaker
Racks and Accessories for CO<sub>2</sub> Resistant Shaker
Racks and Accessories for CO<sub>2</sub> Resistant Shaker
Racks and Accessories for CO<sub>2</sub> Resistant Shaker
Racks and Accessories for CO<sub>2</sub> Resistant Shaker
Racks and Accessories for CO<sub>2</sub> Resistant Shaker
Racks and Accessories for CO<sub>2</sub> Resistant Shaker
Thermo Scientific™

Racks and Accessories for CO2 Resistant Shaker

Mix and match different size accessories on a single platform with flexible accessories for the Thermo Scientific™ CO2 resistant shaker.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludes
88881118Fixed Tube Rack 40 x 14 mm dia.
88881122BUniversal platform
88881136CFixed Tube Rack 27x22mm
88881119Fixed Tube Rack 40 x 16 mm dia.
88881137CAdj Tube Rack 40x16mm
88881120Adjustable tube rack 40 X 14 mm dia.
88881138CAdj Tube Rack 40x18mm (15ml Conical)
88881121Adjustable tube rack 40 X 16 mm dia.
88881139Adj Tube Rack 27x22mm
88881122Universal aluminum platform
88881140Adj Tube Rack 21 x 30mm (50 mL Conical)
88881123Rubber mat platform
88881141Adj. Tube Rack 24 x 30mm (50 mL Conical)
8888112496-Well microplate holder
88881142Spring Platform 900x540mm
88881125Spring wire rack
88881143Spring Platform 720x440mm
88881126Sticky mat 140 x 140 mm
88881144Spring Platform 350x240mm
88881145Spring Platform 450x400mm
88881128General Power Adaptor
88881146Spring Platform 428x295mm
88881129US Plug
88881147Fixed 50ml Conical Tube Rack
88881130CN Plug
88881148Adj 50ml Conical Tube Rack - SS
88881131EU Plug
88881149Adj 15ml Conical Tube Rack - SS
88881132UK Plug
Catalog number 88881118
Price (USD)
115.20
Online Exclusive
128.00
Save 12.80 (10%)
Each
Estimated availability date  Pending  
Add to cart
Includes:
Fixed Tube Rack 40 x 14 mm dia.
Price (USD)
115.20
Online Exclusive
128.00
Save 12.80 (10%)
Each
Add to cart
Ask our AI about this Product
Mix and match different size accessories on a single platform with flexible accessories for the Thermo Scientific™ CO2 resistant shaker.
  • Compatible with Thermo Scientific™ CO2 Resistant Shakers, IntelliStack™ Incubator Shakers, and IntelliStack™ CO2 Incubator Shakers.
  • Refer to the user manual or brochure for details on the maxinum number of clamps that can fit per platform.
Specifications
Dimensions (L x W)40 x 14 mm
For Use With (Equipment)CO2 Resistant Shaker
IncludesFixed Tube Rack 40 x 14 mm dia.
No. of Positions2
Product TypeTube Rack
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Share catalog number, name or link

1x1 image pixel for data collection