Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Orbit | 10 mm |
Load Bearing Capacity (Metric) | 4.5 kg |
Speed Control Accuracy | ±1 rpm (≤100 rpm), ±1% (101 to 500 rpm) |
Speed Range | 50 to 500 rpm |
Voltage | 120 V |
Amperage | 40 VA |
Product Type | Digital Mini Rotator |
Load Bearing Capacity (English) | 9.92 lb. |
Certifications/Compliance | cCSAus, CE, RoHS |
Plug Type | US, JP Plug |
Frequency | 50/60 Hz |
Material | Aluminum Platform |
Dimensions (D x W x H) Interior | 383 x 284 x 130 mm (15.1 x 11.2 x 5.1 in.) |
Dimensions (LxW) Platform | 310 x 284 mm (12.2 x 11.2 in.) |
Dimensions (L x W x H) | 487 x 387 x 264 mm (19.2 x 15.2 x 10.4 in.) |
Height (English) | 10.4 in. |
Height (Metric) | 264 mm |
Length (English) | 19.2 in. |
Length (English) Platform | 12.2 in. |
Length (Metric) | 487 mm |
Length (Metric) Platform | 310 mm |
Shipping Weight (English) | 36.2 lb. |
Shipping Weight (Metric) | 16.4 kg |
Controller Type | LED |
Model | Digital Mini Rotator |
Display | LED |
Humidity Range | 20 to 85% |
Timer Range | 1 min. to 99:59 hr., Continuous |
Unit Size | Pack of 1 |
Orbit | 10 mm |
Load Bearing Capacity (Metric) | 4.5 kg |
Speed Control Accuracy | ±1 rpm (≤100 rpm), ±1% (101 to 500 rpm) |
Speed Range | 50 to 500 rpm |
Voltage | 230 V |
Amperage | 40 VA |
Product Type | Digital Mini Rotator |
Load Bearing Capacity (English) | 9.92 lb. |
Certifications/Compliance | cCSAus, CE, RoHS |
Plug Type | EU, UK, CN Plug |
Frequency | 50/60 Hz |
Dimensions (D x W x H) Interior | 383 x 284 x 130 mm (15.1 x 11.2 x 5.1 in.) |
Dimensions (LxW) Platform | 310 x 284 mm (12.2 x 11.2 in.) |
Dimensions (L x W x H) | 487 x 387 x 264 mm (19.2 x 15.2 x 10.4 in.) |
Height (English) | 5.1 in. |
Height (Metric) | 130 mm |
Shipping Weight (English) | 36.2 lb. |
Shipping Weight (Metric) | 16.4 kg |
Controller Type | LED |
Model | Digital Mini Rotator |
Display | LED |
Humidity Range | 20 to 85% |
Timer Range | 1 min. to 99:59 hr., Continuous |
Unit Size | Pack of 1 |
Catalog Number | Specifications | Unit Size | Voltage | Plug Type | Height (English) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88882007 | Pack of 1 | 120 V | US, JP Plug | 10.4 in. | 1,569.00 Online price 1,780.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882008 | Pack of 1 | 230 V | EU, UK, CN Plug | 5.1 in. | 1,611.00 Online price 1,790.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|