Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Flat Bottom Vessel Platform |
Material | Rubber |
Dimensions (L x W) | 87.5 x 10 mm |
Color | Black |
Description | Flat bottom vessel platform |
For Use With (Equipment) | Digital Vortex mixer |
Unit Size | Pack of 1 |
Product Type | Rubber Platform |
Material | Plastic |
Dimensions (L x W) | 82 x 16.5 mm |
Color | Black |
Description | Rubber Platform |
For Use With (Equipment) | Digital Vortex mixer |
Unit Size | Pack of 1 |
Product Type | Microplate Tray |
Material | Plastic |
Dimensions (L x W) | 136.1 x 97.3 mm |
Color | Black |
Description | Microplate Tray |
For Use With (Equipment) | Digital Vortex mixer |
Unit Size | Pack of 1 |
Tube Size | 10 mm dia. |
Product Type | Tube Holder |
Material | Foam, plastic |
Dimensions (L x W) | 87.5 x 40 mm |
Color | Black |
Description | 19 x 10 mm dia.Tube Holder |
For Use With (Equipment) | Digital Vortex mixer |
Unit Size | Pack of 1 |
Tube Size | 12 mm dia. |
Product Type | Tube Holder |
Material | Foam, plastic |
Dimensions (L x W) | 87.5 x 40 mm |
Color | Black |
Description | 13 x 12 mm dia. Tube Holder |
For Use With (Equipment) | Digital Vortex mixer |
Unit Size | Pack of 1 |
Tube Size | 15 mm dia. |
Product Type | Tube Holder |
Material | Foam, plastic |
Dimensions (L x W) | 87.5 x 55 mm |
Color | Black |
Description | 12 x 15 mm dia. Tube Holder |
For Use With (Equipment) | Digital Vortex mixer |
Unit Size | Pack of 1 |
Tube Size | 20 mm dia. |
Product Type | Tube Holder |
Material | Foam, plastic |
Dimensions (L x W) | 87.5 x 55 mm |
Color | Black |
Description | 7 x 20 mm dia. Tube Holder |
For Use With (Equipment) | Digital Vortex mixer |
Unit Size | Pack of 1 |
Tube Size | 26 mm dia. |
Product Type | Tube Holder |
Material | Foam, plastic |
Dimensions (L x W) | 87.5 x 55 mm |
Color | Black |
Description | 4 x 26 mm dia.Tube Holder |
For Use With (Equipment) | Digital Vortex mixer |
Unit Size | Pack of 1 |
Catalog Number | Specifications | Unit Size | Description | Dimensions (L x W) | Material | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88882121 | Pack of 1 | Flat bottom vessel platform | 87.5 x 10 mm | Rubber | 24.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882120 | Pack of 1 | Rubber Platform | 82 x 16.5 mm | Plastic | 24.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882122 | Pack of 1 | Microplate Tray | 136.1 x 97.3 mm | Plastic | 24.50 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882123 | Pack of 1 | 19 x 10 mm dia.Tube Holder | 87.5 x 40 mm | Foam, plastic | 33.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882124 | Pack of 1 | 13 x 12 mm dia. Tube Holder | 87.5 x 40 mm | Foam, plastic | 33.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882125 | Pack of 1 | 12 x 15 mm dia. Tube Holder | 87.5 x 55 mm | Foam, plastic | 33.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882126 | Pack of 1 | 7 x 20 mm dia. Tube Holder | 87.5 x 55 mm | Foam, plastic | 33.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882127 | Pack of 1 | 4 x 26 mm dia.Tube Holder | 87.5 x 55 mm | Foam, plastic | 33.70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|