Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Protein A/G Magnetic Beads |
For Use With (Equipment) | KingFisher™ Flex, Magnetic Stand |
Product Type | Magnetic IP Kit |
Product Line | Pierce™ |
Sufficient For | 40 Reactions |
Starting Material | Protein Samples, Cell Lysate |
Final Product Type | Protein |
Detection Method | Mass Spectrometry |
Format | Kit |
Workflow Step | Sample Enrichment |
Quantity | 1 Kit |
For Use With (Application) | Mass Spectrometry |
Unit Size | 40 reactions |
Description | Streptavidin Magnetic Beads |
For Use With (Equipment) | KingFisher™ Flex, Magnetic Stand |
Product Type | Magnetic IP Kit |
Product Line | Pierce™ |
Sufficient For | 40 Reactions |
Starting Material | Protein Samples, Cell Lysate |
Final Product Type | Protein |
Detection Method | Mass Spectrometry |
Format | Kit |
Workflow Step | Sample Enrichment |
Quantity | 1 Kit |
For Use With (Application) | Mass Spectrometry |
Unit Size | 40 reactions |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
90409 | 40 reactions | Protein A/G Magnetic Beads | 562.65 Online price 598.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
90408 | 40 reactions | Streptavidin Magnetic Beads | 558.65 Online price 590.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|