Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | All NanoDrop instruments are approved to CE and UL/CSA. |
Compatibility | DYMO LabelWriter 450 printer, Bluetooth keyboard, mouse and barcode reader |
Connections | Three USB-A ports, Ethernet |
Description | NanoDrop OneC , non-WIFI, Spectrophotometer with NanoDrop QC software - method developer bundle |
Detector Type | 2048-element CMOS Linear Image Sensor |
Display | 7 in. High Definition Color Display, 1280 x 800 pixels |
Dimensions (L x W x H) | 20 x 25.4 x 32.3 cm (8 x 10 x 12.7 in.) |
Languages | English, French, German, Spanish, Polish, Chinese, Japanese, Korean |
Light Source | Xenon Flash |
Spectral Bandwidth | ≤1.8 nm (FWHM at Hg 254 nm) |
Voltage | 12 VDC |
Wavelength Range | 190 to 850 nm |
For Use With (Application) | UV-Vis, Chemometric Method, Custom Method |
Includes | NanoDrop OneC , non-WIFI version, with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC, TQ Analyst Pro |
Keypad | Built-in touchscreen, multipoint capacitive touch |
Measurement Time | 8 seconds |
Pathlength | 0.030 to 1.0 mm (auto-ranging) |
Photometric Accuracy | 3% at 0.97 A, 302 nm (Absorbance expressed at Abs/mm at 25°C) |
Photometric Range | 10 mm equivalent: Pedestal: 0–550 A; Cuvette: 0–1.5 A |
Photometric Repeatability | Typical: 0.002 A (1.0 mm path) or 1%CV, whichever is greater (SD of 10 individual measurements at 0.97 A) |
Power Consumption | Operating: 12 to 18 W; Standby: 5 W |
Processor | Android™ |
Sample Temperature | Temperature Control (cuvette only) 37 °C |
Sample Volume (Metric) | Minimum 1 μL |
System Requirements | Windows™ 8.1 and 10, 64 bit |
Wavelength Accuracy | ±1 nm |
Weight (English) | 7.9 lb. |
Weight (Metric) | 3.6 kg |
Unit Size | Each |
Certifications/Compliance | All NanoDrop instruments are approved to CE and UL/CSA. |
Compatibility | DYMO LabelWriter 450 printer, Bluetooth keyboard, mouse and barcode reader |
Connections | Three USB-A ports, Ethernet, Bluetooth™ and Wi-Fi (Only available on instruments with Wi-Fi/Bluetooth support) |
Description | NanoDrop OneC Spectrophotometer with NanoDrop QC software - technician bundle |
Detector Type | 2048-element CMOS Linear Image Sensor |
Display | 7 in. High Definition Color Display, 1280 x 800 pixels |
Dimensions (L x W x H) | 20 x 25.4 x 32.3 cm (8 x 10 x 12.7 in.) |
Languages | English, French, German, Spanish, Polish, Chinese, Japanese, Korean |
Light Source | Xenon Flash |
Spectral Bandwidth | ≤1.8 nm (FWHM at Hg 254 nm) |
Voltage | 12 VDC |
Wavelength Range | 190 to 850 nm |
Includes | NanoDrop OneC with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC |
Keypad | Built-in touchscreen, multipoint capacitive touch |
Measurement Time | 8 seconds |
Pathlength | 0.030 to 1.0 mm (auto-ranging) |
Photometric Accuracy | 3% at 0.97 A, 302 nm, (Absorbance expressed at Abs/mm at 25°C) |
Photometric Range | 10 mm equivalent: Pedestal: 0–550 A; Cuvette: 0–1.5 A |
Photometric Repeatability | Typical: 0.002 A (1.0 mm path) or 1%CV, whichever is greater (SD of 10 individual measurements at 0.97 A) |
Power Consumption | Operating: 12 to 18 W; Standby: 5 W |
Processor | Android™ |
Sample Temperature | Temperature Control (cuvette only) 37 °C |
Sample Volume (Metric) | Minimum 1 μL |
System Requirements | Windows™ 8.1 and 10, 64 bit |
Wavelength Accuracy | ±1 nm |
Weight (English) | 7.9 lb. |
Weight (Metric) | 3.6 kg |
Unit Size | Each |
Certifications/Compliance | All NanoDrop instruments are approved to CE and UL/CSA. |
Compatibility | DYMO LabelWriter 450 printer, Bluetooth keyboard, mouse and barcode reader |
Connections | Three USB-A ports, Ethernet, Bluetooth™ and Wi-Fi (Only available on instruments with Wi-Fi/Bluetooth support) |
Description | NanoDrop OneC Spectrophotometer with NanoDrop QC software - method developer bundle |
Detector Type | 2048-element CMOS Linear Image Sensor |
Display | 7 in. High Definition Color Display, 1280 x 800 pixels |
Dimensions (L x W x H) | 20 x 25.4 x 32.3 cm (8 x 10 x 12.7 in.) |
Languages | English, French, German, Spanish, Polish, Chinese, Japanese, Korean |
Light Source | Xenon Flash |
Spectral Bandwidth | ≤1.8 nm (FWHM at Hg 254 nm) |
Voltage | 12 VDC |
Wavelength Range | 190 to 850 nm |
For Use With (Application) | UV-Vis, Chemometric Method, Custom Method |
Includes | NanoDrop OneC with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC, TQ Analyst Pro |
Keypad | Built-in touchscreen, multipoint capacitive touch |
Measurement Time | 8 seconds |
Pathlength | 0.030 to 1.0 mm (auto-ranging) |
Photometric Accuracy | 3% at 0.97 A, 302 nm, (Absorbance expressed at Abs/mm at 25°C) |
Photometric Range | 10 mm equivalent: Pedestal: 0–550 A; Cuvette: 0–1.5 A |
Photometric Repeatability | Typical: 0.002 A (1.0 mm path) or 1%CV, whichever is greater (SD of 10 individual measurements at 0.97 A) |
Power Consumption | Operating: 12 to 18 W; Standby: 5 W |
Processor | Android™ |
Sample Temperature | Temperature Control (cuvette only) 37 °C |
Sample Volume (Metric) | Minimum 1 μL |
System Requirements | Windows™ 8.1 and 10, 64 bit |
Wavelength Accuracy | ±1 nm |
Weight (English) | 7.9 lb. |
Weight (Metric) | 3.6 kg |
Unit Size | Each |
Certifications/Compliance | All NanoDrop instruments are approved to CE and UL/CSA. |
Compatibility | DYMO LabelWriter 450 printer, Bluetooth keyboard, mouse and barcode reader |
Connections | Three USB-A ports, Ethernet |
Description | NanoDrop OneC , non-WIFI, Spectrophotometer with NanoDrop QC software - technician bundle |
Detector Type | 2048-element CMOS Linear Image Sensor |
Display | 7 in. High Definition Color Display, 1280 x 800 pixels |
Dimensions (L x W x H) | 20 x 25.4 x 32.3 cm (8 x 10 x 12.7 in.) |
Languages | English, French, German, Spanish, Polish, Chinese, Japanese, Korean |
Light Source | Xenon Flash |
Spectral Bandwidth | ≤1.8 nm (FWHM at Hg 254 nm) |
Voltage | 12 VDC |
Wavelength Range | 190 to 850 nm |
For Use With (Application) | UV-Vis, Chemometric Method, Custom Method |
Includes | NanoDrop OneC , non-WIFI version, with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC |
Keypad | Built-in touchscreen, multipoint capacitive touch |
Measurement Time | 8 seconds |
Pathlength | 0.030 to 1.0 mm (auto-ranging) |
Photometric Accuracy | 3% at 0.97 A, 302 nm (Absorbance expressed at Abs/mm at 25 °C) |
Photometric Range | 10 mm equivalent: Pedestal: 0–550 A; Cuvette: 0–1.5 A |
Photometric Repeatability | Typical: 0.002 A (1.0 mm path) or 1%CV, whichever is greater (SD of 10 individual measurements at 0.97 A) |
Power Consumption | Operating: 12 to 18 W; Standby: 5 W |
Processor | Android™ |
Sample Temperature | Temperature Control (cuvette only) 37 °C |
Sample Volume (Metric) | Minimum 1 μL |
System Requirements | Windows™ 8.1 and 10, 64 bit |
Wavelength Accuracy | ±1 nm |
Weight (English) | 7.9 lb. |
Weight (Metric) | 3.6 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Includes | Connections | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
912A1030 | Each | NanoDrop OneC , non-WIFI, Spectrophotometer with NanoDrop QC software - method developer bundle | NanoDrop OneC , non-WIFI version, with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC, TQ Analyst Pro | Three USB-A ports, Ethernet | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A1024 | Each | NanoDrop OneC Spectrophotometer with NanoDrop QC software - technician bundle | NanoDrop OneC with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC | Three USB-A ports, Ethernet, Bluetooth™ and Wi-Fi (Only available on instruments with Wi-Fi/Bluetooth support) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A1025 | Each | NanoDrop OneC Spectrophotometer with NanoDrop QC software - method developer bundle | NanoDrop OneC with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC, TQ Analyst Pro | Three USB-A ports, Ethernet, Bluetooth™ and Wi-Fi (Only available on instruments with Wi-Fi/Bluetooth support) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A1031 | Each | NanoDrop OneC , non-WIFI, Spectrophotometer with NanoDrop QC software - technician bundle | NanoDrop OneC , non-WIFI version, with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC | Three USB-A ports, Ethernet | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Improve your UV-Vis workflow with an instrument that eliminates the need for dilution, provides an easy-to-use instrument- or PC-control experience, and runs chemometric algorithms without the need for additional analysis.
NanoDrop OneC UV-Vis Spectrophotometer
NanoDrop QC Quality Control Software
NanoDrop OneC cuvette port
Measurement location | Pathlength (mm) | Upper detection limit (10 mm equivalent absorbance) |
Pedestal | 1 | 12.5 |
0.2 | 62.5 | |
0.1 | 150 | |
0.05 | 300 | |
0.03 | 550 | |
Cuvette | 10 | 1.5 |
5 | 3 | |
2 | 7.5 | |
1 | 15 |