Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Evolution Pro Pharma Value Bundle include: - Evolution Pro UV-Vis Spectrometer - INSIGHT Pro with Security Software - Validator for Insight Pro US Ltr Paper Version - Qualification Filter Kit for UV-Vis |
Product Line | Evolution Pro |
Spectral Bandwidth | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable |
Type | UV-Vis Spectrophotometer Pharma Value Bundle - US |
Unit Size | Each |
Baseline Flatness | ±0.001 A (200 to 800 nm), 2.0 nm SBW, smoothed |
Description | Evolution Pro UV-Vis Spectrophotometer |
Detector Type | Dual Matched Silicon Photodiodes |
Light Source | Xenon Flash |
Product Line | Evolution Pro |
Spectral Bandwidth | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable |
Type | UV-Vis Spectrophotometer |
Wavelength Range | 190 to 1100 nm |
Drift | <0.0005 A&fraslhr., 500 nm, 2.0 nm SBW, 2 hour warmup |
Electrical Requirements | 100/240 V, 50/60 Hz |
For Use With (Application) | Academic, Chemicals, Food & Beverage, Chemicals Environmental, Industrial QA/QC, Material Science, Pharmaceuticals |
Lamp Life | >5 years or longer if not using live signal |
Noise | 0A: <0.00018 A 1A: <0.00022 A 2A: <0.00050 A 500 nm, 2.0 nm SBW, RMS |
Optical Design | Modified Ebert Double beam with sample and reference cuvette/accessory positions |
Pharmacopoeia Compliance Testing | Wavelength Accuracy: ±0.3 nm 190–900 nm Wavelength Repeatability: SD 10 meas. <0.1 nm Absorbance Accuracy: <±0.010A at 1A, <±0.010A at 2A Absorbance Repeatability: ±0.0025A @ 1A Stray Light: |
Photometric Accuracy | 1 A: ±0.004 A,2 A: ±0.004 A, 3 A: ±0.006 A, Measured at 440 nm using neutral density filters traceable to NIST |
Photometric Display | ±6 A |
Photometric Range | >4 A |
Photometric Repeatability | 1 A: ±0.0025 A |
Scan Ordinate Modes | Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, Log(1/R), Log(Abs), ABS × Factor, Intensity, 1st–4th Derivative |
Scan Speed | Variable, up to 6000 nm/min. |
Stray Light | KCl, 198 nm: ≤0.4% T NaI, 220 nm: ≤0.032% T NaNO2, 340 nm: <0.01% T |
Warranty | 3-year Source Replacement Warranty |
Wavelength Accuracy | ±0.20 nm (546.07 nm Hg emission line), ±0.30 nm, 190 to 900 nm |
Wavelength Data Interval | 10, 5, 2, 1, 0.5, 0.2, 0.1, 0.05 nm |
Wavelength Repeatability | Standard deviation of 10 measurements <0.05 nm |
Unit Size | Each |
Baseline Flatness | ±0.001 A (200 to 800 nm), 2.0 nm SBW, smoothed |
Description | Evolution Pro UV-Vis Spectrophotometer with Mercury lamp |
Detector Type | Dual Matched Silicon Photodiodes |
Product Line | Evolution Pro |
Spectral Bandwidth | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable |
Type | UV-Vis Spectrophotometer with Mercury Lamp |
Wavelength Range | 190 to 1100 nm |
Drift | <0.0005 A/hr., 500 nm, 2.0 nm SBW, 2 hour warmup |
Electrical Requirements | 100/240 V, 50/60 Hz |
For Use With (Application) | Academic, Chemicals, Food & Beverage, Chemicals Environmental, Industrial QA/QC, Material Science, Pharmaceuticals |
Lamp Life | >5 years or longer if not using live signal |
Noise | 0A: <0.00018 A 1A: <0.00022 A 2A: <0.00050 A 500 nm, 2.0 nm SBW, RMS |
Optical Design | Modified Ebert Double beam with sample and reference cuvette/accessory positions |
Pharmacopoeia Compliance Testing | Wavelength Accuracy: ±0.3 nm 190–900 nm Wavelength Repeatability: SD 10 meas. <0.1 nm Absorbance Accuracy: <±0.010A at 1A, <±0.010A at 2A Absorbance Repeatability: ±0.0025A @ 1A Stray Light: 198 nm with KCl >2A, 220 nm with NaI >3A, 300 nm with acetone >3A, 340 nm with NaNO2 >3A Resolution: Peak/trough ratio >1.8 @ 1 nm SBW setting |
Photometric Accuracy | 1 A: ±0.004 A, 2 A: ±0.004 A, 3 A: ±0.006 A, Measured at 440 nm using neutral density filters traceable to NIST |
Photometric Display | ±6 A |
Photometric Range | >4 A |
Photometric Repeatability | 1 A: ±0.0025 A |
Scan Ordinate Modes | Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, Log(1/R), Log(Abs), ABS × Factor, Intensity, 1st–4th Derivative |
Scan Speed | Variable, up to 6000 nm/min. |
Stray Light | KCl, 198 nm: ≤0.4% T NaI, 220 nm: ≤0.032% T NaNO2, 340 nm: <0.01% T |
Warranty | 3-year Source Replacement Warranty |
Wavelength Accuracy | ±0.20 nm (546.07 nm Hg emission line), ±0.30 nm, 190 to 900 nm |
Wavelength Data Interval | 10, 5, 2, 1, 0.5, 0.2, 0.1, 0.05 nm |
Wavelength Repeatability | Standard deviation of 10 measurements <0.05 nm |
Unit Size | Each |
Description | Evolution Pro Pharma Value Bundle include: - Evolution Pro UV-Vis Spectrometer - INSIGHT Pro with Security Software - Validator for Insight Pro A4 Paper Version - Qualification Filter Kit for UV-Vis |
Product Line | Evolution Pro |
Spectral Bandwidth | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable |
Type | UV-Vis Spectrophotometer Pharma Value Bundle - INTL |
Unit Size | Each |
Description | Evolution Pro Pharma Value Bundle include: Evolution Pro w/ Mercury Lamp UV-Vis Spectrometer INSIGHT Pro with Security Software Validator for Insight Pro US Ltr Paper Version Qualification Filter Kit for UV-Vis |
Product Line | Evolution Pro |
Spectral Bandwidth | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable |
Type | UV-Vis Spectrophotometer with Mercury Lamp Pharma Value Bundle - US |
Unit Size | Each |
Description | Evolution Pro Pharma Value Bundle include: Evolution Pro w/Mercury Lamp UV-Vis Spectrometer INSIGHT Pro with Security Software Validator for Insight Pro A4 Paper Version Qualification Filter Kit for UV-Vis |
Product Line | Evolution Pro |
Spectral Bandwidth | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable |
Type | UV-Vis Spectrophotometer with Mercury Lamp Pharma Value Bundle - INTL |
Unit Size | Each |
Description | Evolution Pro USP/EP Standards Pharma Bundle include: - Evolution Pro UV-Vis Spectrometer - INSIGHT Pro with Security Software - Validator for Insight Pro US Ltr Paper Version - USP and EP UV Standards Set - USP and EP Visible Standards Set |
Product Line | Evolution Pro |
Spectral Bandwidth | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable |
Type | USP/EP Standards Pharma Bundle - US |
Unit Size | Each |
Description | Evolution Pro USP/EP Standards Pharma Bundle include: - Evolution Pro UV-Vis Spectrometer - INSIGHT Pro with Security Software - Validator for Insight Pro A4 Paper Version - USP and EP UV Standards Set - USP and EP Visible Standards Set |
Product Line | Evolution Pro |
Spectral Bandwidth | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable |
Type | USP/EP Standards Pharma Bundle - INTL |
Unit Size | Each |
Description | Evolution Pro USP/EP Standards Pharma Bundle include: Evolution Pro w/ Mercury Lamp UV-Vis Spectrometer INSIGHT Pro with Security Software Validator for Insight Pro US Ltr Paper Version USP and EP UV Standards Set USP and EP Visible Standards Set |
Product Line | Evolution Pro |
Spectral Bandwidth | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable |
Type | UV-Vis Spectrophotometer with Mercury Lamp USP/EP Standards Pharma Bundle - US |
Unit Size | Each |
Description | Evolution Pro USP/EP Standards Pharma Bundle include: Evolution Pro w/ Mercury Lamp UV-Vis Spectrometer INSIGHT Pro with Security Software Validator for Insight Pro A4 Paper Version USP and EP UV Standards Set USP and EP Visible Standards Set |
Product Line | Evolution Pro |
Spectral Bandwidth | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable |
Type | UV-Vis Spectrophotometer with Mercury Lamp USP/EP Standards Pharma Bundle - INTL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Spectral Bandwidth | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
912A1110 | Each | Evolution Pro Pharma Value Bundle include: - Evolution Pro UV-Vis Spectrometer - INSIGHT Pro with Security Software - Validator for Insight Pro US Ltr Paper Version - Qualification Filter Kit for UV-Vis | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable | 20,000.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-340200 | Each | Evolution Pro UV-Vis Spectrophotometer | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable | 15,650.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-340100 | Each | Evolution Pro UV-Vis Spectrophotometer with Mercury lamp | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable | 16,800.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A1112 | Each | Evolution Pro Pharma Value Bundle include: - Evolution Pro UV-Vis Spectrometer - INSIGHT Pro with Security Software - Validator for Insight Pro A4 Paper Version - Qualification Filter Kit for UV-Vis | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-372600 | Each | Evolution Pro Pharma Value Bundle include: Evolution Pro w/ Mercury Lamp UV-Vis Spectrometer INSIGHT Pro with Security Software Validator for Insight Pro US Ltr Paper Version Qualification Filter Kit for UV-Vis | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable | 21,500.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-372800 | Each | Evolution Pro Pharma Value Bundle include: Evolution Pro w/Mercury Lamp UV-Vis Spectrometer INSIGHT Pro with Security Software Validator for Insight Pro A4 Paper Version Qualification Filter Kit for UV-Vis | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A1111 | Each | Evolution Pro USP/EP Standards Pharma Bundle include: - Evolution Pro UV-Vis Spectrometer - INSIGHT Pro with Security Software - Validator for Insight Pro US Ltr Paper Version - USP and EP UV Standards Set - USP and EP Visible Standards Set | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable | 30,300.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A1113 | Each | Evolution Pro USP/EP Standards Pharma Bundle include: - Evolution Pro UV-Vis Spectrometer - INSIGHT Pro with Security Software - Validator for Insight Pro A4 Paper Version - USP and EP UV Standards Set - USP and EP Visible Standards Set | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-372700 | Each | Evolution Pro USP/EP Standards Pharma Bundle include: Evolution Pro w/ Mercury Lamp UV-Vis Spectrometer INSIGHT Pro with Security Software Validator for Insight Pro US Ltr Paper Version USP and EP UV Standards Set USP and EP Visible Standards Set | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable | 34,800.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-372900 | Each | Evolution Pro USP/EP Standards Pharma Bundle include: Evolution Pro w/ Mercury Lamp UV-Vis Spectrometer INSIGHT Pro with Security Software Validator for Insight Pro A4 Paper Version USP and EP UV Standards Set USP and EP Visible Standards Set | 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Regulatory/Quality Control Environments:
To use the Evolution Pro UV-Vis Spectrophotometer in a regulated or quality control environment, we offer a wide selection of compliance products and services to reduce implementation time and assure system performance.
Evolution Pro Pharma Value Bundles include:
Evolution Pro Spectrometer
INSIGHT Pro with Security Software
Validator for Insight Pro US Ltr or INTL A4 Paper Version
Qualification Filter Kit for UV-Vis
Evolution Pro USP/EP Standards Pharma Bundles include:
Evolution Pro Spectrometer
INSIGHT Pro with Security Software
Validator for Insight Pro US Ltr or INTL A4 Paper Version
USP and EP UV Standards Set
USP and EP Visible Standards Set
Accessory Ordering Information:
All accessories are sold separately. Other accessories include cell changers, cuvette and test holders, calibration carousels, sippers, fiber optic probes, small volume sampling, and accessories for reflectance and rapid mixing.