Orion™ Redox/ORP/Temp Electrodes
Orion™ Redox/ORP/Temp Electrodes
Thermo Scientific™

Orion™ Redox/ORP/Temp Electrodes

Accurately measure ORP and temperature together in just one electrode, with a built-in temperature sensor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeFor Use With (Equipment)
9179BNEpoxy Triode Low MaintenanceOrion A+ Series Meters
9179BNMDEpoxy Triode Low MaintenanceOrion Star Series Meters
9180BNMDEpoxy Refillable TriodeOrion Star Series Meters
Catalog number 9179BN
Price (USD)
451.80
Online Exclusive
502.00
Save 50.20 (10%)
Each
Estimated availability date  Pending  
Add to cart
Type:
Epoxy Triode Low Maintenance
For Use With (Equipment):
Orion A+ Series Meters
Recurring order eligible. Learn more »
Price (USD)
451.80
Online Exclusive
502.00
Save 50.20 (10%)
Each
Add to cart
Ask our AI about this Product
Thermo Scientific™ Orion™ Triode 3-in-1 pH/Automatic Temperature Compensation Electrodes come with a built-in ATC and are engineered with an epoxy body for ruggedness. The 9179BN and 9179BNMD are low-maintenance gel-filled electrodes, best suited for educational institutes where minimal maintenance is required, while the 9180BNMD is a refillable electrode best suited for general purpose samples.
 
Orion™ Single Junction Electrodes provide a reliable option for routine ORP measurement. These silver chloride electrodes are available in a variety of styles and provide accurate measurements of typical samples.
 
Solutions required 
Electrode fill solution for 9180BNMD
900011     ORP filling solution for samples with total ionic strength > 0.2 M, 5 x 60 mL bottles
900001     ORP filling solution for samples with total ionic strength < 0.2 M, 5 x 60 mL bottles

Electrode storage solution
910001     4 M KCl storage solution, 475 mL bottle
 
Standards
967901     ORP standard, 475 mL bottle
967961     ORP standard, 5 x 60 mL bottles
 
pH cleaning solution kit
900020     Cleaning solution A and C, 30 ml each. B and D, 60 ml each
 
Items included with 9810BNMD
900011     ORP filling solution for samples with total ionic strength > 0.2 M, 60mL 1 bottle
 
Warranty period
9179BN and 9179BNMD: 6 months from date of purchase
9180BNMD: 12 months from date of purchase
Specifications
DescriptionEpoxy Triode Low Maintenance
For Use With (Equipment)Orion A+ Series Meters
MaterialEpoxy
TypeEpoxy Triode Low Maintenance
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Videos

Video Player is loading.
Current Time 0:00
Duration 0:00
Loaded: 0%
Stream Type LIVE
Remaining Time 0:00
 
1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Documents & Downloads

      Certificates

      0 results displayed, search above for a specific certificate

      Share catalog number, name or link

      1x1 image pixel for data collection