Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Finntip 10 sterile, Non-Filtered, Sterile, Rack |
Volume (Metric) | 10 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Color | Pink |
Model | Finntip 10 sterile |
Length (English) | 1.2 in. |
Length (Metric) | 3.2cm |
Format | Rack |
Color Code | Pink |
For Use With (Equipment) | Thermo Scientific Finnpipette 10 |
Product Line | FinnTip |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 960 |
Description | Finntip 10, Non-Filtered, Non-sterile, Rack |
Volume (Metric) | 10 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Pink |
Model | Finntip 10 |
Length (English) | 1.2 in. |
Length (Metric) | 3.2cm |
Format | Rack |
Color Code | Pink |
For Use With (Equipment) | Thermo Scientific Finnpipette 10 |
Product Line | FinnTip |
Fit for Purpose | Certified Quality |
Unit Size | Case of 960 |
Description | Finntip 10, Non-Filtered, Non-sterile, Bulk |
Volume (Metric) | 10 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Pink |
Model | Finntip 10 |
Length (English) | 1.2 in. |
Length (Metric) | 3.2cm |
Format | Bulk |
Color Code | Pink |
For Use With (Equipment) | Thermo Scientific Finnpipette 10 |
Product Line | FinnTip |
Fit for Purpose | Certified Quality |
Unit Size | Case of 1000 |
Description | Finntip 10 refill kit, Non-Filtered, Non-sterile, Refill |
Volume (Metric) | 10 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Pink |
Model | Finntip 10 refill kit |
Length (English) | 1.2 in. |
Length (Metric) | 3.2cm |
Format | Refill |
Color Code | Pink |
For Use With (Equipment) | Thermo Scientific Finnpipette 10 |
Product Line | FinnTip |
Fit for Purpose | Certified Quality |
Unit Size | Case of 3840 |
Description | Finntip 1000, Non-Filtered, Non-sterile, Bulk |
Volume (Metric) | 1000 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Blue |
Model | Finntip 1000 |
Length (English) | 2.8 in. |
Length (Metric) | 7.1cm |
Format | Bulk |
Color Code | Blue |
For Use With (Equipment) | Thermo Scientific Finnpipette 1000 |
Product Line | FinnTip |
Fit for Purpose | Certified Quality |
Unit Size | Pack of 1000 |
Description | Finntip 1000, Non-Filtered, Non-sterile, Rack |
Volume (Metric) | 1000 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Blue |
Model | Finntip 1000 |
Length (English) | 2.8 in. |
Length (Metric) | 7.1cm |
Format | Rack |
Color Code | Blue |
For Use With (Equipment) | Thermo Scientific Finnpipette 1000 |
Product Line | FinnTip |
Fit for Purpose | Certified Quality |
Unit Size | Case of 960 |
Description | Finntip 1000 Sterile, Non-Filtered, Sterile, Rack |
Volume (Metric) | 1000 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Color | Blue |
Model | Finntip 1000 Sterile |
Length (English) | 2.8 in. |
Length (Metric) | 7.1cm |
Format | Rack |
Color Code | Blue |
For Use With (Equipment) | Thermo Scientific Finnpipette 1000 |
Product Line | FinnTip |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 960 |
Description | Finntip 1000 Refill pack, Non-Filtered, Non-sterile, Refill |
Volume (Metric) | 1000 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Blue |
Model | Finntip 1000 Refill pack |
Length (English) | 2.8 in. |
Length (Metric) | 7.1cm |
Format | Refill |
Color Code | Blue |
For Use With (Equipment) | Thermo Scientific Finnpipette 1000 |
Product Line | FinnTip |
Fit for Purpose | Certified Quality |
Unit Size | Case of 960 |
Description | Finntip 300, Non-Filtered, Non-sterile, Rack |
Volume (Metric) | 300 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Orange |
Model | Finntip 300 |
Length (English) | 2 in. |
Length (Metric) | 5.2cm |
Format | Rack |
Color Code | Orange |
For Use With (Equipment) | Thermo Scientific Finnpipette 300 |
Product Line | FinnTip |
Fit for Purpose | Certified Quality |
Unit Size | Case of 960 |
Description | Finntip 300 Sterile, Non-Filtered, Sterile, Rack |
Volume (Metric) | 300 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Color | Orange |
Model | Finntip 300 Sterile |
Length (English) | 2 in. |
Length (Metric) | 5.2cm |
Format | Rack |
Color Code | Orange |
For Use With (Equipment) | Thermo Scientific Finnpipette 300 |
Product Line | FinnTip |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 960 |
Catalog Number | Specifications | Unit Size | Description | Volume (Metric) | Color | Fit for Purpose | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
9400303 | Case of 960 | Finntip 10 sterile, Non-Filtered, Sterile, Rack | 10 μL | Pink | Sterile & PCR Ready | 118.31 Online price 143.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
9400300 | Case of 960 | Finntip 10, Non-Filtered, Non-sterile, Rack | 10 μL | Pink | Certified Quality | 87.41 Online price 111.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
9400310 | Case of 1000 | Finntip 10, Non-Filtered, Non-sterile, Bulk | 10 μL | Pink | Certified Quality | 92.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
9400327 | Case of 3840 | Finntip 10 refill kit, Non-Filtered, Non-sterile, Refill | 10 μL | Pink | Certified Quality | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
9401030 | Pack of 1000 | Finntip 1000, Non-Filtered, Non-sterile, Bulk | 1000 μL | Blue | Certified Quality | 69.80 Online price 85.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
9401110 | Case of 960 | Finntip 1000, Non-Filtered, Non-sterile, Rack | 1000 μL | Blue | Certified Quality | 85.50 Online price 105.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
9401113 | Case of 960 | Finntip 1000 Sterile, Non-Filtered, Sterile, Rack | 1000 μL | Blue | Sterile & PCR Ready | 113.94 Online price 141.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
9401115 | Case of 960 | Finntip 1000 Refill pack, Non-Filtered, Non-sterile, Refill | 1000 μL | Blue | Certified Quality | 96.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
9401250 | Case of 960 | Finntip 300, Non-Filtered, Non-sterile, Rack | 300 μL | Orange | Certified Quality | 85.50 Online price 114.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
9401253 | Case of 960 | Finntip 300 Sterile, Non-Filtered, Sterile, Rack | 300 μL | Orange | Sterile & PCR Ready | 141.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Key Features:
Proven quality
Versatile Tip Range
Immediate traceability
Note:
Availability may vary by country.