Finntip™ Wide Orifice Pipette Tips
Due to high demand, order processing and delivery times for non-filtered tips may be longer than usual. Compare options for filtered tips »
Finntip™ Wide Orifice Pipette Tips
Thermo Scientific™

Finntip™ Wide Orifice Pipette Tips

Eliminate cell fragmentation caused by mechanical shearing with these wide orifice pipette tips, ideal for pipetting macromolecules.
Promo ImagePromotion
Promo code:P5906365
Don't miss out: buy 3, only pay for 2
Extended to June 27: take advantage of our 3 for 2 promotion. Whether you are restocking essentials or trying something new, now is a great time to get more for your money!Learn More
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityFormat
9405020Promo Image250 μLNon-sterileBagged
94050501000 μLNon-sterileBagged
9405163Promo Image1000 μLSterileRack
9405160Promo Image1000 μLNon-sterileRack
9405120Promo Image250 μLNon-sterileRack
9405123Promo Image250 μLSterileRack
Catalog number 9405020
Price (USD)
100.80
Online Exclusive
112.00
Save 11.20 (10%)
Pack of 1000
In stock
Add to cart
Volume (Metric):
250 μL
Sterility:
Non-sterile
Format:
Bagged
Recurring order eligible. Learn more »
Price (USD)
100.80
Online Exclusive
112.00
Save 11.20 (10%)
Pack of 1000
Add to cart
Ask our AI about this Product
Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.

Key Features:

  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked or bulk

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Tip Range

  • Wide orifice tips available for volumes 250 and 1000 μL allowing better liquid handling for viscous liquids and sensitive cell samples
  • Inside diameter of orifice is 1.1mm/1.8mm

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information

Note:

Availability may vary by country.

Specifications
DescriptionFinntip 250 Wide, Non-Filtered, Non-sterile, Bulk
Length (English)2 in.
Length (Metric)5.3 cm
ModelFinntip 250 Wide
Packaging1000/Bag
Color CodeWhite
FilteredNon-filtered
Fit for PurposeCertified Quality
For Use With (Equipment)Thermo Scientific Finnpipette 250
FormatBagged
Product LineFinnTip Wide Orifice
SterilityNon-sterile
Volume (Metric)250 μL
Unit SizePack of 1000
pipette-tips-app

Find the proper tip for your pipette

Available on iTunes App Store and Android Market

web-banner-9-8-22-278x123

Fit for Purpose designations

Gain confidence that the products you buy are ideally suited to your application. 

Learn more ›

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Videos

Video Player is loading.
Current Time 0:00
Duration 0:00
Loaded: 0%
Stream Type LIVE
Remaining Time 0:00
 
1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Customers who viewed this item also viewed



      Documents & Downloads

      Certificates

      Lot #Certificate TypeDateCatalog Number(s)
      25158A1Certificate of ComplianceJun 27, 20259405163
      25158A1Certificate of ComplianceJun 27, 20259405160
      2505913Certificate of ComplianceJun 27, 20259405020
      25155A1Certificate of ComplianceJun 27, 20259405020
      25106A1Certificate of ComplianceJun 25, 20259405050
      5 results displayed, search above for a specific certificate

      Share catalog number, name or link

      1x1 image pixel for data collection