1x1 image pixel for data collection
Orion™ Fluoride Ion Selective Electrodes
Orion™ Fluoride Ion Selective Electrodes
Orion™ Fluoride Ion Selective Electrodes
Orion™ Fluoride Ion Selective Electrodes
Orion™ Fluoride Ion Selective Electrodes
Orion™ Fluoride Ion Selective Electrodes
Thermo Scientific™

Orion™ Fluoride Ion Selective Electrodes

Quickly, simply, accurately and economically measure free fluoride ions in aqueous solutions.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConnector Types
9409BNBNC
9409SCScrew Cap
9609BNWPBNC (Waterproof)
Catalog number 9409BN
Price (USD)
972.00
Online Exclusive
1,080.00
Save 108.00 (10%)
Each
In stock
Add to cart
Connector Types:
BNC
Recurring order eligible. Learn more »
Price (USD)
972.00
Online Exclusive
1,080.00
Save 108.00 (10%)
Each
Add to cart
Ask our AI about this Product

Measure free fluoride ions in aqueous solutions quickly, simply, accurately, and economically with Thermo Scientific™ Orion™ Fluoride Electrodes.

The ThermoFisher Orion Fluoride electrode complies with SM 4500-F- C-1997 and ASTM D1179-04 (B) for Drinking water and Wastewater measurements.

Features:

  • 9609BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
  • 9409BN and 9409SC Fluoride Half-Cell Electrode are to be used with the Orion 900100 sure flow single Junction reference electrode
  • 9409SC requires a separate electrode cable with a screw cap connector.

Solutions required:

  • Standards
    • 940906 0.1 M NaF, 475 mL bottle
    • 940907 100 ppm F-, 475 mL bottle
    • 040908 10 ppm F- with TISAB II, 475 mL bottle
    • 040907 2 ppm F- with TISAB II, 475 mL bottle
    • 040906 1 ppm F- with TISAB II, 475 mL bottle
  • ISA
    • 940909 TISAB II, 3.8 L bottle
    • 940999 TISAB II, 4 x 3.8 L bottle
    • 940911 TISAB III concentrate, 475 mL bottle
  • Electrode fill solution
    • 900061 Optimum Results A electrode filling solution 5 x 60 mL bottles
    • 900001 Single junction reference electrode filling solution, 5 x 60 mL bottles

Items included with 9609BNWP only:

  • 900061 Optimum Results A electrode filling solution. 60mL 1 bottle

Warranty period:

  • 12 months from date of purchase
Specifications
DescriptionFluoride Solid State Half-Cell
Diameter (English) Body0.51 in.
Diameter (Metric) Body13mm
Filling Solution Type900061 (9609BNWP and 960900); 900001 with 900100 single junction reference electrode (9409BN, 9409SC, and 940900)
Length (English)4.33 in.
Length (English) Cable39 in.
Length (Metric)110mm
Length (Metric) Cable1m
Measurement Range1 x 10-6 M to saturated 0.02 ppm to saturated
ParameterSingle Cell Ion Selective Electrode
RefillableYes
Temperature (English) OperatingContinuous: 32 to 176 °F; Intermittent: 176°F to 212°F
Connector TypesBNC
For Use With (Equipment)ISE Meter
MaterialEpoxy
Temperature (Metric) Operating0°C to 80°C (Continuous), 80°C to 100°C (Intermittent)
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection