Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes. Featuring an innovative ‘snap and seal’ tip attachment mechanism, the pipette tips ensure a light force with a secure tip attachment, enabling greater efficiency and confidence in your work.
Description | ClipTip 384 30, Non-filtered, Non-sterile, Rack |
Volume (Metric) | 30 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Autoclavable | Not Autoclavable |
Length (English) | 1.73 in. |
Length (Metric) | 4.4cm |
Format | Rack |
Tip Style | Standard 384 |
Packaging | 10 x 384 tips/rack |
Color Code | Violet |
For Use With (Equipment) | Thermo Scientific F1-ClipTip, Thermo Scientific E1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | PCR Ready |
Unit Size | Case of 3840 |
Description | ClipTip 384 12.5, Non-filtered, Non-sterile, Rack |
Volume (Metric) | 12.5 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Autoclavable | Not Autoclavable |
Length (English) | 1.18 in. |
Length (Metric) | 3.0cm |
Format | Rack |
Tip Style | Standard 384 |
Packaging | 10 x 384 tips/rack |
Color Code | Pink |
For Use With (Equipment) | Thermo Scientific F1-ClipTip, Thermo Scientific E1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | PCR Ready |
Unit Size | Case of 3840 |
Description | ClipTip 384 12.5 Ext, Non-filtered, Sterile, Rack |
Volume (Metric) | 12.5 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (English) | 1.61 in |
Length (Metric) | 4.1 cm |
Format | Rack |
Tip Style | Extended Length |
Packaging | 10 x 384 tips/rack |
Color Code | Pink |
For Use With (Equipment) | Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 3840 |
Description | ClipTip 384 12.5 Ext, Non-filtered, Non-sterile, Rack |
Volume (Metric) | 12.5 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Autoclavable | Not Autoclavable |
Length (English) | 1.61 in |
Length (Metric) | 4.1 cm |
Format | Rack |
Tip Style | Extended Length |
Packaging | 10 x 384 tips/rack |
Color Code | Pink |
For Use With (Equipment) | Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | PCR Ready |
Unit Size | Pack of 3840 |
Description | ClipTip 384 12.5, Non-filtered,Sterile, Rack |
Volume (Metric) | 12.5 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (English) | 1.18 in. |
Length (Metric) | 3.0cm |
Format | Rack |
Tip Style | Standard 384, Extended Length |
Packaging | 10 x 384 tips/rack |
Color Code | Pink |
For Use With (Equipment) | Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 3840 |
Description | ClipTip 384 30,Non-filtered, Sterile, Rack |
Volume (Metric) | 30 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (English) | 1.73 in. |
Length (Metric) | 4.4cm |
Format | Rack |
Tip Style | Standard 384 |
Packaging | 10 x 384 tips/rack |
Color Code | Violet |
For Use With (Equipment) | Thermo Scientific E1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 3840 |
Description | ClipTip 384 125, Non-filtered, Non-sterile, Rack |
Volume (Metric) | 125 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Autoclavable | Not Autoclavable |
Length (English) | 2.52 in. |
Length (Metric) | 6.4cm |
Format | Rack |
Tip Style | Standard 384 |
Packaging | 10 x 384 tips/rack |
Color Code | Yellow |
For Use With (Equipment) | Thermo Scientific F1-ClipTip, Thermo Scientific E1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | PCR Ready |
Unit Size | Case of 3840 |
Description | ClipTip 384 125, Non-filtered, Sterile, Rack |
Volume (Metric) | 125 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (English) | 2.52 in. |
Length (Metric) | 6.4cm |
Format | Rack |
Tip Style | Standard 384 |
Packaging | 10 x 384 tips/rack |
Color Code | Yellow |
For Use With (Equipment) | Thermo Scientific E1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 3840 |
Catalog Number | Specifications | Unit Size | Description | Volume (Metric) | Color Code | Fit for Purpose | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
94410100 | Case of 3840 | ClipTip 384 30, Non-filtered, Non-sterile, Rack | 30 μL | Violet | PCR Ready | 393.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94410050 | Case of 3840 | ClipTip 384 12.5, Non-filtered, Non-sterile, Rack | 12.5 μL | Pink | PCR Ready | 353.70 Online price 393.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94410073 | Pack of 3840 | ClipTip 384 12.5 Ext, Non-filtered, Sterile, Rack | 12.5 μL | Pink | Sterile & PCR Ready | 318.00 Online price 473.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94410070 | Pack of 3840 | ClipTip 384 12.5 Ext, Non-filtered, Non-sterile, Rack | 12.5 μL | Pink | PCR Ready | 391.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94410053 | Case of 3840 | ClipTip 384 12.5, Non-filtered,Sterile, Rack | 12.5 μL | Pink | Sterile & PCR Ready | 434.65 Online price 473.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94410103 | Case of 3840 | ClipTip 384 30,Non-filtered, Sterile, Rack | 30 μL | Violet | Sterile & PCR Ready | 432.65 Online price 473.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94410150 | Case of 3840 | ClipTip 384 125, Non-filtered, Non-sterile, Rack | 125 μL | Yellow | PCR Ready | 352.65 Online price 393.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94410153 | Case of 3840 | ClipTip 384 125, Non-filtered, Sterile, Rack | 125 μL | Yellow | Sterile & PCR Ready | 473.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Key Features:
Proven quality
Versatile Tip Range
Immediate traceability
Note:
Availability may vary by country.