Informational:Discover the future of Gibco Media selection with our upcoming updated experience. View details >
Gibco™

Lab Armor™ Beads

Catalog number: A1254302
Have Questions?
Gibco™

Lab Armor™ Beads

Catalog number: A1254302
Have Questions?
Catalog Number
A1254302
Unit Size
8 L
Price (USD)
Availability
-
Quantity
Catalog Number
Unit Size
4 L
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
A12543028 L
-
A12543014 L
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Lab Armor™ Beads are small, non-uniform metal beads comprised of dry, metallic thermal alloy designed to replace water in a water bath or ice in an ice bucket. Generally, any water bath without moving parts can be converted to a dry bath.

Lab Armor™ Beads feature:

• Consistent performance
• Easy use and maintenance
• Reduced risk of contamination
• Environmentally responsible alternative to water

Consistent performance
Lab Armor™ beads maintain uniform temperature better than water by transferring heat more slowly. A Lab Armor™ bead bath has a working temperature range of -80°C to 180°C.

Easy use and maintenance
The Lab Armor™ bead bath can remain 'always-on' and ready to use. Bottles and tubes stay in place without the need for racks, weights and floats. Water bath maintenance such as emptying, cleaning, and refilling the bath is eliminated because the Lab Armor™ bead bath only needs bi-weekly cleaning with a light spray of 70% ethanol.

Reduced risk of contamination
The contamination risk of standing water in a water bath is eliminated with a dry Lab Armor™ bead bath. Incubating bottles won't acquire condensation around the caps and bottles removed from a dry bath won't drip water, further reducing the risk of contamination.

Environmentally responsible alternative to water
Lab Armor™ beads are more energy efficient than water. A bath filled with Lab Armor™ Beads draws 75% (Table 1) and 62.5% (Table 2) less energy when run at 37°C and 65°C, respectively, compared to a bath filled with water run at the same temperatures. They are made from a recyclable material that can be cleaned with ethanol, eliminating the need for water bath germicides that can harm the environment.

Product Use
For Research Use Only. Not for use in diagnostic procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Bead Type
Reflective, Inert, Smooth
Capacity (Metric)
8 L
Temperature Range
-80°C to +180°C
Type
Bead
Green Features
Energy efficient
Product Line
Gibco™
Quantity
Volume: 8 L
Shipping Condition
Room Temperature
Diameter (Metric)
5 mm poly-disperse
Unit Size
8 L

Contents & Storage

Storage conditions: 15 – 30°C
Shipping conditions: Ambient

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text