Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Identify the species present in even the most challenging sample types with the Thermo Scientific™ Next Generation Sequencing (NGS) Food Authenticity Workflow incorporating SGS™ All Species ID Food DNA Analyser Kits.
Protect your business from food fraud by verifying the meat, plant or fish species in your food samples for improved traceability and food safety.
As part of a complete, simple Next Generation Sequencing workflow, these kits provide a list of meat, plant or fish species present in all types of food and feed products including complex and highly processed sample types.
Barcode | 25-48 |
Description | SGS All Species ID PLANT DNA Analyser Kit II |
Format | Kit |
For Use With (Application) | Sequencing |
No. of Reactions | 96 Tests |
Packaging Type | 1 box |
Product Type | All Species ID Food DNA Analyzer Kit |
Shelf Life | 52 weeks |
Species | All Species |
Unit Size | Each |
Barcode | 1-24 |
Description | SGS All Species ID MEAT DNA Analyser Kit I |
Format | Kit |
For Use With (Application) | Sequencing |
No. of Reactions | 96 Tests |
Packaging Type | 1 box |
Product Type | All Species ID Food DNA Analyzer Kit |
Shelf Life | 52 weeks |
Species | All Species |
Unit Size | Each |
Barcode | 25-48 |
Description | SGS All Species ID MEAT DNA Analyser Kit II |
Format | Kit |
For Use With (Application) | Sequencing |
No. of Reactions | 96 Tests |
Packaging Type | 1 box |
Product Type | All Species ID Food DNA Analyzer Kit |
Shelf Life | 52 weeks |
Species | All Species |
Unit Size | Each |
Barcode | 1-24 |
Description | SGS All Species ID FISH DNA Analyser Kit I |
Format | Kit |
For Use With (Application) | Sequencing |
No. of Reactions | 96 Tests |
Packaging Type | 1 box |
Product Type | All Species ID Food DNA Analyzer Kit |
Shelf Life | 52 weeks |
Species | All Species |
Unit Size | Each |
Barcode | 25-48 |
Description | SGS All Species ID FISH DNA Analyser Kit II |
Format | Kit |
Sample Type | DNA |
For Use With (Application) | Sequencing |
No. of Reactions | 96 Tests |
Packaging Type | 1 box |
Product Type | All Species ID Food DNA Analyzer Kit |
Shelf Life | 52 weeks |
Species | All Species |
Unit Size | Each |
Barcode | 1-24 |
Description | SGS All Species ID PLANT DNA Analyser Kit I |
Format | Kit |
For Use With (Application) | Sequencing |
No. of Reactions | 96 Tests |
Packaging Type | 1 box |
Product Type | All Species ID Food DNA Analyzer Kit |
Shelf Life | 52 weeks |
Species | All Species |
Unit Size | Each |
Description | SGS All Species ID Software |
Format | Kit |
For Use With (Application) | Sequencing |
Product Type | All Species ID Food DNA Analyzer Kit |
Quantity | 2 Licenses |
Species | All Species |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Barcode | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
A38457 | Each | SGS All Species ID PLANT DNA Analyser Kit II | 25-48 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A38452 | Each | SGS All Species ID MEAT DNA Analyser Kit I | 1-24 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A38453 | Each | SGS All Species ID MEAT DNA Analyser Kit II | 25-48 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A38454 | Each | SGS All Species ID FISH DNA Analyser Kit I | 1-24 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A38455 | Each | SGS All Species ID FISH DNA Analyser Kit II | 25-48 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A38456 | Each | SGS All Species ID PLANT DNA Analyser Kit I | 1-24 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A38458 | Each | SGS All Species ID Software | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Identification of the species present in food and feed samples is a critical step for proof of authenticity, verification of origin, traceability of raw materials and quality control of handling and cleaning processes in food production lines.
The Thermo Scientific NGS Food Authenticity Workflow utilizes the Ion Torrent™ Next Generation Sequencing technology to enable an untargeted screening approach making it possible to identify the species contained in a food sample by comparison with a DNA database of meat, plant or fish species.
The ready-to-use SGS All Species ID Food DNA Analyser Kits allow the unique labelling and amplification of meat, fish or plant DNA by PCR, thereby preparing the sample for Next Generation Sequencing, and automated data analysis by the SGS All Species ID Software. Test results provide a list of the meat, plant or fish species present in the sample.
Each SGS All Species ID Food DNA Analyser Kit is available in two different formats with 24 different barcodes each, enabling you to label up to 48 samples at once for multiple simultaneous sample analysis.