Thermal Printer for iBright Imaging Systems
Thermal Printer for iBright Imaging Systems
Thermal Printer for iBright Imaging Systems
Thermal Printer for iBright Imaging Systems

Thermal Printer for iBright Imaging Systems

The Sony UP-X898MD Digital Graphic Printer is a thermal printer that supports direct printing from iBright Imaging systems. Capable ofRead more
Have Questions?
Catalog NumberQuantity
A452351 printer
Catalog number A45235
Price (USD)
2,220.00
Each
Estimated availability date 22-Jul-2025
Add to cart
Quantity:
1 printer
Price (USD)
2,220.00
Each
Add to cart
Ask our AI about this Product
The Sony UP-X898MD Digital Graphic Printer is a thermal printer that supports direct printing from iBright Imaging systems. Capable of delivering high quality black and white prints in less than two seconds, this high-speed and compact printer is plug-and-play and connects directly to an iBright Imaging System through one of the available USB ports. Print high-quality images in seconds with no need for a network connection. Images in the iBright view port print as displayed with current zoom level and analysis annotations preserved.

Features of the Digital Graphic Printer include:
• High-speed printing—prints 320 mm x 100 mm images in approximately two seconds
• Compact, space-saving design (88 mm x 154 mm x 240 mm (HxWxD))
• High-density 325 dpi printing (1280 x 500 pixels)
• 256 grey-scale levels
• USB 2.0 interface

For Research Use Only. Not for use in diagnostic procedures.
Specifications
CapacityUp to 254
Dimensions3.46 x 6.06 x 9.45 in (88 x 154 x 240 mm)
For Use With (Equipment)iBright Imaging Systems
Quantity1 printer
Resolution325 DPI
Shipping ConditionRoom Temperature
Weight5.5 lbs (2.5 kg)
For Use With (Application)Chemiluminescent Western Blot Imaging, DNA Gel Imaging, Protein Gel Imaging
Product LineiBright
Product TypeImaging System
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Frequently asked questions (FAQs)

The Thermal Printer for iBright Imaging Systems weighs approximately 5.5 lbs (2.5 kg).

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

Here are the dimensions of the Thermal Printer for iBright Imaging Systems:
Approximately 3.46 x 6.06 x 9.45 inches (88 x 154 x 240 mm).

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

In stand-by mode, the power consumption of the Thermal Printer for iBright Imaging Systems is 10 Watts, and during the printing process, it is 115 Watts.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

Windows 7/8/10 (32/64 bit) and MacOSX systems are compatible with the Thermal Printer for iBright Imaging Systems.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

We recommend using UVP High Gloss Thermal Printer Paper (Fisher Cat. No. UVP89017401). It is 110 mm wide, with 220 to 245 prints per roll.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

Other products to consider



Share catalog number, name or link

1x1 image pixel for data collection