Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | CFP BrightComp eBeads™ Compensation Bead Kit |
Excitation Wavelength Range | 405 nm |
For Use With (Application) | Flow Cytometry |
Product Type | Compensation Beads |
Unit Size | 25 tests |
Description | RFP BrightComp eBeads™ Compensation Bead Kit |
Excitation Wavelength Range | 561 nm |
For Use With (Application) | Flow Cytometry |
Product Type | Compensation Beads |
Unit Size | 25 tests |
Description | YFP BrightComp eBeads™ Compensation Bead Kit |
Excitation Wavelength Range | 488 nm |
For Use With (Application) | Flow Cytometry |
Product Type | Compensation Beads |
Unit Size | 25 tests |
Description | mCherry BrightComp eBeads™ Compensation Bead Kit |
Excitation Wavelength Range | 561 nm |
For Use With (Application) | Flow Cytometry |
Product Type | Compensation Beads |
Unit Size | 25 tests |
Color | Green |
Description | GFP BrightComp eBeads™ Compensation Bead Kit |
Excitation Wavelength Range | 488/525 |
For Use With (Equipment) | Flow Cytometer |
Shipping Condition | Room Temperature |
For Use With (Application) | Flow Cytometry |
Product Line | eBeads™ |
Product Type | Compensation Beads |
Unit Size | 25 tests |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
A54742 | 25 tests | CFP BrightComp eBeads™ Compensation Bead Kit | 282.65 Online price 300.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A54740 | 25 tests | RFP BrightComp eBeads™ Compensation Bead Kit | 288.65 Online price 300.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A54741 | 25 tests | YFP BrightComp eBeads™ Compensation Bead Kit | 292.65 Online price 300.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A54743 | 25 tests | mCherry BrightComp eBeads™ Compensation Bead Kit | 286.65 Online price 300.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
A10514 | 25 tests | GFP BrightComp eBeads™ Compensation Bead Kit | 287.65 Online price 307.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|