Low Profile Tubes, strips of 8
Try our New Thermo Scientific PCR Plastics, Sustain Series - identical performance and quality with a lower carbon footprint
Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
Low Profile Tubes, strips of 8
Thermo Scientific™

Low Profile Tubes, strips of 8

Thermo Scientific Strips of 8 Low Profile Tubes reduces the 'dead space' between the heated lid of the thermal cyclerRead more
Have Questions?
Catalog NumberQuantity
AB0771120 strips
Catalog number AB0771
Price (USD)
159.65
Online Exclusive
176.00
Save 16.35 (9%)
Each
Add to cart
Quantity:
120 strips
Recurring order eligible. Learn more »
Price (USD)
159.65
Online Exclusive
176.00
Save 16.35 (9%)
Each
Add to cart
Ask our AI about this Product
Thermo Scientific Strips of 8 Low Profile Tubes reduces the 'dead space' between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. Low profile products are especially recommended for use with reaction volumes below 20 μL. Contents: 10 packs of 12 strips.

Features of Thermo Scientific Strips of 8 Low Profile Tubes

• Suitable for 0.2 mL thermal cycler blocks
• 150 μL maximum tube capacity when capped
• Low profile to reduce dead space and increase PCR efficiency
• Labelled A–H end tabs (8-strip)
• Sealable with Flat, Domed, and Ultra Clear Cap Strips

Applications

• PCR
• qPCR/Real-Time PCR

Related Products
Low Profile Tubes and Domed Caps, strips of 8
Low Profile Tubes and Domed Caps, strips of 8, assorted colors
Low Profile Tubes and Flat Caps, strips of 8
Low Profile Tubes and Flat Caps, strips of 8, assorted colors
Low Profile Tubes and Ultra Clear Caps, strips of 8
Low Profile Tubes (white) and Ultra Clear Caps, strips of 8
Low Profile Tubes and Domed Caps, strips of 12
Low Profile Tubes and Flat Caps, strips of 12
Low Profile Tubes, strips of 8, white
Low Profile Tubes, strips of 12
Specifications
Certifications/ComplianceCertified DNA/RNase Free
For Use With (Equipment)Thermal Cyclers
Format120 Strip Tubes
Quantity120 strips
Reaction SpeedLow profile
Volume (Metric) Working0.1 mL
Closure TypeNot Included
ColorNatural
MaterialPolypropylene
Product Type8-Strip
SterilityNon-sterile
Volume (Metric)0.15 mL
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection