DEPC-Treated Water
DEPC-Treated Water
Invitrogen™

DEPC-Treated Water

Ambion DEPC-treated water is certified nuclease-free and supplied in five bottles containing 100 mL each. DEPC-treated water is autoclaved pre-Read more
Have Questions?
Change viewbuttonViewtableView
Quantity:
10 x 50 mL
1 x 100 mL
5 x 100 mL
1 x 1000 mL
1 x 500 mL
4 x 1000 mL
Catalog number AM9906
Price (EUR)
200,65
Online Exclusive
221,00
Save 20,35 (9%)
Each
-
Add to cart
Quantity:
10 x 50 mL
Recurring order eligible. Learn more »
Price (EUR)
200,65
Online Exclusive
221,00
Save 20,35 (9%)
Each
Add to cart
Ask our AI about this Product

Ambion DEPC-treated water is certified nuclease-free and supplied in five bottles containing 100 mL each. DEPC-treated water is autoclaved pre- and post-packaging to ensure sterility and inactivation of DEPC. It is rigorously tested for contaminating nonspecific endonuclease, exonuclease, and RNase activity.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
PackagingBottle
Product LineAmbion™
Purification MethodAutoclaved, Membrane-Filtered
Recommended StorageStore at room temperature.
Shipping ConditionRoom Temperature
Treatment(s)DEPC-Treated
GradeMolecular Biology
Quantity10 x 50 mL
pH6 to 8
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
2505055Certificate of AnalysisJun 27, 2025AM9915G
2003032Certificate of AnalysisJun 27, 2025AM9915G
2505056Certificate of AnalysisJun 27, 2025AM9906
2503053Certificate of AnalysisJun 27, 2025AM9915G
2506438Certificate of AnalysisJun 27, 2025AM9922
5 results displayed, search above for a specific certificate

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection